Beli distributor yanmar di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PERKINS Radiator Coolant Generator (Cairan Pendingin Mesin)Deskripsi:This part 21820263 is not available direct from Perkins, as application and service information is required to install the part. Your local Perkins distributor or dealer can help you find the right part, and will be happy to install the part for you should you wish. Please use the link supplied to request pricing and support, and we will ensure our local distributor contacts you by the end of the next working day.atribut:
- Volume (L): 20
- MITSUBISHI FUSO Fuel Filter Automotive (Saringan Bahan Bakar Kendaraan)Deskripsi:Kami adalah Distributor Resmi Suku Cadang Asli Kendaraan Mitsubisi FusoPart nomor: ME006066Nama Part: Fuel Filter/ Saringan Bahan BakarType: FE100 Seriesatribut:
- Dimensions (cm): 10x10x8
- Part Number: PRTFE100
- Type: FE100 Series
- Type Name: Colt Diesel FE100
- Husqvarna Walk-Behind Concrete SawDeskripsi:Walk-behind concrete saws with a 4-cycle gasoline engine are used to cut trenches and inlay and stress lines in concrete. Gas-powered concrete saws are slightly more fuel efficient and run cleaner than diesel-powered saws. They are used outdoors where fumes won't build up.atribut:
- Power Source: Gas Powered
- Item: Walk-Behind Concrete Saw
- Baldwin Filters Fuel Filter Automotive (Saringan Bahan Bakar Kendaraan)Deskripsi:These fuel filters can help protect engines and fuel system components from the damaging effects of contaminants such as water, fungus and bacteria, precipitates, particulates, and wax.
- DAYTON Standard Air CurtainsDeskripsi:Ambient air curtains create a wall of air that helps keep air from one space from entering another without a physical barrier. They are mounted above a door or entryway and use untreated ambient air to create a vertical air-based curtain. This barrier reduces air exchange between the two spaces and helps to keep insects and other pests from crossing the curtain.atribut:
- UNSPSC: 40101601
- Control Type: 2-Speed Unit Mounted Rocker Switch
- Drive Type: Direct Drive
- Electrical Connection: Plug-In
- Finish: Painted
- For Opening Width (ft): 5
- For Outdoor Use: No
- Frequency (Hz): 60
- Full Load Current (A): 1.9
- Grille Material: Steel
- HEPA Air Cleaning: No
- Heated/Not Heated: Not Heated
- Housing Color: Light Tan
- Housing Material: Steel
- Manufacturer Part Number: 4YP02
- Max. Air Velocity (fpm): 1800
- Max. Air Volume (cfm): 1700
- Maximum Mounting Height Environmental (ft): 8
- Maximum Mounting Height Insects (ft): 8
- Motor Enclosure: Totally Enclosed
- Motor Horsepower per Motor (hp): 1/8
- Motor IP Rating: IP44
- Motor Type: Permanent Split Capacitor
- NEMA Plug Configuration: 5-15P
- Nameplate Voltage (VAC): 120
- Nozzle Width (inch): 2-1/2
- Number of Motors: 1
- Number of Speeds: 2
- Overall Depth (inch): 6-3/4
- Overall Height (inch): 7-3/8
- Overall Width (inch): 60
- Phase: 1
- Power (W): 220
- Power Cord Length (ft): 6
- Profile Type: Low Profile
- Sanitation Certified: No
- Sound Level @ 10 ft (dBA): 66
- Speed (rpm): Max. 1600
- Standards: ETL Listed
- Ultraviolet Air Cleaning: No
- Washdown: No
- PROTO Impact Socket 1inch Drive 6 Point (Mata Sock Impact)atribut:
- Drive Size (inch): 1
- Finish: Black Oxide
- Length Type: Standard
- Point Size: 6
- DAYTON Square Compact Axial Fan (Kipas Aksial)Deskripsi:Standard square axial fans are used in dry locations to cool equipment within an enclosure. These equipment-cooling fans have a square housing that can mount over a round cutout or fit into a square cutout for installation.atribut:
- Color: Black
- Environmental Applications: Equipment Cooling
- Fan Shape: Square
- Motor Insulation: Class A
- DAYTON C-Frame HVAC AC MotorDeskripsi:C-frame shaded pole HVAC AC motor kits come with a motor, brackets, and adapters for mounting a C-frame shaded pole HVAC AC motor in fan and blower applications.atribut:
- UNSPSC: 26101602
- Capacitor Required: No
- Frame: Non-Standard
- Ins. Class: B
- Maximum Ambient Temperature (°C): 40
- Motor Application: HVAC/R
- Motor Design: Shaded Pole
- Motor Enclosure Design: Open Air-Over
- Motor Service Factor: 1
- Motor Sub Application: Direct Drive Fan/Blower
- Number of Shafts: 1
- O.C. Mounting (in): 1-7/8
- Phase: Single
- Usable @ 200V: No
- Usable @ 208V: No
- DAYTON Inline Cabinet Fans (Kipas Ventilasi)Deskripsi:These rectangular duct inline cabinet fans use less energy to move air than non-high-efficiency designs. They feature an electronically commutated motor that allows for variable speeds which uses less power for a similar demand or workload.atribut:
- Discharge Direction: Horizontal/Vertical
- Housing Material: Steel
- Nameplate Voltage (VAC): 115
- Profile Height Family: High
- SOUTHLAND Cultivator and TillerDeskripsi:These motorized cultivators and tillers are designed to be used for loosening soil. Use in gardening and landscaping applications, and for tilling pathways.atribut:
- UNSPSC: 25111934
- Compliance: CARB
- Drive System: Gear Drive
- Engine Displacement (cc): 212cc
- Length of Tines (inch): 11
- Start Type: Manual Recoil
- Tilling Depth (inch): 8
- Wheel Dia. (inch): 13
- Wheels: Solid Rubber
- Working Width (inch): 18
- Dwyer Indicating General Purpose Differential Pressure TransmitterDeskripsi:These differential pressure transmitters have a digital display with push-button zero and span for simple calibration. Also known as indicating transmitters, these instruments monitor static pressures in ducts and buildings with process and engineering units. They"™re designed for easy panel- and flush-mounting in round cutouts and are often used for filter monitoring applications.atribut:
- Brand: DWYER
- Electrical Connections: Screw Terminals
- Maximum Loop Resistance (ohm): 1250
- Maximum Operating Temperature (°F): 120
- Minimum Operating Temperature (°F): 20
- Minimum Pressure (in WC): 0
- NIST Traceable Certificate: No
- Number of wires: 2
- Power Required (VDC): 10 to 35
- Pressure Units: in wc
- Shape: Round
- DAYTON Modular Air Curtain Cabinets & Blowers (Blower Tirai Udara)Deskripsi:Air curtain blowers install into air curtain cabinets and blow high-speed air across an entryway. They feature a direct-drive blower with blower wheels on either side of the motor. They are designed to be rugged and withstand the stress and strain of repeated cycling common to entryway air curtains. They also feature toolless installation and quick connect wiring, reducing installation time and speeding up repairs.
- DAYTON Gas-Powered Trash & Utility Pump (Pompa Air Limbah)Deskripsi:These remote-location engine-driven trash and utility pumps are gasoline powered so they don€t need to be placed near an electrical outlet, and they run for long periods of time between refueling. They transfer large amounts of water containing medium to large solids, and they drain water using an inlet hose so the pumps don't have to be placed in the water that needs to be drained. Pumps have a tubular frame to protect the engine and the pump.atribut:
- Inlet Standard: NPT
- Draeger Detector Tube Accuro Ammonia, Formaldehyde, Hydrogen Acid, Methyl Bromide, PhosphineDeskripsi:These gas detection tubes work with Draeger Accuro pumps.atribut:
- Compatible Pump: DRAEGER Accuro
- Gas Detected: Ammonia; Formaldehyde; Hydrogen Acid; Methyl Bromide; Phosphine
- Tube Material: Glass
- Operating Pressure (hPa): 1013
- Shelf Life (year): 2
- Application: Civil Defense; Fire Brigades; Industrial Applications; Military
- Break-Off Tip: Yes
- Calibrated: Yes
- Color Change: Green to Brown; White to Pink; Yellow to Blue; Yellow to Red Yellow to Red
- Country of Origin: Germany (subject to change)
- For use with: Mfr. No. 6400000
- Includes: Instructions
- Item: 29XN88
- Maximum Operating Temperature (°F): 86
- Measurement Range: Qualitative
- Minimum Operating Temperature (°F): 50
- Sampling Time (minute): 3
- UNSPSC: 41113116
- TJERNLUND Inline Duct FansDeskripsi:These inline duct fans are part of a system that removes harmful radon gas from structures by exhausting radon-laden air. They are designed for continuous use and some units are ruggedized for outdoor installation.
- WESTWARD Stub Oil PumpDeskripsi:Oil Pumps, Applicators, and Transfer Systems are designed to help transfer or dispense oil from containers, drums, or totes. Use to help protect moving parts and to keep motors and mechanical equipment well-lubricated.atribut:
- Air inlet (inch): 1/4
- Fluid Outlet Thread (inch): 1/2 FNPT
- Fluid In/Out NPT (F): 1 1/2
- Fluid Inlet Thread (inch): 1 FNPT
- Max. Air Inlet PSI: 145
- Max. Output (gpm): 4 gpm
- For use with: Gear Oils; Hydraulic Oils Up To SAE 140; Mineral Based Oils Such As Engine Oils
- Includes: Oil Pump Complete With Bung Nut
- Min. Air Inlet Pressure: 60
- Outlet Pressure Max. (PSI): 725
- Product Type: Stub Oil Pump
- UNSPSC: 40151524
- SUBZERO Tire TractionDeskripsi:Traction tire mats provide a surface for tires to grip when they are stuck in snow, sand, or mud. These mats are placed on the ground, against the tread of a stuck tire to provide a layer of traction.atribut:
- UNSPSC: 31151601
- Compatible Vehicle Type: ATVs; Light Duty Trucks; Medium Duty Trucks; Passenger Cars; SUVs; Trailers
- Includes: (2) Mats
- Manufacturer Part Number: 12501
- Material: Plastic
- Product Type: Traction Tire Mats
Daftar Harga distributor yanmar Terbaru October 2026
| PERKINS Radiator Coolant Generator (Cairan Pendingin Mesin) | Rp3.099.900 |
| MITSUBISHI FUSO Fuel Filter Automotive (Saringan Bahan Bakar Kendaraan) | Rp77.900 |
| Husqvarna Walk-Behind Concrete Saw | Rp109.999.900 |
| Baldwin Filters Fuel Filter Automotive (Saringan Bahan Bakar Kendaraan) | Rp369.900 |
| STENS Outdoor Equipment Part | Rp139.900 |
| DAYTON Standard Air Curtains | Rp14.999.900 |
| PROTO Impact Socket 1inch Drive 6 Point (Mata Sock Impact) | Rp659.900 |
| DAYTON Square Compact Axial Fan (Kipas Aksial) | Rp249.900 |
| DAYTON C-Frame HVAC AC Motor | Rp489.900 |
| DAYTON Inline Cabinet Fans (Kipas Ventilasi) | Rp6.799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/arP106739387-1.jpg)
/pzP105472935-1.jpg)

/67P110098223-1.jpg)


/kfP103498735-1.jpg)
/i2P109441650-39.jpg)

/7lP109424273-1.jpg)


/rqP109426998-5.jpg)
/odP109552877-1.jpg)


%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/WESTWARD%20Stub%20Oil%20Pump/mbP107764803-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)