Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Spesifikasi
| UNSPSC | 40101601 |
|---|---|
| Control Type | 2-Speed Unit Mounted Rocker Switch |
| Drive Type | Direct Drive |
| Electrical Connection | Plug-In |
| Finish | Painted |
| For Opening Width (ft) | 5 |
| For Outdoor Use | No |
| Frequency (Hz) | 60 |
| Full Load Current (A) | 1.9 |
| Grille Material | Steel |
| HEPA Air Cleaning | No |
| Heated/Not Heated | Not Heated |
| Housing Color | Light Tan |
| Housing Material | Steel |
| Manufacturer Part Number | 4YP02 |
| Max. Air Velocity (fpm) | 1800 |
| Max. Air Volume (cfm) | 1700 |
| Maximum Mounting Height Environmental (ft) | 8 |
| Maximum Mounting Height Insects (ft) | 8 |
| Motor Enclosure | Totally Enclosed |
| Motor Horsepower per Motor (hp) | 1/8 |
| Motor IP Rating | IP44 |
| Motor Type | Permanent Split Capacitor |
| NEMA Plug Configuration | 5-15P |
| Nameplate Voltage (VAC) | 120 |
| Nozzle Width (inch) | 2-1/2 |
| Number of Motors | 1 |
| Number of Speeds | 2 |
| Overall Depth (inch) | 6-3/4 |
| Overall Height (inch) | 7-3/8 |
| Overall Width (inch) | 60 |
| Phase | 1 |
| Power (W) | 220 |
| Power Cord Length (ft) | 6 |
| Profile Type | Low Profile |
| Sanitation Certified | No |
| Sound Level @ 10 ft (dBA) | 66 |
| Speed (rpm) | Max. 1600 |
| Standards | ETL Listed |
| Ultraviolet Air Cleaning | No |
| Washdown | No |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ambient air curtains create a wall of air that helps keep air from one space from entering another without a physical barrier. They are mounted above a door or entryway and use untreated ambient air to create a vertical air-based curtain. This barrier reduces air exchange between the two spaces and helps to keep insects and other pests from crossing the curtain.
Feature
Unhtd 7.5 In.H 48 In.W 6.8 In.D Steel Air Curtain For Frame Opening Width 4 ft Mounting Height for Temperature Control 8 ft Overall Depth 6 3/4 in Overall Height 7 3/8 in Overall Width 48 in Profile Type Low Profile Heated/Not Heated Not Heated Maximum Air Velocity 1 800 fpm Mounting Height for Insect Control 8 ft Maximum Air Volume 1 350 cfm Nameplate Voltage 120V AC Air Temperature Rise Not Applicable Sound Level @ 10 ft 66 dBA Housing Color Light Tan Phase 1Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
