DAYTON Square Compact Axial Fan (Kipas Aksial)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp249.900 - Rp2.299.900
Spesifikasi
ColorBlack
Environmental ApplicationsEquipment Cooling
Fan ShapeSquare
Motor InsulationClass A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard square axial fans are used in dry locations to cool equipment within an enclosure. These equipment-cooling fans have a square housing that can mount over a round cutout or fit into a square cutout for installation.
Feature
Standard Square Axial Fan Fan Shape Square Mounting Eye O.C. 2 13/16 in Height 3 1/8 in Depth 1 1/2 in Width 3 1/8 in CFM @ 0.000-In. SP 30/23 Watts 12/14 Voltage 115V AC 60/50 Hz 0.13/0.15 Amps Electrical Connection - Fans Lead Wires Sound Level 35/31 IP Rating IP20 Mounting Position Horizontal Bearing Type Sleeve 2750/2300 RPM Motor Design Shaded Pole Motor Insulation Class A Thermal Protection Impedance Max Ambient Temp 158 Degrees F

Ulasan Produk

Tidak ada ulasan