TJERNLUND Inline Duct Fans

Sebelum PPN:
Rp2.699.900 - Rp21.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These inline duct fans are part of a system that removes harmful radon gas from structures by exhausting radon-laden air. They are designed for continuous use and some units are ruggedized for outdoor installation.
Feature
PVC Radon Booster Fan 16W 4 in Airflow @ 0.000 in SP 80 cfm Duct Diameter 4 in Motor Output Power 18 W Motor IP Rating Not Applicable Nameplate Voltage 115V AC Phase 1 Number of Speeds 1 Overall Diameter 4 3/4 in Overall Height 4 3/4 in Overall Width 4 3/4 in Application General Purpose High-Efficiency Motor No Housing Material PVC Motor Speed 2 800 RPM Includes 6 ft Power Cord Maximum Inlet Air Temperature 150 Degrees F Speed Control Included No Speed Controllable No

Ulasan Produk

Tidak ada ulasan

Halaman Terkait