DAYTON Gas-Powered Trash & Utility Pump (Pompa Air Limbah)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp589.900 - Rp129.999.900
Spesifikasi
Inlet StandardNPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These remote-location engine-driven trash and utility pumps are gasoline powered so they don€t need to be placed near an electrical outlet, and they run for long periods of time between refueling. They transfer large amounts of water containing medium to large solids, and they drain water using an inlet hose so the pumps don't have to be placed in the water that needs to be drained. Pumps have a tubular frame to protect the engine and the pump.
Feature
Engine Driven Utility Pump Engine Size 25 cc HP 1 hp Tank Capacity 0.58 qt Ignition Type Recoil-Start Pump Mechanism Centrifugal Body Material Aluminum Volute Material Aluminum Seal Material Buna N Flow Rate @ 40 ft of Head 23 gpm Flow Rate @ 60 ft of Head 19 gpm Flow Rate @ 80 ft of Head 13 gpm Max Head 106 ft Max Suction Lift 26 ft Frame Design - Pumps Frame Rails with Top Handle Impeller Design Semi-Open Maximum Discharge Pressure 47 psi Inlet 1 in NPT

Ulasan Produk

Tidak ada ulasan