DAYTON C-Frame HVAC AC Motor

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp489.900 - Rp1.499.900
Spesifikasi
UNSPSC26101602
Capacitor RequiredNo
FrameNon-Standard
Ins. ClassB
Maximum Ambient Temperature (°C)40
Motor ApplicationHVAC/R
Motor DesignShaded Pole
Motor Enclosure DesignOpen Air-Over
Motor Service Factor1
Motor Sub ApplicationDirect Drive Fan/Blower
Number of Shafts1
O.C. Mounting (in)1-7/8
PhaseSingle
Usable @ 200VNo
Usable @ 208VNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
C-frame shaded pole HVAC AC motor kits come with a motor, brackets, and adapters for mounting a C-frame shaded pole HVAC AC motor in fan and blower applications.
Feature
C-Frame Motor Kit Single Phase Motor Design Shaded Pole 1/150 HP Nameplate RPM 3 000 No of Speeds 1 Voltage 115V AC Full Load Amps 0.35 Non-Standard Frame Usable @ 208V No Usable @ 200V No Motor Thermal Protection Impedance 60 Hz Hz Motor Service Factor 1 Ins. Class B Motor Shaft Rotation CW/CCW Max Ambient Temp 40 Degrees C Duty Cycle Continuous Motor Enclosure Design Open Air-Over Motor Mounting Type Stud Motor Mounting Position All Angle Number of Shafts 1

Ulasan Produk

Tidak ada ulasan