DAYTON Modular Air Curtain Cabinets & Blowers (Blower Tirai Udara)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp7.099.900 - Rp22.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Air curtain blowers install into air curtain cabinets and blow high-speed air across an entryway. They feature a direct-drive blower with blower wheels on either side of the motor. They are designed to be rugged and withstand the stress and strain of repeated cycling common to entryway air curtains. They also feature toolless installation and quick connect wiring, reducing installation time and speeding up repairs.
Feature
Air Curtain Blower Maximum Door Width 6 ft Maximum Mounting Height 10 ft Overall Width 35 in Overall Height 9 3/4 in Overall Depth 11 in Airflow with 36 in Cabinet 3 075 cfm Nameplate Voltage 208-230/460 V AC Phase 3 Housing Material Galvanized Steel Housing Material Gauge 24 ga Number of Motors 1 Product Type Air Curtain Blower Assembly Motor Horsepower 1/2 hp Number of Speeds 2 Airflow with 38 in Cabinet 3 250 cfm Airflow with 42 in Cabinet 3 600 cfm

Ulasan Produk

Tidak ada ulasan