SUBZERO Tire Traction

Sebelum PPN:
Rp589.900
Spesifikasi
UNSPSC31151601
Compatible Vehicle TypeATVs; Light Duty Trucks; Medium Duty Trucks; Passenger Cars; SUVs; Trailers
Includes(2) Mats
Manufacturer Part Number12501
MaterialPlastic
Product TypeTraction Tire Mats

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Traction tire mats provide a surface for tires to grip when they are stuck in snow, sand, or mud. These mats are placed on the ground, against the tread of a stuck tire to provide a layer of traction.
Feature
Traction Tire Mat Product Type Traction Tire Mats Compatible Vehicle Type ATVs Light Duty Trucks Medium Duty Trucks Passenger Cars SUVs Trailers Material Plastic Grade Not Applicable Chain Link Style Not Applicable Finish Not Applicable Trade Size Not Applicable Cross Member Pattern Not Applicable Includes (2) Mats Package Quantity 2

Ulasan Produk

Tidak ada ulasan