Beli distributor thermometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Infrared ThermometerDeskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- AND Infrared ThermometerDeskripsi:Infrared Thermometer AND memungkinkan pengukuran suhu non-kontak secara cepat dan akurat. Cocok untuk industri makanan, HVAC, dan aplikasi medis atau otomotif.
- AND Thermocouple Thermometer (K Type)Deskripsi:Thermocouple(K) Thermometer 1 Channel
- AND Waterproof Type Central ThermometerDeskripsi:Digital Thermometer Ipx7atribut:
- Dimension (WxDxH) (mm): 40x17x187
- Measurement Temperature Range (°C): -40 to 260
- Minimum Temperature Display (°C): 0.1
- Power Supply: 1 x coin-type lithium battery (CR2032)
- Probe Length (mm): φ2.8×120
- Probe Tip (mm): φ2.2
- Protection Rating: IPX7 compliant
- TESTO Infrared ThermometerDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
- SATO (Label) Bimetal Thermometer for Asphaltatribut:
- Measurable Temperature Range (degrees): 0 to 200
- Minimum Temperature Display (degrees): 5
- Temperature Sensor Length (mm): 200
- Temperature sensor dimensions: 8 x 200mm
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- Shinwa Rules Radiation Thermometer with Laser Point Functionatribut:
- Material: Body: ABS resin
- Power: Two AAA alkaline batteries
- Type of display Temperature: Digital
- Battery Life (hour): Continuous use 14
- Dimensions (mm): 185x46x143
- Precision: ± 2% or ± 2°C (applying the higher number)
- Thermometer Type: Radiation thermometer (gun type)
- BOROSIL Bottles Specific Gravity Bottle with Thermometer (Pyknometer)Deskripsi:Complies with IS 5717, ISO/DIN 3507. These bottles are mechanically strong and chemical resistant. All sizes have a durable matt-finished enamelled area for marking. Supplied with thermometer (10degree C to 30degree C) along with certificate for thermometer.
- HAKKO ThermometerDeskripsi:-With auto shut-off function.-Large and easy-to-see display.-With MAX HOLD function. -For measuring iron tip temperature.-9V Dry Battery, Sensor (lead-free compliant)x10 Pieces-K (CA) thermocouple use
- IRTEK Infrared Thermometeratribut:
- Measurement Range (°C): -33 to 220
- Distance: Spot 2.5 : 1
- Emissivity: Adjustable 0.1 to 1
- Custom Radiation ThermometerDeskripsi:For surface temperature measurement in factories and various work sites. For measuring the surface temperature of places that cannot be approached, such as high-voltage transformers. For checking gas leaks caused by fluorescent agents.
- WEIDMULLER Infrared Thermometeratribut:
- Height (mm): 44
- Height (inch): 1.732
- Depth (mm): 40
- Depth (inch): 1.575
- Width (inch): 6.693
- Sato Keiryoki Mfg Thermocouple Digital ThermometerDeskripsi:Digital thermometer ideal for food temperature measurementatribut:
- Power Supply: 2 AAA alkaline batteries
- Probe Length (mm): 150
- Accuracy (%): ± (0.1 + 1digit)
- Temperature Range (°C): -40 to +250
- Accessories: Standard sensor S270WP-01x1, indicator plastic coverx1, neck strapx1, AAA alkaline batteryx2
- Battery Life (hour): Approx. 1000 (Approx. 500 during normal measurement and buzzer operation)
- Body Dimensions (mm): Approx. 70x171x40
- Display Accuracy: +/- (0.1 + 1digit): -40.0 to 200.0 degrees Celsius, +/- 5digit: Other than above
- Display Function: HOLD, MAX, MIN, HACCP (temperature / time), buzzer (approx. 70dB), auto power off (60 minutes), low battery mark
- Measurement Range: -40.0 ~ 250.0 degrees Celsius
- Sensor Dimensions (mm): Temperature sensing part: phi 3xL100, grip part: phi 15xL120, cord approx. 0.7m
- Weight (g): Body: approx. 155 (including battery), sensor: 123
- Hioki Infrared ThermometerDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
- CHINO Digital Core Thermometer For Foodatribut:
- Weight (g): 197
- Power: Stacked 9V battery (006P) x1 this (included)
- Dimensions (Width W x Depth D x Height H) (mm): 58x29x174
- Temperature Display: (Min) 0.1 / 1 degree C
- Protection Level: IP67
- Probe Length (mm): 3.2x95
- Measurement Temperature Range (°C): -40-260
- TRUSCO Digital Thermometer & Hygrometeratribut:
- Measured Humidity Range (% RH): 30 to 95
- Dimensions (Width x Depth x Height) (mm): 102x18x103
- Material: ABS Resin
- Humidity Minimum Indication: 1% RH
- Measurement Item: Temperature, Humidity
- Measurement Temperature Range (°C): -5 to 49
- Minimum Temperature Display (°C): 0.1
- Power Supply: AAA battery x 1 (attached for testing)
Daftar Harga distributor thermometer Terbaru January 2026
| KRISBOW Infrared Thermometer | Rp469.900 |
| AND Infrared Thermometer | Rp1.999.900 |
| AND Thermocouple Thermometer (K Type) | Rp1.199.900 |
| AND Waterproof Type Central Thermometer | Rp689.900 |
| TESTO Thermometer | Rp2.399.900 |
| TESTO Infrared Thermometer | Rp1.999.900 |
| Custom Infrared Thermometer | Rp1.899.900 |
| SATO (Label) Bimetal Thermometer for Asphalt | Rp939.900 |
| FLUKE Infrared Thermometer | Rp1.399.900 |
| Shinwa Rules Radiation Thermometer with Laser Point Function | Rp1.399.900 |
Data diperbarui pada 02/01/2026 (Harga belum termasuk PPN)





















































































































































/P102115954-1.jpg)




%20Bimetal%20Thermometer%20for%20Asphalt/P102001950-1.jpg)


/5jP103663199-1.jpg)