TEST PRODUCTS INTL. Digital Pocket Thermometer

Sebelum PPN:
Rp449.900 - Rp649.900
Spesifikasi
UNSPSC41112213
ApplicationAmbient Air; Calibrate Thermostats; Compressor Heads; Food Production; Grill; Registers; Surface Temperatures; Vents
Auto Power OFFYes
BacklitNo
BrandTEST PRODUCTS INTL.
Data HoldYes
Digit Height (mm)10
Digital Display1/2 in H x 3/4 in W Display with 4-Digit LCD - 10 mm Digit Height
Display Height (inch)0.5
Display Size HxW (inch)1/2x3/4
Display TypeLCD
Display Width (inch)0.75
Folding StemNo
Food SafeNo
Includes NIST-Traceable CertificateNo
Maximum Temperature (°C)150
Maximum Temperature (°F)300
NSF RatedNo
Number of Digits4
Quick ReadingYes
Reduced TipYes
Resistance RatingIP63
Resolution (°C)1
Resolution (°F)0.1
Scale TypeDigital
StandardsCE; cUL Listed; ROHS
Temperature Resolution (°C)1
Temperature Resolution (°F)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These industrial and laboratory thermometers have a digital display that reduces reading errors and allows for quick at-a-glance checks. Select thermometers include a folding stem, rotating or flat nonrolling display, a reduced-diameter tip for penetration and faster readings, and a backlit LCD display.
Feature
Digital Pocket Thermometer Side Reading Pen Style Body Style Pen -58 Degrees to 300 Degrees F/-50 Degrees to 150 Degrees C Stem Length 2.8 in NSF Rated No Includes NIST-Traceable Certificate No Accuracy +/-2 Degrees F/+/-1 Degrees C 1/2 in H x 3/4 in W Display with 4-Digit LCD - 10 mm Digit Height Folding Stem No Quick Reading Yes Digital

Ulasan Produk

Tidak ada ulasan

Halaman Terkait