DURAC Food Service Thermometer

Sebelum PPN:
Rp839.900
Spesifikasi
UNSPSC41112213
Accuracy (°C)From -40 to 52 and 82 to 176 ±2; From 176 to 232 ±4; From 54 to 82 ±0.5
ApplicationFood Safety
Calibration CertificateNIST
Display TypeLCD
FeaturesWaterproof
For Food ContactYes
IncludesLR44; Pocket Clip
Maximum Temperature (°F)450
Metal DetectableYes
Minimum Temperature (°F)-40
NSF-certifiedYes
Overall Length (inch)7
Thermometer ColorSilver
Thermometer TypeStem Thermometer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital thermometers feature an LCD that shows the temperature in an easily read format. They can display the temperature in Fahrenheit or Celsius.
Feature
Digital Food Service Thermometer Metal Detectable Yes Color Silver Features Waterproof Includes LR44 Pocket Clip Manufacturers Warranty Length 5 yr Maximum Temperature 450 Degrees F Minimum Temperature -40 Degrees F For Food Contact Yes Product Type Stem Thermometer Accuracy From 54 Degrees to 82 Degrees C ±0.5 Degrees C From -40 Degrees to 52 Degrees C and 82 Degrees to 176 Degrees C ±2 Degrees C From 176 Degrees to 232 Degrees C ±4 Degrees C Application Food Safety

Ulasan Produk

Tidak ada ulasan