RUBBERMAID COMMERCIAL PRODUCTS Food Service Thermometer

Sebelum PPN:
Rp269.900 - Rp319.900
Spesifikasi
UNSPSC52151648
Display TypeAnalog
Metal DetectableYes
NSF-certifiedYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Analog dial thermometers for food display the temperature of the probe or immediate surroundings using a dial and indicating arm. They are simpler than digital thermometers and do not require batteries to function. Additionally, because they contain no plastic or electronics, they can go inside a hot environment with the food being prepared to monitor the temperature in real time.
Feature
Mechanical Food Service Thermometer Metal Detectable Yes Case Material Stainless Steel Features Anti Roll Dishwasher Safe Pocket Includes Protective Sheath Manufacturers Warranty Length 1 yr Maximum Temperature 220 Degrees F Minimum Temperature 0 Degrees F For Food Contact Yes Dial Size 1 in Product Type Stem Thermometer Application Food Safety Overall Length 5 in Display Type Analog NSF Certified Yes

Ulasan Produk

Tidak ada ulasan

Halaman Terkait