FRIO-Temp Critical Temperature Digital Thermometer

Sebelum PPN:
Rp2.699.900
Spesifikasi
UNSPSC41113024
Alarm TypeMax/Min
ApplicationFreezers; Incubators; Ovens; Refrigerators
Battery TypeAAA
Bottle Probe Fill MediumGlass Beads
Bottle Probe Fill Volume (ml)30
Bottle Probe MaterialGlass
BrandFRIO-TEMP
Bullet Probe Material304 Stainless Steel
Cable Length (m)1.5
Calibration TypeNIST-Traceable
Data LoggingNo
FunctionsMax/Min; Temperature Hold
Graduation accuracy (mm)±0.5 from –20 to 70, ±1 from 70 to 120, Otherwise ±2
Humidity MonitoringNo
Includes BatteriesYes
Includes NIST-Traceable CertificateYes
Maximum Temperature (°C)200
Maximum Temperature (°F)392
Minimum Temperature (°C)-50
Minimum Temperature (°F)-58
Penetration Probe Material304 Stainless Steel
Power SourceBattery
Power Source DetailsAAA Battery
Probes Included(1) Glass Bead Filled 30 mL Glass Bottle Probe
Remote MonitoringNo
Resolution (°C)0.1
Resolution (°F)0.1
Sampling Rate (s)10
StandardsFDA; NIST
Temperature Accuracy (°C)±0.5 from -20 to 70; ±1 from 70 to 120; ±2 Otherwise
Temperature Range (°C)-50 to 200
Temperature Range (°F)-58 to 392
Temperature Resolution (°C)0.1
Temperature Resolution (°F)0.1
Thermometer TypeCritical Environment Digital Thermometer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These digital thermometers use an external bottle, bullet, and immersion probe to take measurements. The bottle is then placed into a specific environment like a freezer or incubator, and temperature readings are shown on the digital display. These thermometers capture max./min. temperatures as well as the current temperature.
Feature
Thermometer (1) Glass Bead Filled 30 mL Glass Bottle Probe NIST-Traceable -58 Degrees to 392 Degrees F/-50 Degrees to 200 Degrees C Application Freezers Incubators Ovens Refrigerators Alarm Type Max/Min Resolution 0.1 Degrees F/0.1 Degrees C Probe Type (1) Bottle AAA Battery Temperature Accuracy +/-0.5 Degrees C from -20 Degrees to 70 Degrees C +/-1 Degrees C from 70 Degrees to 120 Degrees C +/-2 Degrees C Otherwise Critical Environment Digital Thermometer

Ulasan Produk

Tidak ada ulasan

Halaman Terkait