FRIO-Temp Critical Temperature Analog Bottle Thermometer

Sebelum PPN:
Rp2.399.900
Spesifikasi
UNSPSC41113024
Accuracy (°C)±0.5
ApplicationBlood Banks
Bottle ConstructionPFA-Coated Glass
Bottle Fill (ml)Enviro-Safe® Liquid - 30
Bottle Fill MediumEnviro-Safe® Liquid
Bottle Volume (ml)30
BrandFRIO-TEMP
Calibration TypeNIST-Traceable
FluidClear Enviro-Safe Liquid
Fluid ColorClear
Fluid MaterialEnviro-Safe® Liquid
Graduations (°C)0.5
Housing MaterialPFA-Coated Thermometer in PFA-Coated Glass Bottle
Maximum Temperature (°C)20
Minimum Temperature (°C)-5
Overall Dimensions WxH (mm)5x200
Overall Height (mm)200
Overall Width (mm)5
ScaleCelsius
Scale TypeLiquid-in-Glass
Temperature Range (°C)-5 to 20
Thermometer ColorClear; White
Thermometer ConstructionPFA-Coated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Enclosed-chamber thermometers have a temperature range and bottle-fill medium designed to measure critical temperatures in specific environments like blood-bank refrigerators, freezers, incubators, and ovens.
Feature
Bottle Thermometer Application Blood Banks -5 Degrees to 20 Degrees C Clear Enviro-Safe(R) Liquid Bottle Fill Enviro-Safe(R) Liquid - 30 mL NIST-Traceable PFA-Coated Glass 5 mm W x 200 mm H Celsius PFA-Coated

Ulasan Produk

Tidak ada ulasan