Beli distributor pipa pvc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GF PIPING SYSTEMS PVC Pipe & Pipe Nipples
    Mulai

    Rp399.900

    GF PIPING SYSTEMS PVC Pipe & Pipe Nipples
    Deskripsi:
    Schedule 40 pipe has thicker walls than Schedule 10, but not as thick as Schedule 80 pipe. Unthreaded pipe includes plain ends without threads. Low-pressure (100-299 psi) pipe and nipples connect with fittings.
    atribut:
    • UNSPSC: 40142115
    • Application: Non-Potable Water; Potable Water
    • Color: White
    • Fitting Compatibility: Schedule 40
    • Material: PVC
    • Maximum Operating Temperature (°F): 140
    • Minimum Operating Temperature (°F): 32
    • Overall Length (ft): 10
    • Schedule: Schedule 40
    • Side A Connection Type: Plain End
    • Side A Gender: Female
    • Side B Connection Type: Plain End
    • Side B Gender: Female
    • Standards: ASTM D1784; ASTM D1785; ASTM D2665; NSF 14; NSF 61
    • Thread Configuration: Unthreaded
  2. WESTWARD Pipe Reamer (Rimer Pipa)
    Mulai

    Rp369.900

    WESTWARD Pipe Reamer (Rimer Pipa)
    Deskripsi:
    The WESTWARD® hand reamer removes burrs from cut pipe, tubing, and conduit, and enlarges and countersinks holes in sheet metal, plastic, and other materials.
    atribut:
    • Handle Type: Straight
    • Item: Pipe Reamer
    • Application: Conduit, Tubing, for Pipe
    • Blade Material: Steel
    • Reamer Type: Pipe Reamer
    • Tool Function: Countersinking, Deburring
  3. GF PIPING SYSTEMS Manual Ball Valves
    Mulai

    Rp889.900

    GF PIPING SYSTEMS Manual Ball Valves
    Deskripsi:
    PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals. CPVC is similar to PVC, but has been chlorinated. It is similar to PVC in chemical resistance, but is more ductile, and is capable of withstanding higher temperatures. Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion.
    atribut:
    • UNSPSC: 40141607
    • Handle Type: Tee
    • Stem Type: Blowout Proof
    • Valve Structure: 2-Piece
  4. Hayward Globe Valves (Katup Globe PVC)
    Mulai

    Rp5.099.900

    Hayward Globe Valves (Katup Globe PVC)
    Deskripsi:
    PVC (Polyvinyl Chloride) is a synthetic plastic polymer with a rigid structure. Globe valves are named for their spherical body shapes. Each features a hand wheel and threaded stem that causes a disc-shaped plug inside the valve to open or shut off internal flow. It resists corrosion and most chemicals. FNPT thread connection.
    atribut:
    • UNSPSC: 40141611
    • Body Material - Valves: PVC
    • Bonnet Style: Nut
    • Connection Type - Valves: FNPTxFNPT
    • Handle Material: PVC
    • Item - Globe Valves: Globe Valve
    • Max. Fluid Pressure - Valves: 150
    • Max. Steam Pressure - Valves: Not Rated
    • Maximum Air Pressure: Not Rated
    • Maximum Fluid Temperature - Valves (°F): 140
    • Seal Material: FPM
    • Shape: Angle
    • Stem Material: PVC
    • Valve Handle Design: Knob
    • Valve Stem Design: Rising
    • Wedge Material: PVC
  5. BEHRINGER PIPE SYSTEMS Cushioned Beta Clamps for Tube & Pipe (Klem Pipa)
    Mulai

    Rp499.900

    BEHRINGER PIPE SYSTEMS Cushioned Beta Clamps for Tube & Pipe (Klem Pipa)
    Deskripsi:
    These beta clamps have a bore hole with a textured core to hold pipe and tube in applications with high vibration. The ribbed lining of the core dampens vibration, shock, and noise along the pipe or tube axis. They are often used in hydraulic applications.
    atribut:
    • UNSPSC: 31162906
    • Bore Style: Ribbed
    • Bottom Plate Material: Steel
    • Clamp Material: Steel
    • Clamp Style: Weld Plate Mount Clamp
    • Clamp Type]: Beta Clamp Assembly
    • Cushion Material: Polypropylene
    • For Number of Lines: 1
    • Load Capacity (lbs): 180
    • Maximum Operating Temperature (°F): 194
    • Minimum Operating Temperature (°F): -22
    • Mount Type: Weld-On
    • Series: Heavy
    • Top Plate Material: Steel
  6. SIGNET PVC Pressure Pipe Fittings & Flanges
    Mulai

    Rp14.999.900

    SIGNET PVC Pressure Pipe Fittings & Flanges
    Deskripsi:
    Stationary-blade adjustable-width louvers expand or contract in width to fit a variety of openings. They feature a flanged frame and blades that nest inside each other and slide. This allows the louver to adjust its width to fit various openings in an exterior wall. They provide water intrusion protection but do not have a drainage system to deal with rain that falls onto the blades. Any rainfall that hits them will be carried downwards by gravity.
    atribut:
    • UNSPSC: 31162906
    • Fitting Side A Nominal Pipe Size (inch): 8
    • Manufacturer Part Number: PV8S080
    • Maximum Operating Pressure: 180
    • Overall Length (inch): 5
    • Pipe Fitting Material: PVC
    • Seal Material: EPDM; EPR
    • Specific Fitting Shape: Clamp-On Saddle
    • Standards: NSF Listed
  7. NDS Manual Ball Valves
    Mulai

    Rp119.900

    NDS Manual Ball Valves
    Deskripsi:
    PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals.2-Way Valves can be used to control or regulate the flow of water through a pipe. Each features an inlet port and an outlet port.
    atribut:
    • UNSPSC: 40141607
    • Ball Material: PVC
    • Body Material: PVC
    • Handle Material: PVC
    • Seat Material: Buna-N
    • Stem Material: PVC
  8. LASCO PVC Pressure Pipe Fittings & Flanges
    Mulai

    Rp849.900

    LASCO PVC Pressure Pipe Fittings & Flanges
    Deskripsi:
    Socket x threaded Schedule 40 fittings include one socket (hub or slip) end and one threaded end. Socket ends require glue or adhesive to secure connection. Female threads are on the inside of a fitting. Male threads are on the outside of a fitting and screw into the female threads. Threaded connections use PTFE tape to secure seal. Schedule 40 fittings have thinner walls than Schedule 80.
    atribut:
    • UNSPSC: 31160000
    • Application: Potable Water
    • Color: White
    • For Pipe Schedule: 40
    • Includes Plug: No
    • Includes Pre-Applied Thread Sealant: No
    • Includes Seal: No
    • Includes Shield: No
    • Low Lead Certified Standard: NSF 61; NSF 14
    • Pipe Fitting Material: PVC
    • Schedule: Schedule 40
    • Temperature Range (°F): 32 to 140
  9. JOHNS MANVILLE Insulation Shielding Jackets (Cover Insulasi Fitting Pipa)
    Mulai

    Rp439.900

    JOHNS MANVILLE Insulation Shielding Jackets (Cover Insulasi Fitting Pipa)
    Deskripsi:
    These PVC jackets are preformed to fit around the insulation on pipe fittings. PVC (polyvinyl chloride) helps protect pipe insulation against impact, UV exposure, and water.
    atribut:
    • Color: White
    • Jacket Material: PVC Jacket
    • Maximum Operating Temperature (°F): 150
    • Standards: ASTM D1784; ASTM D257; ASTM D3679; ASTM D638; ASTM D790; ASTM D792; ASTM E136; ASTM E84; BOCA; ICBO; SBCCI; USDA
  10. HARVEL Corrosion-Resistant PVC Duct & Fitting
    Mulai

    Rp10.999.900

    HARVEL Corrosion-Resistant PVC Duct & Fitting
    Deskripsi:
    Pipes are the primary component of PVC duct and pipe systems. They consist of long, hollow tubes that contain the air and water being channeled through them. They are made in various lengths and wall thicknesses for different applications.
    atribut:
    • UNSPSC: 40141901
    • Color: Dark Gray
    • For Duct Diameter (inch): 8
    • Material: PVC
    • Maximum Pressure Rating (in WC): 10
    • Maximum Temperature Rating (°F): 140
    • Overall Length (ft): 10
  11. HARVEL Corrosion-Resistant PVC Duct & Fitting
    Mulai

    Rp7.199.900

    HARVEL Corrosion-Resistant PVC Duct & Fitting
    Deskripsi:
    Pipes are the primary component of PVC duct and pipe systems. They consist of long, hollow tubes that contain the air and water being channeled through them. They are made in various lengths and wall thicknesses for different applications.
    atribut:
    • UNSPSC: 40141901
    • Color: Dark Gray
    • For Duct Diameter (inch): 6
    • Material: PVC
    • Maximum Pressure Rating (in WC): 10
    • Maximum Temperature Rating (°F): 140
    • Overall Length (ft): 10
  12. MILWAUKEE Pipe Stand Replacement Jaw (Mata Ragum Pipa)
    Mulai

    Rp7.199.900

    MILWAUKEE Pipe Stand Replacement Jaw (Mata Ragum Pipa)
    Deskripsi:
    For Use With The MILWAUKEE 6" Leveling Tripod Chain Vise, The PVC Coated Pipe Jaw secures plastic and PVC coated pipe up to 6". Constructed of coated cast iron for strength and durability, this jaw features teeth optimized to protect PVC pipe coatings while cutting, threading, and more.
    atribut:
    • Pipe Capacity (inch): 6
    • Finishing: Cast Iron
  13. Parker Brass & Bronze Pipe & Pipe Nipples (Sambungan Pipa)
    Mulai

    Rp469.900

    Parker Brass & Bronze Pipe & Pipe Nipples (Sambungan Pipa)
    Deskripsi:
    Instrumentation pipe is precision machined and threaded on both connection ends for leak-free connections between fittings and instruments. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. High-pressure (1000-3000 psi) pipe nipples connect with fittings.
    atribut:
    • UNSPSC: 40142318
    • Application: Air; Natural Gas; Non-Potable Water; Propane
    • Fitting Compatibility: Schedule 80
    • Manufacturer Part Number: 8-8 MCN-B
    • Material: Brass
    • Maximum Operating Pressure (psi): 3900 @100°F
    • Maximum Operating Temperature (°F): 3900
    • Maximum Steam Pressure: 3900
    • Metal Pipe Construction: Seamless
    • Minimum Operating Temperature (°F): -40
    • Nominal Pipe Size (inch): 1/2
    • Overall Length (inch): 1-1/2
    • Schedule: Schedule 80
    • Side A Connection Type: Threaded
    • Side A Gender: Male
    • Side A Thread Type: NPT
    • Side B Connection Type: Threaded
    • Side B Gender: Male
    • Side B Thread Type: NPT
    • Standards: ANSI B1.20.1; ANSI B31.1; ANSI B31.3
    • Thread Configuration: Threaded on Both Ends
  14. ADVANCE PRODUCTS SYSTEMS Pipe Fitting Spray Shields
    Mulai

    Rp479.900

    ADVANCE PRODUCTS SYSTEMS Pipe Fitting Spray Shields
    Deskripsi:
    These pipe fitting spray shields provide protection to personnel from the spray of harmful fluids if a seal on a flange joint fails.
    atribut:
    • UNSPSC: 15121516
    • For Flange Class: ANSI Class 150
    • Maximum Pressure: 150
  15. Greenlee PVC Heater / Bender
    Mulai

    Rp29.999.900

    Greenlee PVC Heater / Bender
    Deskripsi:
    Heater is used to heat PVC evenly and efficiently until pliable, which allows you to form bends in the piping. Its construction features a double wall with fiberglass insulation and reflective interior. Includes an on/off switch, pilot light and carrying handle. For use with PVC pipe that is ½” to 2” dia.
    atribut:
    • Current (A): 20
    • Voltage (V): 120
    • Construction: Double Wall with Fiberglass Insulation And Reflective Interior
    • UNSPSC: 40142115
    • Wheel Dia. (inch): 4 in
    • Cord Length (ft): 5
    • Cycle: 60
    • Depth (inch): 7
    • Door: Full Length
    • Heating Elements: Calrod Type Reaches 1000 Deg F
    • Height (inch): 10 3/4
    • Operating Temp. (F): Max 475
    • Pipe Capacity (inch): 1/2 To 2
    • Pre-heating Time (minute): 10 To 15
    • Schedule: All
    • Wattage (W): 200
    • Width (inch): 28 1/4
  16. ITW Insulation Shielding Jackets (Cover Insulasi Fitting Pipa)
    Mulai

    Rp519.900

    ITW Insulation Shielding Jackets (Cover Insulasi Fitting Pipa)
    Deskripsi:
    These aluminum jackets are preformed to fit around the insulation on straight pipe or tubing. They are typically secured in place with aluminum banding. Aluminum jacketing is more durable than PVC jacketing and helps protect pipe insulation from impact, UV exposure, corrosive fluids, and water.
    atribut:
    • UNSPSC: 30141505
    • Color: Silver
    • Includes Insulation Insert: No
    • Includes Vapor Barrier: Yes
    • Jacket Material: Aluminium Jacket
  17. Hayward Plumbing Parts (Komponen Instalasi Pipa)
    Mulai

    Rp4.799.900

    Hayward Plumbing Parts (Komponen Instalasi Pipa)
    atribut:
    • UNSPSC: 40141616
    • For use with: Hayward Ball Check Valve
    • Material of Construction: PVC
    • Product Type: Foot Valve Screen
    • Type: Ball Check
  18. SPEARS Manual Ball Valves
    Mulai

    Rp2.099.900

    SPEARS Manual Ball Valves
    Deskripsi:
    PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals. CPVC is similar to PVC, but has been chlorinated. It is similar to PVC in chemical resistance, but is more ductile, and is capable of withstanding higher temperatures. Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion.
    atribut:
    • UNSPSC: 40141607
    • Handle Material: Polypropylene
  19. Greenlee Pipe Cutter (Gunting Pipa)
    Mulai

    Rp3.099.900

    Greenlee Pipe Cutter (Gunting Pipa)
    atribut:
    • Handle Design: Ergonomic
    • Product Type: Pipe Cutter
    • Cuts: ABS; PE; PVC
    • Cutting Action: Racheting
  20. ZSI Cushioned Beta Clamps for Tube & Pipe (Klem Pipa)
    Mulai

    Rp599.900

    ZSI Cushioned Beta Clamps for Tube & Pipe (Klem Pipa)
    Deskripsi:
    These beta clamps have a bore hole with a textured core to hold pipe and tube in applications with high vibration. The ribbed lining of the core dampens vibration, shock, and noise along the pipe or tube axis. They are often used in hydraulic applications.
    atribut:
    • UNSPSC: 31162906
    • Bolt Length (inch): 4
    • Bore Style: Ribbed
    • Bottom Plate Material: Steel
    • Clamp Material: Steel
    • Clamp Type]: Beta Clamp Assembly
    • Cushion Material: Polypropylene
    • For Number of Lines: 1
    • Maximum Operating Temperature (°F): 194
    • Minimum Operating Temperature (°F): -22
    • Mount Type: Weld-On
    • Resistance Properties: Shock Absorbing; Vibration Damping
    • Top Plate Material: Steel
Daftar Harga distributor pipa pvc Terbaru November 2026
GF PIPING SYSTEMS PVC Pipe & Pipe NipplesRp399.900
WESTWARD Pipe Reamer (Rimer Pipa)Rp369.900
GF PIPING SYSTEMS Manual Ball ValvesRp889.900
Hayward Globe Valves (Katup Globe PVC)Rp5.099.900
BEHRINGER PIPE SYSTEMS Cushioned Beta Clamps for Tube & Pipe (Klem Pipa)Rp499.900
SIGNET PVC Pressure Pipe Fittings & FlangesRp14.999.900
NDS Manual Ball ValvesRp119.900
LASCO PVC Pressure Pipe Fittings & FlangesRp849.900
JOHNS MANVILLE Insulation Shielding Jackets (Cover Insulasi Fitting Pipa)Rp439.900
HARVEL Corrosion-Resistant PVC Duct & FittingRp10.999.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)