Hayward Globe Valves (Katup Globe PVC)

Sebelum PPN:
Rp5.099.900 - Rp6.099.900
Spesifikasi
UNSPSC40141611
Body Material - ValvesPVC
Bonnet StyleNut
Connection Type - ValvesFNPTxFNPT
Handle MaterialPVC
Item - Globe ValvesGlobe Valve
Max. Fluid Pressure - Valves150
Max. Steam Pressure - ValvesNot Rated
Maximum Air PressureNot Rated
Maximum Fluid Temperature - Valves (°F)140
Seal MaterialFPM
ShapeAngle
Stem MaterialPVC
Valve Handle DesignKnob
Valve Stem DesignRising
Wedge MaterialPVC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PVC (Polyvinyl Chloride) is a synthetic plastic polymer with a rigid structure. Globe valves are named for their spherical body shapes. Each features a hand wheel and threaded stem that causes a disc-shaped plug inside the valve to open or shut off internal flow. It resists corrosion and most chemicals. FNPT thread connection.
Feature
Globe Valve Pipe Size - Valves 1 in Connection Type - Valves FNPT x FNPT Shape Angle Body Material - Valves PVC Media - Valves Fluid Valve Stem Design Rising Valve Handle Design Knob Max Fluid Temp - Valves 140 Degrees F Max Air Pressure Not Rated Max Fluid Pressure - Valves 150 psi Max Steam Pressure - Valves Not Rated Inlet to Outlet Length - Valves 2 1/16 in Top of Handle to Inlet Center - Valves 5 3/8 in Stem Material PVC Bonnet Style Nut Wedge Material PVC

Ulasan Produk

Tidak ada ulasan