LASCO PVC Pressure Pipe Fittings & Flanges

Sebelum PPN:
Rp849.900 - Rp1.899.900
Spesifikasi
UNSPSC31160000
ApplicationPotable Water
ColorWhite
For Pipe Schedule40
Includes PlugNo
Includes Pre-Applied Thread SealantNo
Includes SealNo
Includes ShieldNo
Low Lead Certified StandardNSF 61; NSF 14
Pipe Fitting MaterialPVC
ScheduleSchedule 40
Temperature Range (°F)32 to 140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Socket x threaded Schedule 40 fittings include one socket (hub or slip) end and one threaded end. Socket ends require glue or adhesive to secure connection. Female threads are on the inside of a fitting. Male threads are on the outside of a fitting and screw into the female threads. Threaded connections use PTFE tape to secure seal. Schedule 40 fittings have thinner walls than Schedule 80.
Feature
Reducing Tee PVC Schedule 40 For Pipe Schedule 40 2 in Female Socket 2 11/16 in 2 in Female Socket 2 11/16 in 1/2 in NPT 1 1/16 in 14 Includes Seal No 3 3/4 in Overall Length 280 psi Maximum Operating Pressure 32 Degrees to 140 Degrees F

Ulasan Produk

Tidak ada ulasan

Halaman Terkait