SIGNET PVC Pressure Pipe Fittings & Flanges

Sebelum PPN:
Rp14.999.900
Spesifikasi
UNSPSC31162906
Fitting Side A Nominal Pipe Size (inch)8
Manufacturer Part NumberPV8S080
Maximum Operating Pressure180
Overall Length (inch)5
Pipe Fitting MaterialPVC
Seal MaterialEPDM; EPR
Specific Fitting ShapeClamp-On Saddle
StandardsNSF Listed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stationary-blade adjustable-width louvers expand or contract in width to fit a variety of openings. They feature a flanged frame and blades that nest inside each other and slide. This allows the louver to adjust its width to fit various openings in an exterior wall. They provide water intrusion protection but do not have a drainage system to deal with rain that falls onto the blades. Any rainfall that hits them will be carried downwards by gravity.
Feature
Clamp-On Saddle PVC 80 8 in 5 in Overall Length 180 psi Maximum Operating Pressure

Ulasan Produk

Tidak ada ulasan