Parker Brass & Bronze Pipe & Pipe Nipples (Sambungan Pipa)

Sebelum PPN:
Rp469.900
Spesifikasi
UNSPSC40142318
ApplicationAir; Natural Gas; Non-Potable Water; Propane
Fitting CompatibilitySchedule 80
Manufacturer Part Number8-8 MCN-B
MaterialBrass
Maximum Operating Pressure (psi)3900 @100°F
Maximum Operating Temperature (°F)3900
Maximum Steam Pressure3900
Metal Pipe ConstructionSeamless
Minimum Operating Temperature (°F)-40
Nominal Pipe Size (inch)1/2
Overall Length (inch)1-1/2
ScheduleSchedule 80
Side A Connection TypeThreaded
Side A GenderMale
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
StandardsANSI B1.20.1; ANSI B31.1; ANSI B31.3
Thread ConfigurationThreaded on Both Ends

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Instrumentation pipe is precision machined and threaded on both connection ends for leak-free connections between fittings and instruments. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. High-pressure (1000-3000 psi) pipe nipples connect with fittings.
Feature
Nipple Application Air Non-Potable Water Inside Diameter 3/8 in Material Brass Material Grade C37700 Maximum Operating Pressure 1000 psi Maximum Operating Temperature 250 Degrees F Maximum Steam Pressure 1000 psi Metal Pipe Construction Seamless Minimum Operating Temperature -65 Degrees F Nominal Pipe Size 1/4 in Outside Diameter 35/64 in Overall Length 2 1/2 in Side A Connection Type Threaded Side A Gender Male Side A Thread Type NPT Side B Connection Type Threaded

Ulasan Produk

Tidak ada ulasan