GF PIPING SYSTEMS PVC Pipe & Pipe Nipples

Sebelum PPN:
Rp399.900 - Rp5.099.900
Spesifikasi
UNSPSC40142115
ApplicationNon-Potable Water; Potable Water
ColorWhite
Fitting CompatibilitySchedule 40
MaterialPVC
Maximum Operating Temperature (°F)140
Minimum Operating Temperature (°F)32
Overall Length (ft)10
ScheduleSchedule 40
Side A Connection TypePlain End
Side A GenderFemale
Side B Connection TypePlain End
Side B GenderFemale
StandardsASTM D1784; ASTM D1785; ASTM D2665; NSF 14; NSF 61
Thread ConfigurationUnthreaded

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Schedule 40 pipe has thicker walls than Schedule 10, but not as thick as Schedule 80 pipe. Unthreaded pipe includes plain ends without threads. Low-pressure (100-299 psi) pipe and nipples connect with fittings.
Feature
Pipe Application Non-Potable Water Potable Water Color White Fitting Compatibility Schedule 40 Gravity Flow No Inside Diameter 301/500 in Material PVC Material Trade Name ChlorFIT Maximum Operating Pressure 600 psi @ 73 Degrees F Maximum Operating Temperature 140 Degrees F Minimum Operating Temperature 32 Degrees F Nominal Pipe Size 1/2 in Outside Diameter 21/25 in Overall Length 10 ft Schedule Schedule 40 Side A Connection Type Plain End Side A Gender Female

Ulasan Produk

Tidak ada ulasan