Beli distributor handy talky di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMEcom Handy Talky (HT)
    Mulai

    Rp1.099.900

    SMEcom Handy Talky (HT)
    atribut:
    • Dimensions (mm): 120x55x35.5
  2. Baofeng Handy Talky BF Series (HT)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp309.900

  3. Alinco Handy Talky (HT)
    Mulai

    Rp1.399.900

    Alinco Handy Talky (HT)
    Deskripsi:
    Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
  4. WLN Handy Talky (HT)
    Mulai

    Rp319.900

    WLN Handy Talky (HT)
    Deskripsi:
    Spesifikasi:Frequency Range 400-470MHzRF Rated Power 2WChannel Capacity 16Operated Voltage 3.7VBattery 1000mAhTermasuk di dalam box:- HT WLN KD-C1- Charger- Baterai
    atribut:
    • Battery (mAh): 1000
    • Operated Voltage (V): 3.7
    • Channel Capacity: 16
    • Frequency Range (MHz): 400-470
  5. Motorola Handy Talky CP1300 (HT)
    10%
    Mulai

    Rp4.299.900

    Motorola Handy Talky CP1300 (HT)
    Deskripsi:
    Ideal for light manufacturing, retail, hospitality and real estate management. The Motorola CP1300 commercial radio brings you quality features you need at a competitive price. Average Battery Life 5-5-90percents Duty Cycle, with: High Power - LiIon b
    atribut:
    • Memory Channels: 99CH
    • Battery Life (hour): Li-Ion Battery (up to 11hrs); NiMH battery (up to 9hrs); High Capacity Li-Ion Battery (up to 16hrs)
    • Channel Spacing (kHz): 12.5/25 switchable
    • Dimensions High Capacity LiIon Battery (mm): 120x55x40.7
    • Dimensions Lion Battery (mm): 120x55x35.5
    • Dimensions NiMH Battery (mm): 120x55x36.5
    • Dust & Humidity: Weather resistant housing Meets MIL-STD810C/D/E/F
    • Frequency Band: VHF
    • Frequency Range (MHz): 136-174
    • Operating Temperature Range (°C): -30 to 60
    • Sealing: Passes rain testing per IP54
    • Shock & Vibration: Diecast with impact resistance polycarbonate housing, Meets MIL-STD810C/D/E/F
  6. Motorola Handy Talky XiR P3688 (HT)
    10%
    Mulai

    Rp4.499.900

    Motorola Handy Talky XiR P3688 (HT)
    atribut:
    • Battery: Lithium Ion 2200mAH
    • Battery Life: 18.5 hours in digital mode, 14.5 hours in analog mode
    • Dimensions (mm): 127.7x61.5x44
    • Frequency Band: UHF Band 1
    • Channel Capacity: 32
    • Channel Spacing (kHz): 12.5, 25
    • Frequency Range (MHz): 403-470
    • High Output Power (W): 4
    • IP Standards: IP54
    • Low Output Power (W): 1
    • Mil Spec: 810 C, 810 D, 810 E, 810 F, 810 G
    • Operating Temperature (°C): -30 to 60
    • Output Power (W): 1W/4W - UHF/350MHz, 1W/5W - VHF
    • Power Supply (V): 7.5 (Nominal) ± 20%
  7. Motorola Handy Talky Full Keypad Model (FKP) XiR C2660 (HT)
    9%
    Mulai

    Rp3.699.900

    Motorola Handy Talky Full Keypad Model (FKP) XiR C2660 (HT)
    Deskripsi:
    Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently—and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you.
    atribut:
    • Dimensions (mm): NimH 1400mAh (120.0x55.0x37.5), Li-Ion 1700mAh (120.0x55.0x36.0), High Cap Li-Ion 2250mAh (120.0x55.0x41.7)
    • Analog Sensitivity (12 dB SINAD) (uV): 0.3 / 0.22 (typical)
    • Audio Distortion @Rated Audio (%): 5 (3% typical)
    • Audio Response: TIA603D
    • Channel Spacing (kHz): 12.5 / 25
    • Conducted Spurious Emissions (TIA603D) (dBm): -57
    • Digital Sensitivity (5% BER): 0.25 / 0.19 (typical)
    • Frequency Stability (-30°C, +60°C, +25°C Reference) (ppm): ± 0.5
    • Hum and Noise: -40 dB @ 12.5 kHz / -45 dB @ 25 kHz
    • Intermodulation (TIA603D) (dB): 70
    • Low Power (W): 1
    • Power Supply (V): 7.5 (Nominal)
    • Rated Audio (W): 0.5 (Internal)
    • Spurious Rejection (TIA603D) (dB): 70
  8. Icom Handy Talky (HT)
    Mulai

    Rp2.599.900

  9. Motorola Handy Talky XiR P3688 (HT)
    Mulai

    Rp4.999.900

    Motorola Handy Talky XiR P3688 (HT)
    Deskripsi:
    Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you. Weight with battery:- NiMH 1400mAH: 14.3 oz (406 g) - Slim Li-Ion 1600mAH: 12.1 oz (341 g) - Li-Ion 2200mAH: 12.2 oz (346 g)
    atribut:
    • Power Supply (V): 7.5 (Nominal)
  10. Motorola Handy Talky Full Keypad (FKP) Model XiR P8668I (HT)
    Mulai

    Rp10.999.900

    Motorola Handy Talky Full Keypad (FKP) Model XiR P8668I (HT)
    Deskripsi:
    Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently—and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you.
    atribut:
    • Dimensions (mm): 130x55x41 (Radio + Standard 2450mAh Battery); 130 x 55 x 36 (Radio + Slim 2100mAh Battery); 130x55x41 (Radio + High Cap 3000mAh Battery)
    • Caller ID: Yes
    • Channel Capacity: 1000
    • Channel Spacing (kHz): 12.5, 25
    • Digital Technology: Yes
    • Display: Full, Color, Day and night mode
    • Emergency Button: Yes
    • Low Output Power (W): 1
    • Power Supply (V): 7.5 (Nominal)
    • Repeater Capable: Yes
  11. Standard horizon Marine Two-Way Radio
    Mulai

    Rp6.399.900

    Standard horizon Marine Two-Way Radio
    Deskripsi:
    Handheld marine radios are lightweight and portable for on-the-go communication in applications that don't require the output power and range of mounted radios.
    atribut:
    • UNSPSC: 43191510
    • Band Type: VHF
    • Battery Life (hour): 10
    • Bluetooth: No
    • Channel Capacity: 1065
    • Color: Black
    • Display Qty: 1
    • Display Sell UOM: EA
    • Display Type: Alphanumeric
    • FCC License Required: Yes
    • IP Rating: IPX7
    • Intrinsically Safe: No
    • Maximum Outdoor Range (micron): 4
    • Navigation Aids: None
    • Number of Chargers Included: 1
    • Number of Radios Included: 1
    • Radio Transmission: Analog
    • Radio Type: Handheld
    • Repeater Capable: Yes
    • Standards: FCC; IC
    • VOX (Voice Operated Exchange): Yes
    • Waterproof: Yes
  12. Non Brand Steam-Resistant EPDM Flange Gasket
    Mulai

    Rp109.900

    Non Brand Steam-Resistant EPDM Flange Gasket
    Deskripsi:
    These cross-linked polyethylene (XLPE) chemical hose assemblies are used for transferring industrial chemicals in pressure, gravity-flow, and suction applications. These hoses have male NPT (National Pipe Taper) fittings on their ends. The fittings have tapered threads that create a tight seal when connected to compatible equipment. The hoses' tube is made from modified cross-linked polyethylene, which provides excellent high-temperature chemical resistance. The hoses' cover is made from EPDM (ethylene propylene diene monomer), which provides excellent resistance to ozone and abrasion and offers good resistance to heat and chemicals.
    atribut:
    • Binder Material: None
    • Color: Black
    • For Flange ANSI Class: 150
    • For Fluid Type: Steam; Water
    • For Location: Outdoor
    • Gasket Material: EPDM
    • Hardness: Shore 60A
    • Maximum Operating Pressure (psi): 150
    • Maximum Operating Temperature (°F): 250
    • Metal Detectable: No
    • Minimum Operating Temperature (°F): -30
    • Standards: ASME B16.21; ASTM D2000 BA 607
    • Thickness (inch): 1/8
    • X-Ray Detectable: No
  13. INGERSOLL RAND Air Impact Wrench
    Mulai

    Rp5.799.900

    INGERSOLL RAND Air Impact Wrench
    Deskripsi:
    Compact pistol-grip air-powered impact wrenches (sometimes called stubby wrenches) have a shorter front-to-back length than standard pistol-grip impact wrenches, allowing for access to tight spaces. They have higher torque and larger drive sizes than inline impact wrenches, but often have lower torque than full-size tools. The pistol grip has a trigger that is pressed to activate the wrench. Pistol grips provide ergonomic handling when working on vertical surfaces from the user's waist to chest, horizontal surfaces at mid-thigh or lower, and horizontal surfaces directly overhead. 
  14. Schneider Electric Variable Frequency Drive (Inverter VFD)
    Mulai

    Rp7.799.900

    Schneider Electric Variable Frequency Drive (Inverter VFD)
    Deskripsi:
    Schneider Altivar ATV12 series VFDs are compact and fit into limited space. The ATV12P series is baseplate-mounted, which dissipates heat into the machine frame. The ATV12H series is heat-sink-mounted, which dissipates heat through a heat exchanger. These drives are used for small machine applications such as packaging and commercial kitchen equipment.
  15. BUBBLE WRAP Bubble Wrap Roll for General Use (Plastik Gelembung)
    Mulai

    Rp2.399.900

    BUBBLE WRAP Bubble Wrap Roll for General Use (Plastik Gelembung)
    Deskripsi:
    Standard bubble rolls are long lengths of flexible plastic material with regularly spaced, uniform air pockets. The air pockets cushion and protect items when packaged for shipping. These rolls are ideal for e-commerce companies that must pack and ship lightweight or midweight items without sharp corners.
    atribut:
    • UNSPSC: 24141601
    • Bubble Roll Type: Standard
    • Color: Clear
  16. ALL GEAR Double Braid Polyester Rope Green Black 1/2 Inch (Tali Tambang)
    Mulai

    Rp379.900

    ALL GEAR Double Braid Polyester Rope Green Black 1/2 Inch (Tali Tambang)
    Deskripsi:
    Arborist Climbing Ropes are available in a variety of colors and materials, with kernmantle, diamond braid, solid braid, and double braid construction. Use for climbing applications in tree work.
  17. SNAP-TITE Quick Connect Coupling H Series Hydraulic (Kopler)
    Mulai

    Rp549.900

    SNAP-TITE Quick Connect Coupling H Series Hydraulic (Kopler)
    Deskripsi:
    H Series hydraulic quick-connect coupling bodies are the female end of coupling sets. Also called sockets, they accept coupling plugs (nipple or male ends) including IH and PH Series couplings.
    atribut:
    • UNSPSC: 27121701
    • Includes Shut Off: Yes
    • Series: H
  18. STANLEY Wood Chisel Set (Pahat Kayu)
    Mulai

    Rp139.900

    STANLEY Wood Chisel Set (Pahat Kayu)
    Deskripsi:
    A pack of 3 piece of wood chisel set with blades that have long lasting durability.
  19. Icom Microphone & Speaker for Two-Way Radio
    Mulai

    Rp1.499.900

    Icom Microphone & Speaker for Two-Way Radio
    Deskripsi:
    These microphones and speakers connect with compatible series or models of ICOM two-way radios. They are commonly clipped to clothing at the shoulder or chest, so people can monitor radio transmissions while keeping their hands free for other tasks.
  20. DRANETZ Power Analyzer
    Mulai

    Rp529.999.900

    DRANETZ Power Analyzer
    Deskripsi:
    Power quality analyzers use insulated test leads with compatible probes and clamps to detect power, quality, and energy waste in facilities. Also called power quality testers, these units send AC currents through electrical systems to trace and identify issues like voltage spikes that damage equipment over time. They also pinpoint harmonic irregularities, swells, unbalance, and dips in energy which may lead to automated systems losing power, reduction in overall efficiency, or even production downtime. Power quality analyzers help electricians, operators, and facility maintenance personnel proactively troubleshoot to streamline production, eliminate downtime, and help reduce costs.
    atribut:
    • UNSPSC: 41113708
    • Country of Origin: USA (subject to change)
    • Power Source: AC Adapter
    • Display Screen Type: LCD Touchscreen
    • AC Magnitude Calculation: True RMS
    • CAT Safety Rating: CAT III 1000V; CAT IV 600V
    • Crest Factor: I=3; V=2
    • Current Accuracy (%): ±0.10
    • Current Channels: 4
    • Data logger: Yes
    • Digital Memory Capacity (GB): 4
    • Display Resolution (px): 800x480
    • Display Type: Digital
    • For Phase: Four
    • Maximum AC Voltage Measured (V): 1,000
    • Maximum DC Voltage Measured (V): 1,000
    • Maximum Volt-Amps (MVA): 100,000,000
    • Maximum Wattage (W): 100
    • Peak Capture: Yes
    • Power Factor : 0 to 1
    • Sampling Rate (MHz): 1
    • Sampling Rate (s/cycle): 512
    • Transient Duration (msec): 1
    • Voltage Channels: 4
Daftar Harga distributor handy talky Terbaru November 2026
SMEcom Handy Talky (HT)Rp1.099.900
Baofeng Handy Talky BF Series (HT)Rp309.900
Alinco Handy Talky (HT)Rp1.399.900
WLN Handy Talky (HT)Rp319.900
Motorola Handy Talky CP1300 (HT)Rp4.299.900
Motorola Handy Talky XiR P3688 (HT)Rp4.499.900
Motorola Handy Talky Full Keypad Model (FKP) XiR C2660 (HT)Rp3.699.900
Icom Handy Talky (HT)Rp2.599.900
Motorola Handy Talky XiR P3688 (HT)Rp4.999.900
Motorola Handy Talky Full Keypad (FKP) Model XiR P8668I (HT)Rp10.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)