DRANETZ Power Analyzer

Sebelum PPN:
Rp529.999.900 - Rp829.999.900
Spesifikasi
UNSPSC41113708
Country of OriginUSA (subject to change)
Power SourceAC Adapter
Display Screen TypeLCD Touchscreen
AC Magnitude CalculationTrue RMS
CAT Safety RatingCAT III 1000V; CAT IV 600V
Crest FactorI=3; V=2
Current Accuracy (%)±0.10
Current Channels4
Data loggerYes
Digital Memory Capacity (GB)4
Display Resolution (px)800x480
Display TypeDigital
For PhaseFour
Maximum AC Voltage Measured (V)1,000
Maximum DC Voltage Measured (V)1,000
Maximum Volt-Amps (MVA)100,000,000
Maximum Wattage (W)100
Peak CaptureYes
Power Factor 0 to 1
Sampling Rate (MHz)1
Sampling Rate (s/cycle)512
Transient Duration (msec)1
Voltage Channels4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Power quality analyzers use insulated test leads with compatible probes and clamps to detect power, quality, and energy waste in facilities. Also called power quality testers, these units send AC currents through electrical systems to trace and identify issues like voltage spikes that damage equipment over time. They also pinpoint harmonic irregularities, swells, unbalance, and dips in energy which may lead to automated systems losing power, reduction in overall efficiency, or even production downtime. Power quality analyzers help electricians, operators, and facility maintenance personnel proactively troubleshoot to streamline production, eliminate downtime, and help reduce costs.

Ulasan Produk

Tidak ada ulasan