ALL GEAR Double Braid Polyester Rope Green Black 1/2 Inch (tali)

Sebelum PPN:
Rp379.900 - Rp22.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Arborist Climbing Ropes are available in a variety of colors and materials, with kernmantle, diamond braid, solid braid, and double braid construction. Use for climbing applications in tree work.
Feature
Rope Item Climbing Rope Sub-Category Arborist Rope Diameter 1/2 in Rope Material Polyester Rope Strand Count 32 Rope Length 150 ft Working Load Limit 820 lb Rope Core Strand Count 8 Rope Construction Kernmantle Tensile Strength 8 200 lb Rope Core Yes Elongation at 30 Percent of Tensile 5.30 Percent Blue/Green/Yellow Min Breaking Strength (MBS) 7 380 lb Rope Type Static Package Type Bag Carrying Weight 12 lb Standards ANSI Z133-2012 8.1.7

Ulasan Produk

Tidak ada ulasan