Beli distributor gembok di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ABUS Combination Padlock Control Key
    Mulai

    Rp159.900

    ABUS Combination Padlock Control Key
    Deskripsi:
    Combination padlock control keys are used with key-controlled combination padlocks to override the combination. They're used when property needs to be accessed but the combination is unknown. Control keys are sold separately and must match the control key code specified by the key-controlled padlock.
    atribut:
    • Number of Keys: 1
  2. American Lock Combination Padlock Control Key
    Mulai

    Rp259.900

    American Lock Combination Padlock Control Key
    Deskripsi:
    Combination padlock control keys are used with key-controlled combination padlocks to override the combination. They're used when property needs to be accessed but the combination is unknown. Control keys are sold separately and must match the control key code specified by the key-controlled padlock.
    atribut:
    • UNSPSC: 46171505
    • Compatible With Grainger Lock Part Number: 4EZL9
    • Control Key Code: 416
    • Key Type: Key-Controlled Dial Combination Padlock Control Key
    • Number of Keys: 1
  3. MASTER LOCK Combination Padlock Control Key
    Mulai

    Rp98.900

    MASTER LOCK Combination Padlock Control Key
    Deskripsi:
    Combination padlock control keys are used with key-controlled combination padlocks to override the combination. They're used when property needs to be accessed but the combination is unknown. Control keys are sold separately and must match the control key code specified by the key-controlled padlock.
    atribut:
    • Number of Keys: 1
  4. MasterLock Padlock Station (Gembok)
    Mulai

    Rp4.999.900

    MasterLock Padlock Station (Gembok)
    Deskripsi:
    The Master Lock No. 1484BP1106 Safety Lockout Covered Padlock Station includes 20 American Lock No. A1106RED anodized aluminum keyed different padlocks. Padlock station features integrated, one-piece molded construction to eliminate loose parts and resili
  5. MASTER LOCK Padlock Combination (Gembok)
    Mulai

    Rp279.900

    MASTER LOCK Padlock Combination (Gembok)
    atribut:
    • UNSPSC: 46171501
    • Number of Locks in Pack: 1
    • TSA Approved: No
  6. BRADY Padlock Lockout (Gembok)
    Mulai

    Rp359.900

    BRADY Padlock Lockout (Gembok)
    Deskripsi:
    Corrosion-resistant aluminum-body LOTO padlocks are resistant to chemicals, oil, ultraviolet (UV) light, high temperatures, and moisture. They are stronger than plastic-body padlocks.
  7. MASTER LOCK Bluetooth Padlock
    Mulai

    Rp4.599.900

    MASTER LOCK Bluetooth Padlock
    Deskripsi:
    Zinc die-cast lock body padlocks resist corrosion, so they can be used for both indoor and outdoor applications. These locks are controlled with an app that uses Bluetooth technology to restrict access to property.
    atribut:
    • UNSPSC: 46171501
    • Includes Batteries: Yes
    • Lock Body Color: Black
    • Lock Body Shape: Rectangular
    • Number of Locks in Pack: 1
    • Shackle Material: Boron Alloy
    • Shackle Shape: Rounded
  8. ABUS Padlock Combination (Gembok)
    Mulai

    Rp119.900

    ABUS Padlock Combination (Gembok)
    Deskripsi:
    - Badan gembok terbuat dari bahan aluminium padat dengan lapisan anodisa- Proteksi dan perlindungan korosi yang sangat baik dikelasnya- 144/40: kombinasi 4 digit yang dapat dikonfigurasi secara individual- Digit angka terlihat jelas dan mudah digunakan- Lebih mudah digunakan karena nomor panggil ekstra besar dan tidak perlu kunci- Unit sangat ringan namun kokoh- Nilai pengenalan tinggi karena warna-warna cerah- Belenggu pegas untuk mengatur kombinasi pembuka dengan lebih mudah
  9. MasterLock Padlock Pro Series Laminated Steel (Gembok)
    Mulai

    Rp609.900

    MasterLock Padlock Pro Series Laminated Steel (Gembok)
    Deskripsi:
    The Master Lock No. 6121D ProSeries Weather Tough Covered Laminated Padlock – packed in carded packing for showroom display –features a 2-1/8inch (54mm) wide heavy steel body to withstand physical attack and a 1-1/8inch (29mm) tall, 5/16inch (8mm) diamete
  10. ABUS Padlock Master Keyed Standard Shackle (Gembok)
    Mulai

    Rp469.900

    ABUS Padlock Master Keyed Standard Shackle (Gembok)
    Deskripsi:
    Laminated steel lock body padlocks have laminated bodies that are made up of plates of steel fastened with steel rivets and are used for securing goods. They're not as strong as solid steel body locks as the steel rivets can be tampered with. These padlocks are commonly used in indoor applications as they are less corrosion resistant than brass and covered lock body padlocks. They have a standard shackle that is less than 1.5" in vertical shackle clearance. These padlocks are master keyed, so all locks in the set open with different keys but can also be opened with a master key. The included keys have random key numbers; master keys are sold separately.
    atribut:
    • UNSPSC: 46171501
    • Includes Chain: No
    • Includes ID Tag: No
    • Interchangeable Core: No
    • Key Code: Varies
    • Key Locking Mechanism: Pin Tumbler
    • Keying: Master Keyed
    • Lock Body Shape: Rectangular
    • Locking Mechanism: Double Lever Locking
    • Number of Keys: 2
    • Number of Locks in Pack: 1
    • Rekeyable: No
    • Security Level: General Security
    • Shackle Shape: Rounded
    • Shackle Type: Standard Shackle
  11. ABILITY ONE Lockout Padlock
    Mulai

    Rp10.999.900

    ABILITY ONE Lockout Padlock
    Deskripsi:
    Heavy-duty steel-body LOTO padlocks have a laminated steel body for use in applications with exposure to high temperatures and a high risk of impacts.
    atribut:
    • UNSPSC: 46171501
    • Body Color: Gold
    • Body Height (inch): 1-3/4
    • Body Material Finish: Zinc Chromate
    • Body Width (inch): 1-3/4
    • Control Key Registration Required: No
    • Features: Bumpstop Technology
    • Legend: American Lock
    • Manufacturer Part Number: 5340-01-646-9982
    • Non-Removable Key: Yes
    • Number of Keys Included: 2
    • Padlock Body Material: Steel
    • Padlock Shackle Material: Steel
    • Shackle Diameter (inch): 5/16
    • Shackle Length: Standard
    • Sub Brand: Ability One
    • Width Across Shackle (inch): 1-1/2
  12. CORBIN Combination Padlock
    Mulai

    Rp1.799.900

    CORBIN Combination Padlock
    Deskripsi:
    Dial combination padlocks open by turning a dial to the correct combination. They secure access to property and don't require users to keep track of a key. These padlocks are commonly used in schools, gyms, and health clubs.
    atribut:
    • UNSPSC: 31160000
    • Dial Location: Bottom
    • Lock Body Color: Gold
    • Lock Body Shape: Square
    • Number of Locks in Pack: 1
    • Shackle Shape: Rounded
    • TSA Approved: No
  13. ABUS Coreless Keyed Long Shackle Padlock
    Mulai

    Rp529.900

    ABUS Coreless Keyed Long Shackle Padlock
    atribut:
    • UNSPSC: 46171501
    • Body Height (inch): 2-1/16
    • Body Thickness (inch): 3/4
    • Body Width (inch): 1-37/64
    • Horizontal Shackle Clearance (inch): 29/32
    • Includes Chain: No
    • Includes Dust Cover: No
    • Includes ID Tag: No
    • Includes Lock Cover: No
    • Interchangeable Core: Yes
    • Interchangeable Core Type: SFIC
    • Key Locking Mechanism: Pin Tumbler
    • Key Retaining: No
    • Keying: Coreless
    • Lock Body Finish: No Finish
    • Lock Body Material: Aluminium
    • Lock Body Shape: Rectangular
    • Master Key Included: No
    • Number of Locks in Pack: 1
    • Number of Pins: 6 Pin
    • Rekeyable: Yes
    • Security Level: General Security
    • Series: Titalium 83
    • Shackle Diameter (inch): 1/4
    • Shackle Finish: Nano-Protect
    • Shackle Material: Steel
    • Shackle Shape: Rounded
    • Shackle Type: Long Shackle
    • Vertical Shackle Clearance (inch): 1-1/2
    • Weather Resistant: Yes
  14. BRADY Lockout Station & Kit (Aksesori Gembok)
    Mulai

    Rp349.900

    BRADY Lockout Station & Kit (Aksesori Gembok)
    Deskripsi:
    These storage containers organize and hold padlocks and lockout devices so they can be carried around a worksite.
  15. Best Coreless Keyed Breakaway Shackle Padlock
    Mulai

    Rp1.899.900

    Best Coreless Keyed Breakaway Shackle Padlock
    Deskripsi:
    These brass lock body padlocks have chrome plating that provides additional protection from harsh weather and corrosive environments, so they can be used both indoors and outdoors. They have a breakaway shackle that can be broken with a hammer blow in an emergency. These padlocks are coreless, so they're used with interchangeable core cylinders to rekey the padlocks or key them into an existing system without taking the locks apart. Interchangeable cores are sold separately.
    atribut:
    • UNSPSC: 46171501
    • Body Height (inch): 2-1/16
    • Body Thickness (inch): 25/32
    • Body Width (inch): 1-5/8
    • Compatible Cylinder Brand: BEST
    • Horizontal Shackle Clearance (inch): 7/8
    • Includes Chain: No
    • Includes Dust Cover: No
    • Includes ID Tag: No
    • Includes Lock Cover: No
    • Interchangeable Core: Yes
    • Interchangeable Core Type: SFIC
    • Key Locking Mechanism: Pin Tumbler
    • Key Retaining: No
    • Keying: Coreless
    • Keyway Type: Accepts Any SFIC Keyway
    • Lock Body Color: Silver
    • Lock Body Finish: Chrome-Plated
    • Lock Body Material: Brass
    • Lock Body Shape: Rectangular
    • Master Key Included: No
    • Number of Locks in Pack: 1
    • Number of Pins: 7 Pin
    • Rekeyable: Yes
    • Security Level: General Security
    • Series: 11B Series
    • Shackle Diameter (inch): 1/4
    • Shackle Material: Stainless Steel
    • Shackle Shape: Rounded
    • Shackle Type: Long Shackle
    • Standards: ASTM F883-Meets Grade 3
    • Vertical Shackle Clearance (inch): 1-1/2
    • Weather Resistant: Yes
Daftar Harga distributor gembok Terbaru November 2026
MasterLock Padlock Safety Thermoplastic (Gembok)Rp229.900
ABUS Combination Padlock Control KeyRp159.900
American Lock Combination Padlock Control KeyRp259.900
MASTER LOCK Combination Padlock Control KeyRp98.900
MasterLock Padlock Station (Gembok)Rp4.999.900
MASTER LOCK Padlock Combination (Gembok)Rp279.900
BRADY Padlock Lockout (Gembok)Rp359.900
MASTER LOCK Bluetooth PadlockRp4.599.900
ABUS Padlock Combination (Gembok)Rp119.900
MasterLock Padlock Pro Series Laminated Steel (Gembok)Rp609.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)