ABUS Padlock Master Keyed Standard Shackle (Gembok)

Sebelum PPN:
Rp469.900 - Rp799.900
Spesifikasi
UNSPSC46171501
Includes ChainNo
Includes ID TagNo
Interchangeable CoreNo
Key CodeVaries
Key Locking MechanismPin Tumbler
KeyingMaster Keyed
Lock Body ShapeRectangular
Locking MechanismDouble Lever Locking
Number of Keys2
Number of Locks in Pack1
RekeyableNo
Security LevelGeneral Security
Shackle ShapeRounded
Shackle TypeStandard Shackle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Laminated steel lock body padlocks have laminated bodies that are made up of plates of steel fastened with steel rivets and are used for securing goods. They're not as strong as solid steel body locks as the steel rivets can be tampered with. These padlocks are commonly used in indoor applications as they are less corrosion resistant than brass and covered lock body padlocks. They have a standard shackle that is less than 1.5" in vertical shackle clearance. These padlocks are master keyed, so all locks in the set open with different keys but can also be opened with a master key. The included keys have random key numbers; master keys are sold separately.
Feature
Padlock Shackle Dia 17/64 in Shackle Height 3/4 in Shackle Width 13/16 in Shackle Material Steel Body Height 1 5/16 in Body Width 1 47/64 in Body Thickness 1 1/32 in Body Material Recycled Steel Number of Bumpers 1 Number of Pins 4 Pin 5 Pin Key Type Different Master Control Key Registration Required No Opens with Key No 195 For Use With 41 Series Master Key Body Color Blue Body Finish Laminated Weather Resistant No High Security Yes Interchangeable Core No

Ulasan Produk

Tidak ada ulasan

Halaman Terkait