ABILITY ONE Lockout Padlock

Sebelum PPN:
Rp10.999.900
Spesifikasi
UNSPSC46171501
Body ColorGold
Body Height (inch)1-3/4
Body Material FinishZinc Chromate
Body Width (inch)1-3/4
Control Key Registration RequiredNo
FeaturesBumpstop Technology
LegendAmerican Lock
Manufacturer Part Number5340-01-646-9982
Non-Removable KeyYes
Number of Keys Included2
Padlock Body MaterialSteel
Padlock Shackle MaterialSteel
Shackle Diameter (inch)5/16
Shackle LengthStandard
Sub BrandAbility One
Width Across Shackle (inch)1-1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Heavy-duty steel-body LOTO padlocks have a laminated steel body for use in applications with exposure to high temperatures and a high risk of impacts.
Feature
Keyed Padlock Body Color Gold Body Height 1 3/4 in Body Material Steel Body Thickness 3/4 in Body Width 1 3/4 in Header Not Applicable Key Style Standard Key Type Keyed Alike Non-Removable Key Yes Shackle Diameter 5/16 in Shackle Height 1 3/4 in Shackle Material Steel Shackle Type Open Vertical Shackle Clearance 1 3/4 in Width Across Shackle 1 1/2 in Body Material Coating Zinc Chromate Body Shape Rectangular Bumper Color Gold Control Key Registration Required No

Ulasan Produk

Tidak ada ulasan