BRADY Padlock Lockout (Gembok)

Sebelum PPN:
Rp359.900 - Rp8.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Corrosion-resistant aluminum-body LOTO padlocks are resistant to chemicals, oil, ultraviolet (UV) light, high temperatures, and moisture. They are stronger than plastic-body padlocks.
Feature
K7467 Lockout Padlock Body Color Green Body Height 1 1/4 in Body Material Aluminum Body Thickness 1/2 in Body Width 1 1/4 in Header None/No Header Key Style Standard Key Type Keyed Alike Non-Removable Key Yes Resistance Properties Corrosion Resistant Fade Resistant Shackle Diameter 1/4 in Shackle Height 1 in Shackle Material Aluminum Shackle Type Open Vertical Shackle Clearance 1 in Width Across Shackle 3/4 in Body Material Coating Anodized Control Key Registration Required No

Ulasan Produk

Tidak ada ulasan

Halaman Terkait