Best Coreless Keyed Breakaway Shackle Padlock

Sebelum PPN:
Rp1.899.900
Spesifikasi
UNSPSC46171501
Body Height (inch)2-1/16
Body Thickness (inch)25/32
Body Width (inch)1-5/8
Compatible Cylinder BrandBEST
Horizontal Shackle Clearance (inch)7/8
Includes ChainNo
Includes Dust CoverNo
Includes ID TagNo
Includes Lock CoverNo
Interchangeable CoreYes
Interchangeable Core TypeSFIC
Key Locking MechanismPin Tumbler
Key RetainingNo
KeyingCoreless
Keyway TypeAccepts Any SFIC Keyway
Lock Body ColorSilver
Lock Body FinishChrome-Plated
Lock Body MaterialBrass
Lock Body ShapeRectangular
Master Key IncludedNo
Number of Locks in Pack1
Number of Pins7 Pin
RekeyableYes
Security LevelGeneral Security
Series11B Series
Shackle Diameter (inch)1/4
Shackle MaterialStainless Steel
Shackle ShapeRounded
Shackle TypeLong Shackle
StandardsASTM F883-Meets Grade 3
Vertical Shackle Clearance (inch)1-1/2
Weather ResistantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These brass lock body padlocks have chrome plating that provides additional protection from harsh weather and corrosive environments, so they can be used both indoors and outdoors. They have a breakaway shackle that can be broken with a hammer blow in an emergency. These padlocks are coreless, so they're used with interchangeable core cylinders to rekey the padlocks or key them into an existing system without taking the locks apart. Interchangeable cores are sold separately.
Feature
Padlock Shackle Material Stainless Steel Body Height 2 1/16 in Body Width 1 5/8 in Body Thickness 25/32 in Body Material Steel Number of Bumpers 0 Number of Pins 7 Pin For Use With 11B Series Padlocks Keyway Type Accepts Any SFIC Keyway Weather Resistant Yes Interchangeable Core Yes Rekeyable Yes Shackle Type Long Shackle

Ulasan Produk

Tidak ada ulasan