MASTER LOCK Bluetooth Padlock

Sebelum PPN:
Rp4.599.900 - Rp9.399.900
Spesifikasi
UNSPSC46171501
Includes BatteriesYes
Lock Body ColorBlack
Lock Body ShapeRectangular
Number of Locks in Pack1
Shackle MaterialBoron Alloy
Shackle ShapeRounded

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Zinc die-cast lock body padlocks resist corrosion, so they can be used for both indoor and outdoor applications. These locks are controlled with an app that uses Bluetooth technology to restrict access to property.
Feature
Bluetooth Padlock Security Level General Security Shackle Material Boron Alloy Body Thickness 1 11/16 in Body Height 5 13/32 in Body Width 2 7/16 in Includes Battery

Ulasan Produk

Tidak ada ulasan