Beli brix refractometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GVDA Portable Digital Brix Meter Sugar Refractometer
    Mulai

    Rp1.799.900

    GVDA Portable Digital Brix Meter Sugar Refractometer
    Deskripsi:
    Refractometer can measure the sugar concentration in fruit, beverage and vegetables,can be used in beverages quality management, food industrial sector, agricultural production scientific research. It can also be used in the manufacture of beer and wine.
    atribut:
    • Accuracy (%): ±0.5 (Brix)
    • Ambient Temperature Range (°C): 10-40
    • Battery Type: Built-in Lithium battery
    • Measurement Range (%): 0-35 (Brix)
    • Resolution (%): 0.1 (Brix)
  2. SNDWAY Refractometer Sugar Brix Meter Saccharimeter Digital
    Mulai

    Rp2.799.900

    SNDWAY Refractometer Sugar Brix Meter Saccharimeter Digital
    Deskripsi:
    Alat pengukur konsentrasi gula dalam suatu larutan, buah, sayur, dll.Dapat digunakan untuk kebutuhan industrial, scientific research, quality control, dll.Tersedia 2 menu bahasa, yaitu Mandarin dan Inggris.* Cara mengakses menu dalam bahasa Inggris: Tekan 2 tombol bagian bawah secara bersamaan untuk menyalakan alat.* Untuk mengembalikan ke bahasa Mandarin: Matikan alat, lalu tekan kembali 2 tombol bagian bawah secara bersamaan untuk menyalakan alat.
    atribut:
    • IP Rating: IP65 (dustproof and waterproof) Corrosive resistant
    • Rechargeable Battery: 20000 Measurement per full charge
    • Range: 0% - 55% Brix
    • Resolution: 0.1% Brix
    • Accuracy (°C): ±0.2% Brix / ±1
    • Temperature (°C): 10 - 40
    • Power: 2 pcs Ni-MH 1.2V AA 2100 mAh (rechargeable Battery)
    • Size (mm): 120x55x30
  3. Hanna Instruments Digital Refractometer
    Mulai

    Rp12.999.900

    Hanna Instruments Digital Refractometer
    Deskripsi:
    Hanna offers five sugar refractometers to meet the requirements of the food industry. The HI-96800 Refractive Index/Brix, HI-96801 % Brix (sucrose), HI-96802 Fructose, Hi-96803 Glucose, and HI-96804 Invert Sugar digital refractometers are rugged, portable and water-resistant for measurements in the lab or field.The HI-98602 is used across the food industry for measuring the % fructose in foods.Quick and easy to use it is ideal for analysing the sugar content in a wide range of food products including fruit, energy drinks, puddings, tofu, jams, honey, soups and sauces.Priced inexpensively does not mean a compromise on accuracy, the Hanna refractometer offers all the benefits of high precision digital technology at the same price as a mechanical model.The HI-96802 measures the refractive index to determine the % fructose in aqueous solutions. The refractive index of the sample is then converted to % by weight concentration units. Product usesFruit growers and importersFruit juice & drink manufacturersProduction of jams, preserves & sauces
    atribut:
    • Sample Cell: Stainless steel ring and flint glass prism
  4. Atago Handheld Refractometer
    Mulai

    Rp2.499.900

    Atago Handheld Refractometer
    Deskripsi:
    The scale width has been expanded to make it easier to read.You can easily measure the concentration.For measuring low-concentration samples such as sugar-free beverages and white mold release agents.Food use: Low concentration tomato juice, soup, soup stock, etc.Industrial applications: Detergents, various water-soluble liquids.
  5. Atago Brix Handheld Refractometer
    Mulai

    Rp3.699.900

    Atago Brix Handheld Refractometer
    Deskripsi:
    MASTER-20α are low concentration model (measurement range Brix 0.0 to 20.0%) of the MASTER-α / MASTER-Pα. Good for measurements of low concentration fruit juices, cutting oil, etc. It is Automatic Temperature Compensation (ATC) model with water resistant feature (IP65).The MASTER-20α is made of metal, and the MASTER-20Pα is plastic. The specifications are exactly the same. For salty and acidic samples, choose the plastic body, MASTER-20Pα.
    atribut:
    • Cat No.: 2381
    • Range (%): Brix : 0.0 to 20.0
    • Accuracy (%): ±0.2
    • Minimum Scale (%): 0.1
  6. VEE GEE Refractometer
    Mulai

    Rp4.699.900

  7. Nohawk Brix Meter Refractometer
    Mulai

    Rp3.899.900

    Nohawk Brix Meter Refractometer
    Deskripsi:
    NOHAWK digital brix refractometer with 0-55% range, ±0.2% accuracy and 0.1% resolution. An innovative substitute for traditional birx meter to measure the sugar content. Automatic temperature compensation (10°C to 40°C) and high light-transmission prism for higher accuracy and consistance.Easy to use, do zero calibration for the first use. Then drop samples, close the cover and press start button, the brix value will be displayed on the screen. High definition digital brix meter with fast reading.The digital brix meter is equiped with 750mah built-in lithium battery. One full charge lasts at least one month. USB charge, eco-friendly & durable.The sample tank part is waterproof and can be washed under running water after use. Please keep the charging port away from water.The refractometer is a good assistant for brewers, winemakers, food beverage producers, fruit growers and sellers. The device has 1 year warranty and lifetime technique support, feel free to contact us if you've got any problem.
    atribut:
    • Measurement Range: 0-55%
    • Brix Min. Div.: 0.1
    • Brix Range: 0-55%
    • Measurement Accuracy: ±0.2%
    • Battery: Lithium
    • Usage: Sugar
  8. Bellingham + Stanley Refractometer
    Mulai

    Rp269.999.900

    Bellingham + Stanley Refractometer
    Deskripsi:
    Digital Refractometers for Difficult SamplesRFM300-M Series refractometers can measure non-homogenous samples such as fruit juice with pulp, opaque chemical compounds and emulsions that are normally difficult to read with optical refractometers or refractometers that do not address the need to measure “difficult samples.”Created for users looking for a simple yet fully functional instrument, this is a series of digital refractometers with up to 3-decimal / 0-100 Brix (1.58 RI) and Peltier control. Perfect for measurement and control in demanding food, beverage, chemical and industrial applications.- Flat prism surface for easy-cleaning- Wide beam scan for non-homogenous samples- Peltier temperature control- Alpha-numeric keypad for easy data entry- Three decimal place Brix precision* (6 d.p. RI)- Choice of two models with varying precisionThe instrument’s case is ergonomically designed so that any spills are dealt with by the sloping shape of the case or by the PEEK spill barrier that surrounds the shallow, easy-clean stainless steel prism dish.With a durable membrane made from chemical and scratch resistant polyester, the RFM300-M offers a more tactile approach, allowing users to navigate menus at the touch of a button.The large, clear buttons and 4” high resolution screen help facilitate operation in factory environments, and combined with our latest GUI, help the operator quickly manoeuvre through the menus. On-screen prompts support simple operation such as Method loading, calibration and routine maintenance guiding even the newest member of your staff.RFID swipe technology comes as standard, providing clearance and a log of operator and configuration functions; especially useful when being used in FDA regulated environments operating in accordance with 21 CFR Part 11, or where good practice is adopted, e.g. as part of HACCP.Measurements with the RFM300-M are made through a familiar measuring mode or by way of a simple Methods system with one-touch configuration of scale, temperature and data storage, with up to 8000 results being saved alongside pre-set limits that can be used as an audit tool Methods may be user-defined or selected from the on-board library. As an example, the ‘Coffee Solids’ Method allows for coffee type and daily offsets to be inputted, so that the %TS achieved using the refractometer in the factory match the results of the laboratory tests used to configure the freeze-drying process, producing instant coffee powder.
    atribut:
    • Humidity Range (%RH): <90 (non condensing)
    • Interface: 3 x USB (A), 1 x Ethernet, RS232 via USB adaptor (optional accessory)
    • Power External PSU (V/Hz): 100-240, 50-60 (supplied)
    • Sample Illumination (nm): Light Emitting Diode 589 (100,000+ hours)
    • Sucrose Temperature Compensation (°Brix) (°C): 5 to 80
    • Temperature Compensation for AG Fluids (°C): 5 to 40
    • Temperature Sensor Accuracy (°C): ± 0.03
    • User-defined Temperature Compensation: Simple coefficient (units/°C) or polynomial function
  9. Insize Portable Refractometer
    Mulai

    Rp1.199.900

    Insize Portable Refractometer
    atribut:
    • Type: Coolant
    • Length (mm): 160
    • Features: Suitable for Water Based Coolant
    • Function: Quickly measure the concentration of the coolant
    • Resolution: 0.002
    • Range: 0% to 32%
  10. REICHERT Refractometer
    Mulai

    Rp7.799.900

    REICHERT Refractometer
    atribut:
    • UNSPSC: 41115313
    • Accuracy (% Brix): 0.2
    • Automatic Temperature Compensation: Yes
    • Function: Beverages; Food Sweeteners; Juices
    • Product Type: Analog Refractometer, High Precision
    • Range (% Brix): 50 to 90
    • Type: Brix
  11. VEE GEE Refractometer
    Mulai

    Rp4.699.900

    VEE GEE Refractometer
    atribut:
    • UNSPSC: 41115313
    • Accuracy: ±0.2
    • Automatic Temperature Compensation: No
    • Product Type: Refractometer
    • Range (% Brix): 28 to 62
    • Resolution: 0.2
    • Type: Brix
  12. VEE GEE Refractometer
    Mulai

    Rp5.299.900

    VEE GEE Refractometer
    atribut:
    • UNSPSC: 41115313
    • Accuracy: ±0.1
    • Automatic Temperature Compensation: Yes
    • Product Type: Refractometer
    • Range (% Brix): 0 to 20
    • Resolution: 0.1
    • Type: Brix
  13. PRIO Refractometer
    Mulai

    Rp409.900

  14. PROTIMETER Portable Moisture Tester
    Mulai

    Rp109.999.900

    PROTIMETER Portable Moisture Tester
    Deskripsi:
    Roads and Highways: Knowledge of the moisture content of soil is crucial throughout geotechnical engineering practice. Engineers use the Speedy soil meter for field control of compacted earth embankments and and other structures and to measure the water content of soil to ensure it is within specified ranges. The Speedy moisture meter is ideal for this, being accurate, robust and simple to use..Aggregates, Sand and Concrete: The moisture content of concrete that has been fixed freshly affects the workability, blending, segregation, strength and drying rate of the finished product. The FL2000D Speedy soil moisture meter is an ideal on-site quality control tool. Moisture levels of aggregates and sand can be checked prior to use to ensure that the correct amount of water is added when mixing with cement. The moisture content of ready-mix cement concrete can also be checked, to ensure it is in specification..What's In The Box:(1) User Manual(1) Electronic Balance(1) Heavy Duty Carrying Case with Foam Inserts(1) Cleaning Brush and Cloth(2) Steel Sample-Pulverising Balls(1) Measuring Scoop
  15. Atago Refractometer
    BARU
    Mulai

    Rp7.999.900

    Atago Refractometer
    Deskripsi:
    Refractometer Atago seri MASTER-RI ini di desain dengan model indeks bias dengan rentang pengukuran: RI 1,435-1,520 dari MASTER-Series. Atago MASTER-RI dapat digunakan untuk mengukur indeks bias minyak sayur, minyak bumi, lendir minyak, dll. Dan biasanya alat ukur refraktometer digital ini banyak dimanfaatkan pada bidang industri pengolahan bumbu masakan.Alat refraktometer digital ini termasuk dalam jenis alat ukur yang praktis, karena tidak memakai baterai sebagai daya utamanya. Dan bisa langsung dipakai kapanpun dan dimanapun. Selain itu, bentuk dan ukuran alat ini juga hanya segenggaman tangan saja. Sehingga kenyamanan pengguna pun dapat lebih terjamin. Alat ukur refraktometer digital ini juga telah dilengkapi dengan sensor yang peka. Sehingga mampu merespon hasil pengukuran dalam waktu singkat.
    atribut:
    • Accuracy (%): ±0.2
  16. Atago Refractometer Pal Alpha
    Mulai

    Rp7.899.900

    Atago Refractometer Pal Alpha
    Deskripsi:
    Released on Atago ' S 65th Anniversary, The Pal- & Alpha; is a special model with a wide brix range (0-85%) offering at a very reasonable price. Pal-& Alpha; is useful for measuring most kinds of samples as well as samples that are in the cooking process. Designed with a water resistant feature, The Pal-& Alpha; can be washed under running water. Pal-& Alpha; is equipped with the same great features as the other pal units. Specifications PAL-& Alpha Model; Cat.No. 3840 Scale Brix Temperature (Automatic Temperature Compensation)
    atribut:
    • Measurement Range Brix (%): 0.0 to 85.0
    • Brix Resolution: 0.001
    • Measurement Accuracy Brix (%): ±0.2
    • Ambient Temperature (°C): 10 to 40
    • Approx Life Battery: 11,000 Times Measurement (when alkaline batteries are used)
    • Dimensions (WxDxH) (mm): 55x31x109
    • International Protection Class: IP65 Dust-Tight and Protected Against Water Jets.
    • Measurement Time: 3 Seconds
    • Power Supply: 2xAAA Batteries
    • Sample Volume (ml): 0.3
    • Temperature Brix Resolution (°C): 0.1
    • Temperature Compensation Range (°C): 10 to 100
    • Temperature Measurement Accuracy for Brix (°C): ±1
    • Temperature Measurement Range Brix (°C): 10.0 to 100
  17. Kenko China Hand-held Refractometer
    Mulai

    Rp2.099.900

  18. Atago Handheld Refractometer with Automatic Temperature Compensation and Waterproof Function
    Mulai

    Rp3.699.900

    Atago Handheld Refractometer with Automatic Temperature Compensation and Waterproof Function
    Deskripsi:
    With automatic temperature compensation (10 to 30 ° C).It is the first handheld refractometer with a waterproof function (IP65).It is a Good Design Award winning product.Food uses: fruit juices, soft drinks, carbonated drinks, canned syrups, soups, etc. Industrial applications: Water-soluble cutting oils, water-based cleaning solutions, various water-soluble liquids, etc.
    atribut:
    • Protection Grade: IP65
    • Minimum scale (Brix%): 0.2
    • Temperature Compensation Range (°C): 10-30
    • Depth (mm): 34
    • Height (mm): 204
    • Measurement Accuracy Brix (%): ±0.2
    • Measurement Range Brix (%): 0 to 33
    • Width (mm): 32
  19. Atago Digital Handheld Pocket Refractometer
    Mulai

    Rp13.999.900

    Atago Digital Handheld Pocket Refractometer
    Deskripsi:
    Designed with a full Range (Brix 0.0 to 93.0%), the PAL-3 works perfectly for measuring almost any samples.This model has been modified to have a high measurement accuracy at +/-0.1% Brix, the highest accuracy model in PAL series.
    atribut:
    • Cat. No.: 3830
    • Resolution (Brix%): 10
    • Accuracy (%): ±0.1
    • Temperature Compensation (°C): 10 to 100
    • Dimensions (cm): 5.5x3.1x10.9
    • International Protection Class: IP65 Water resistant
    • Measurement Range Brix (%): 0.0 to 93.0
    • Measurement Time: About 3 seconds
    • Power Supply: 2 x AAA Batteries
    • Sample Volume: 2 to 3 drops
    • Temperature Resolution (°C): 0.1
Daftar Harga brix refractometer Terbaru October 2026
GVDA Portable Digital Brix Meter Sugar RefractometerRp1.799.900
SNDWAY Refractometer Sugar Brix Meter Saccharimeter DigitalRp2.799.900
Hanna Instruments Digital RefractometerRp12.999.900
Atago Handheld RefractometerRp2.499.900
Atago Brix Handheld RefractometerRp3.699.900
VEE GEE RefractometerRp4.699.900
Nohawk Brix Meter RefractometerRp3.899.900
Bellingham + Stanley RefractometerRp269.999.900
Insize Portable RefractometerRp1.199.900
REICHERT RefractometerRp7.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait