MEASURETEK Digital Scale Bench (Timbangan Digital)

Sebelum PPN:
Rp3.599.900
Spesifikasi
UNSPSC41111507
Application ModesParts Counting; Tare; Weighing
Capacity (g)5000
Digital/MechanicalDigital
Housing MaterialABS Plastic
IncludesAC Adapter; Certificate of Calibration; Stainless Steel Pan; User Manual
Overall Height (inch)2-7/16
Overall Length (inch)7-9/16
Overall Width (inch)6-55/64
Platform MaterialStainless Steel
Power UnitAC Adapter
Scale DisplayLCD
Scale Graduations (g)1
Scale ItemCompact Bench Scale
StandardsFCC
WashdownNo
Weighing Surface Depth (inch)6-1/2
Weighing Surface Width (inch)5
Weighing unitsg; lb

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These compact bench scales are designed for use in general purpose applications. Digital and mechanical options are available.
Feature
Scale Sub-Category General Purpose Scale Compact Bench Scale Digital/Mechanical Digital Capacity 5 000 g Scale Graduations 1 g Scale Display LCD Weighing Surface Depth 6 1/2 in Weighing Surface Width 5 in Overall Length 7 9/16 in Overall Width 6 7/8 in Overall Height 2 7/16 in Application Modes Parts Counting Tare Weighing Power Unit AC Adapter Platform Material Stainless Steel Housing Material ABS Plastic Standards FCC

Ulasan Produk

Tidak ada ulasan

Halaman Terkait