Beli digital depth caliper di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Niigata Seiki (SK) Digital Depth CaliperDeskripsi:Digital Depth Caliper D-150D. - Measuring Depth distance - Display hold fuction - Power Source: one SR44 - Range 0-150mm, Accuracy +/-0.03mm.atribut:
- Power Source: One SR44
- Accuracy: +/-0.03mm
- Resolution: 0.01mm
- Nakamura Mfg. Digital Fine Hole Depth Gaugeatribut:
- Manufacturer Code: 170951
- Measurement Range (mm): 0 - 150
- Instrument Error (mm): +-0.02
- Total Length (mm): 238
- Power Source: Button-type silver oxide battery (SR44) x 1 (included)
- Rod diameter: 1.5mm
- Mitutoyo Digital Depth GageDeskripsi:The Mitutoyo ABSOLUTE Digimatic depth gage features hardened, micro-lapped measuring faces and a base for improved accuracy and wear resistance. The depth gage is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making it ideal for use on the shop floor. Measurements are displayed on a digital LCD readout with SPC output for easy, automatic recording.atribut:
- Units: Metric
- Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
- Battery Life: Approx. 5 years under normal use
- Range (mm): 0-150
- Resolution (mm): 0.01
- Accuracy (mm): ±0.02
- Battery: SR44 (1 pc.) 938882
- Display: LCD
- Maximum Response Speed: Unlimited
- Mitutoyo Part Number: VDS-15AX
- Optional Accessories: 959143, 959149, 959150
- Repeatability (mm): 0.01
- SPC Output: Yes
- Technology: Digimatic
- Mitutoyo Digimatic Depth Gaugeatribut:
- Minimum Reading (mm): 0.01
- Type: Digital type
- Repeatability (mm): 0.01
- Base Dimensions (mm): 250 x thickness 10
- Battery Life (About Normal use): 3 years
- Power Supply: SR44 (button type silver oxide battery) x 1
- Series: 571
- Dasqua Digital Depth CaliperDeskripsi:Used to measure step and depthMade of solid stainless steel, widened and thickenedStrictly made in accordance with DIN862Hardened, ground and lapped measuring surfaces for longer service lifeatribut:
- Resolution (mm): 0.01
- SHAHE Digital Depth Caliperatribut:
- Accuracy (mm): ± 0.02
- Dimension L (mm): 233
- Measuring Range (mm) : 0-150
- Resolution (mm): 0.01
- Insize Digital Back Jaw Caliper (Jangka Sorong)Deskripsi:Digital calipers for centerline and hole-to-hole measurements have a standard beam and digital display, but in place of standard jaws, they have solid or adjustable jaws that consist of a rod with a conical point. The conical points will self-center into holes or bores, so the operator can accurately measure the centerline distance. Each jaw on a centerline caliper adjusts independently so operators can measure the centerline distance even on holes that are not located on the same plane.atribut:
- Battery Size: CR2032
- Caliper Material: Steel
- Case Type: Plastic Case
- Display Type: Digital
- Includes: Hard Plastic Case
- Jaw Actuation Type: Slide
- Jaw Material: Steel
- Mitutoyo VERNIER DEPTH GAGE 300/0.02MM 527-103Deskripsi:The Mitutoyo Vernier depth gage features hardened, micro-lapped measuring faces and base for improved accuracy and wear resistance. The depth gage is constructed of hardened stainless steel with a satin chrome finish for protection and easy reading. Wider extension bases (up to 450mm range models) are available if needed.atribut:
- Units: Metric
- Range (mm): 0-300
- Accuracy (mm): ±0.04
- Graduation (mm): 0.02
- Remarks: with fine adjustment
- Technology: Mechanical
- Mitutoyo Part Number: VD30
- Insize Electronic Depth CaliperDeskripsi:Electronic Depth Caliper> Meet DIN862> Button: zero, power on/off, inch/mm> Data Output> Made of hardened stainless steelatribut:
- Range: 0-200 mm
- Base Length: 100 mm
- Resolution: 0.01 mm
- Mitutoyo Setting RingDeskripsi:For easy and accurate measurement of inside diameter
- TEKIRO Senter MiniDeskripsi:TEKIRO FLASHLIGHT LED TORCH / SENTER LED / TOOLS / PERKAKASFitur :- With 6 LED Strawhat 5 mm- Warna cahaya : Putih- Diameter : 28 mm- Length : 94 mm- Menggunakan 3 Bh Baterai type AAA (1, 5 V) Battery- More Brighter with 6 LED Lights- Lightweight and Easy to Carry- Suitable for Outdoor Activitiesatribut:
- Size (V): 1.5
- Diameter (mm): 2
- Length (mm): 95
- Dimension 1 (mm): 95
- Dimension 2 (mm): 21
- Niigata Seiki (SK) Digital Caliper (Jangka Sorong)Deskripsi:- Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Shinwa Rules Feeler GaugeDeskripsi:Lembar pengukur tipis beragam ukuran untuk cek celah presisi. Ideal untuk keperluan otomotif, permesinan, dan kalibrasi alat.atribut:
- Material: Carbon Tool Steel (SK 6)
- Hardness: HV 360 to 600
- Niigata Seiki (SK) Digital Mini Depth GaugeDeskripsi:Digital mini Depth Gauge DMD-25STG. - Measuring Depth distance - High Resolution 0.01mm - Material: Stainless Steel - Display hold function - Power Source: CR2032 - Probe Type: Round Bar (1.5mm) - Range 0-25mm, Accuracy +/-0.03mm.atribut:
- Base Dimensions (mm): 61
- Dimensions (mm): 113x60x14
- Instrumental Error (mm): ± 0.20
- M Code: 34604543
- Manufacturer Code: 151195
- Measuring Range (mm) : 0-25
- Operating Temperature (°C): 0-40
- Resolution (mm): 0.1
- TRUSCO Number: 362-2533
- ASHCROFT Digital Pressure Gauge 0 to 15psiatribut:
- Digital Pressure and Vacuum Gauge Type: Digital Pressure Gauge
- Item: Digital Pressure Gauge
- Basic Gauge Wetted Parts: Stainless Steel
- Digital Gauge Display Units: bar, ft wc, in Hg, in wc, kg/sq cm, kPa, mbar, mm Hg, MPa, psi
- Display: LCD
- Gauge Connection Location: Bottom
- Gauge Primary Range Units: psi
- Gauge Primary Range Values: 0 to 15
- Memory Storage: min/max
- Number of Display Digits: 5
- Resolution: Dependent on Range
- Socket Material: Stainless Steel
- KOBELCO Kawat Las RB-26 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.atribut:
- Classification: AWS A 5.1 E6013
- Mitutoyo Digital Depth GageDeskripsi:The Mitutoyo ABSOLUTE Digimatic depth gage features hardened, micro-lapped measuring faces and a base for improved accuracy and wear resistance. The depth gage is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making it ideal for use on the shop floor. Measurements are displayed on a digital LCD readout with SPC output for easy, automatic recording.atribut:
- Battery: SR44 (1 pc.) 938882
- Display: LCD
- Maximum Response Speed: Unlimited
- SPC Output: Yes
- Technology: Digimatic
- Insize Metric Digital Caliper (Jangka Sorong)Deskripsi:Jangka Sorong Metrik Digital- Resolusi: 0.01mm- Tombol: on/off, nol, hold- Pengukuran absolut dan bertahap - Mati otomatis, gerakkan unit digital untuk menghidupkan jangka- Baterai CR2032- Output data- Sesuai dengan standar DIN862- Terbuat dari stainless steel- Aksesori opsional: kabel output data (kode 7306-20, 7302-SPC5A/SPC5B, 7305-SPC2A)
Daftar Harga digital depth caliper Terbaru March 2026
| Niigata Seiki (SK) Digital Depth Caliper | Rp1.599.900 |
| Nakamura Mfg. Digital Fine Hole Depth Gauge | Rp7.499.900 |
| Mitutoyo Digital Depth Gage | Rp4.599.900 |
| Mitutoyo Digimatic Depth Gauge | Rp20.999.900 |
| Dasqua Digital Depth Caliper | Rp1.599.900 |
| SHAHE Digital Depth Caliper | Rp799.900 |
| Insize Digital Back Jaw Caliper (Jangka Sorong) | Rp7.399.900 |
| Mitutoyo VERNIER DEPTH GAGE 300/0.02MM 527-103 | Rp2.399.900 |
| Insize Electronic Depth Caliper | Rp999.900 |
| Mitutoyo Setting Ring | Rp1.399.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%20Digital%20Depth%20Caliper/jaP102224694-2.jpg)





/Insize%20Digital%20Back%20Jaw%20Caliper%20(Jangka%20Sorong)/iiP105873666-5.jpg)




/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20(Jangka%20Sorong)/akP101502380-7.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)


%20Digital%20Mini%20Depth%20Gauge/P102224717-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/KOBELCO%20Kawat%20Las%20RB-26%20Series/P102927920-1.jpg)

/Insize%20Metric%20Digital%20Caliper%20(Jangka%20Sorong)/P102120293-1.jpg)