DEWALT Circular Saw Accessories

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp519.900
Spesifikasi
UNSPSC40161503
For use withDCS570; DEWALT(R) DCS575; DWE575
MaterialPlastic
Size (inch)1 1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DEWALT dust port adapters connect a compatible saw to a dust collection system that reduces airborne dust and draws dust away from work surfaces to maintain visibility of cut lines. 
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Dust Collection Adapter Size 1 1/2 in For Use With DCS570 DEWALT(R) DCS575 DWE575 Material Plastic

Ulasan Produk

Tidak ada ulasan