Beli depth gauge mitutoyo di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Digimatic Depth Gauge (Pengukur Tekanan Digital Dengan Transmitter)atribut:
- Base Width (mm): 16
- Measuring Force (N): 1.5 or less
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Stroke (mm): 12.7
- Mitutoyo Digimatic Depth Gauge (Alat Ukur Kedalaman Digital)Deskripsi:The digital display makes it possible for anyone to make measurements without reading errors. There is an output terminal for measurement data, and a statistical process control system and measurement system can be configured.*We do not deliver to private residences (single-family homes or apartment complexes). *Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.atribut:
- Base Width (mm): 16
- Calibration Certificate: English proofreading certificate included
- Included Accessories: English proofreading certificate included
- Measuring Force (N): 1.5 or less
- Measuring Range (mm): 0~200
- Probe: Carbide ball probe No.21JAA224
- Series: 547
- Stroke (mm): Indicator: 12.7
- Mitutoyo Digimatic Depth Gauge (Alat Ukur Kedalaman Digital)atribut:
- Minimum Reading (mm): 0.01
- Type: Digital type
- Repeatability (mm): 0.01
- Power Supply: SR44 (button type silver oxide battery) x 1
- Series: 571
- SK Digital Pocket Depth Gauge (Alat Ukur Kedalaman Digital)atribut:
- Manufacturer Code: 151195
- Measurement Range (mm): 0 to 25
- Instrument Error (mm): ±0.2
- Minimum Display (mm): 0.1
- Total Length (mm): 86
- Base Dimension (mm): 61
- Power Supply: Lithium coin cell battery (CR2032)x1 (accessory)
- Mitutoyo Vernier Depth GaugeDeskripsi:Description A Mitutoyo vernier depth gauge with a 3.93" base and fine adjustment. Hardened stainless steel construction.atribut:
- Base (WxT) (inch): 9.8x0.39
- Delivered: In a box
- Digital/Analog: Analog
- Graduation (inch): 0.001
- Inch-Metric: Inch
- Insize Electronic Depth Caliper (Alat Ukur Kedalaman Digital)Deskripsi:Electronic Depth Caliper> Meet DIN862> Button: zero, power on/off, inch/mm> Data Output> Made of hardened stainless steelatribut:
- Range: 0-200 mm
- Base Length: 100 mm
- Resolution: 0.01 mm
- Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital)Deskripsi:The Mitutoyo ABSOLUTE Digimatic depth gage features hardened, micro-lapped measuring faces and a base for improved accuracy and wear resistance. The depth gage is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making it ideal for use on the shop floor. Measurements are displayed on a digital LCD readout with SPC output for easy, automatic recording.atribut:
- Units: Metric
- Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
- Battery Life: Approx. 5 years under normal use
- Range (mm): 0-150
- Resolution (mm): 0.01
- Accuracy (mm): ±0.02
- Battery: SR44 (1 pc.) 938882
- Display: LCD
- Maximum Response Speed: Unlimited
- Mitutoyo Part Number: VDS-15AX
- Optional Accessories: 959143, 959149, 959150
- Repeatability (mm): 0.01
- SPC Output: Yes
- Technology: Digimatic
- Mitutoyo Depth Gauge (Alat Ukur Kedalaman Digital)Deskripsi:This is a digital depth gauge with a pin probe at the tip of the main scale, allowing you to measure narrow areas that are normally impossible to reach. The base measurement surface can be extended by attaching an optional span. It has an output terminal for measurement data, making it possible to configure a statistical process control system or measurement system. Coolant-proof type with protection rating IP67.atribut:
- Base Dimensions (mm): 100 (thickness 6)
- Battery Life (years): 5
- Maximum Error (mm): ±0.02
- Minimum Reading (mm): 0.01
- Position Detection Method: Electromagnetic induction type absolute encoder
- Protection Class: IP67
- Mitutoyo Dial Depth Gaugeatribut:
- Flatness (micro m): (Base Size) 5
- Indication Error (µm): ± 15
- Measuring Force (N): 1.4 or less
- Scale (mm): 0.01
- Stroke (mm): 10
- Mitutoyo Depth Micrometeratribut:
- Overall Length (mm): 102.8
- Minimum Display (mm): 0.01
- Include: Clamp
- Maximum Permissible Error (mm): ±0.003
- Rod Diameter (mm): 4
- Shinwa Rules Magnifying GlassDeskripsi:- A loupe that is clear and easy to see and grip.- Loupe used when viewing small letters in newspapers, dictionaries, etc.* Never look at the solar light source with the loupe.atribut:
- Material (Lens): Glass
- Precision: ± 20%
- Insize Shockproof Dial Indicator (Alat Ukur Ketebalan)Deskripsi:Shockproof Dial Indicator> Jeweled bearing> Supplied with limit pointers and bezel clamp> Optional accessory: backs, contact points> Graduation: 0.01 mm> Range/rev: 1 mm> Dial reading: 0-100> Schockproofatribut:
- Range/rev (mm): 1
- Dial Reading: 0-100
- Mitutoyo Depth MicrometerDeskripsi:The Mitutoyo digital interchangeable rod type depth micrometer offers great versatility for measuring a range of depths with the included extension rods. The depth micrometer’s rod contact measuring points are lapped and carbide tipped for incredible flatness and better precision. The ratchet stop mechanism provides uniform pressure for precise, repeatable measurements.atribut:
- Units: Metric
- Range (mm): 0-150
- Resolution (mm): 0.001
- Accuracy (µm): ±3
- Flatness of Reference Surface Base (µm): 2
- Flatness of Measuring Face (µm): 0.3
- Base Size (mm): 101.6x16
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 2.4 years under normal use
- Display: LCD
- Measuring rod diameter (mm): 4
- Mitutoyo Part Number: DMC100-150MX
- Optional Accessories: 05CZA662, 05CZA663
- Parallelism Between Reference Face and Measuring Rod Face (µm): (4+L/50)µm, L=Max. measuring length (mm)
- Rod Quantity: 6
- SPC Output: Yes
- Technology: Digimatic
- Zero Point Error of Rods (µm): 4
- Mitutoyo Depth Gaugeatribut:
- Minimum Reading (mm): 0.01
- Base Dimensions (mm): 100
- Base Thickness (mm): 6
- Battery Life (Year): 5
- Maximum Error (mm): ±0.02
- Number of Battery: 1
- Position Detection Method: Electromagnetic induction type absolute encoder
- Protection Class: IP67
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Mitutoyo ABSOLUTE Digimatic Dial Depth Gage (Alat Ukur Kedalaman Digital)atribut:
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 3.5 years under normal use
- Display: LCD
- Extension Rods: 1, 2, 4, 0.5
- Measuring Force (N): 1.5
- Optional Accessories: 139167, 301655, 301657, 301659, 905338, 905409
- Range (mm): 0-200 / 0-8inch
- SPC Output: Yes
- Stroke (inch): 0.5
- Technology: Digimatic
- Units: Metric, Inch
- Mitutoyo 547 Series Depth Gauge (Digimatic Type) (Alat Ukur Ketebalan)atribut:
- Extension rod: 5 (10, 20, 30, 30, 100mm)
- Measuring Range (mm) : 0 to 200
- Power Supply: SR44 (button-Shaped silver oxide battery) 1 piece
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
Daftar Harga depth gauge mitutoyo Terbaru October 2026
| Mitutoyo Digimatic Depth Gauge (Pengukur Tekanan Digital Dengan Transmitter) | Rp7.799.900 |
| Mitutoyo Digimatic Depth Gauge (Alat Ukur Kedalaman Digital) | Rp7.799.900 |
| Mitutoyo Digimatic Depth Gauge (Alat Ukur Kedalaman Digital) | Rp10.999.900 |
| SK Digital Pocket Depth Gauge (Alat Ukur Kedalaman Digital) | Rp359.900 |
| Mitutoyo Vernier Depth Gauge | Rp1.699.900 |
| Insize Electronic Depth Caliper (Alat Ukur Kedalaman Digital) | Rp1.399.900 |
| Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital) | Rp4.599.900 |
| Mitutoyo Dial Depth Gauge | Rp1.599.900 |
| Mitutoyo Depth Gauge (Alat Ukur Kedalaman Digital) | Rp12.999.900 |
| Mitutoyo Dial Depth Gauge | Rp1.799.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/3dP106560121-1.jpg)
/m9P113545801-1.jpg)
/l3P103935759-1.jpg)
/2vP105273103-1.jpg)

/P102120385-1.jpg)
/iiP106108666-2.jpg)

/1xP113545069-1.jpg)



/P102120705-1.jpg)

/Mitutoyo%20Depth%20Gauge/7kP103935272-1.jpg)
/9qP112244350-1.jpg)
/k1P106111721-2.jpg)
/miP105917810-1.jpg)
%20(Alat%20Ukur%20Ketebalan)/13P103624039-1.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)