Beli converter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EZZRALE Smart Android ProjectorDeskripsi:X STYLE HOMETemukan pengalaman menonton terbaik dengan Proyektor Ezzrale Seri X STYLE HOME! Nikmati resolusi HD, antarmuka intuitif, dan streaming Wi-Fi tanpa repot, semuanya untuk membawa hiburan berkualitas bioskop ke rumah Anda.Tools Content :-Projector-Remote-Power Cable-HDMI-Manual Book-Tips Card
- Panasonic Welding Welding Insulator (Isolator Las)Deskripsi:Main Compatible Torches:Type 3 New Red Torch: YT-35CS(M/L)3, YT-35DS(M/L)3, YT-35CE(M)3, YT-35DE(M)3, YT-35CF(M/L) 3, YT-35DF (M / L) 3, YT-35CSA (DSA) 3, YT-50CE (M / L) 3, YT-50DE (M / L) 3. Type 2 torch: YT-352CCS (M / L ), YT-352CSE(M), YT-252CCS(F), YT-303MC(K1・K8), YT-203MA, YT-35CSA2, YT-352CCS(L)F, YT-201CC, YT-351CC(K8 ), YT-43CSI(M・L)1, YT-20MD1
- monotaro.id Hex Bolt Nut Carbon Steel (Baut Mur Hexagonal)Deskripsi:HEX BOLT + NUT GRADE 8.8M12 X 100- 1 Set (BAUT + MUR)- Diameter Badan 12 MM- Panjang 100 MM / 10 CM- Kepala Baut + Mur Kunci Pas 19- Material Carbon Steel (Baja) Grade 8.8- Finishing Blackatribut:
- Material: Carbon Steel Grade 8.8
- Finishing: Black
- MILWAUKEE LED Headlamp (Senter Kepala)Deskripsi:HIGH OUTPUT. SECURE ATTACHMENT. Powered by REDLITHIUM-ION USB, the MILWAUKEE USB Rechargeable Hard Hat Lamp delivers 475 lumens of TRUEVIEW High Definition output, and is capable of all-day runtime, over 2,000 recharges and 3X faster charging via USB. Optimized for use with hard hats, its slip resistant strap and clips provide easy and secure attachment. A water, dust and drop resistant body and lens allows it to withstand the toughest conditions. Get maximum control over output, beam coverage and runtime with five different modes, flood, spot and spot/flood beam patterns, and up-to 31 hours of runtime. The REDLITHIUM-ION USB Battery can be recharged in the light via Micro USB or swapped out with additional REDLITHIUM-ION USB Batteries for virtually no downtime.atribut:
- Voltage (V): 4
- monotaro.id Hex Bolt Nut Steel 8.8 Metric Full Thread (Baut Mur Hexagonal)Deskripsi:Baut Mur Baja set dari Monotaro.id ini memiliki ukuran dari M6-M24 biasanya digunakan di semua perusahaan manufakturatribut:
- Material: Baja 8.8
- Treatment Surface: Heat-treated Steel
- Drat Type: Full drat
- BOTH-WELL Bushingatribut:
- Capacity (lbs): 3000
- Connection: NPT (Thread)
- New Projector Projector (Proyektor)atribut:
- Projector System: LED lamps, 5.8inch LCD Panel
- Native Resolution: Native 1280x800, support 1080P
- Contrast Ratio: 2000:1
- Aspect Ratio: 16:9 & 4:3
- Keystone: ±15 degree Physical Correction
- Image Flip: 360 degree flip
- Lamp Life (hour): 30000
- Language: Eng/Fre/Spa/Port/Ara/Chinese,total 23 languages
- Lens Type: Manual Focus
- Noise (dB): < 25
- Picture Size (inch): 60-100
- Power Consumption Total Power (W): 200
- EZZRALE Smart ProjectorDeskripsi:EZR3 PLUSNew Product Launching Ezzrale EZR3 PLUS, New generation 2023.Generasi terbaru upgrade Netflix Certified , Prime Video , Youtube Certified, Linux System Dilengkapi DOLBY AUDIOTools Content :1*projector1*power cable1*user manual book1* remote1*lens coveratribut:
- Aspect Ratio: 4:3 / 16:9
- Brightness: ANSI 420
- Color: Black
- Display Screen (inch): 44-200 (Normal 44-120)
- Interface: USB Port 2
- Keystone Correction: Auto Keystone + Focus, Auto Keytone, Digital Zoom
- Native Resolution: 1080P Home theater
- Power Consumption (W): 146
- Projection Distance (m): 1.5-5
- Projection Technology: LCD + LED
- Projector Dimensions (WxHxD) (cm): 26x26x21
- Projector Version: LINUX SYSTEM
- RAM (Gb): 1
- ROM (GB): 8
- Sound Quality: Dolby Sound
- BenQ ProyektorDeskripsi:Projector for Small Meeting Room/Classroom
- ViewSonic Projector Lensa Normal (Proyektor)Deskripsi:The ViewSonic PA503S offers impressive visual performance to improve presentations, ideal for use in small business meeting rooms and classrooms. Packed with 3800 ANSI Lumens of brightness and a 22,000:1 contrast ratio, this projector is guaranteed to reproduce the finest of details regardless of the amount of ambient lighting present. ViewSonic exclusive SuperColor™ technology offers a wider range of displayable color for projected images with true-to-life color accuracy. Users can choose from 5 color modes, including standard, brightest, presentation, photo, and movie mode, to select the mode that best suits their needs based on their usage scenario. In addition, the energy-saving SuperEco mode of PA503S reduces power consumption and extends the lamp life by up to 15,000 hours.- Auto Power Off- 22,000:1 contrast ratio- SuperColor™ Technology- 5 colour modes- Vertical KeystoneInput: Computer in (shared with component): 2Combine: 1Input Audio (3,5 mm): 1HDMI: 1 (Back)Output:Monitor out: 1Audio out (3.5mm): 1Speaker: 2WPower Supply Voltage: 100-240V+/- 10%, 50/60Hz ACPower Consumption: Normal: 260WStandby:atribut:
- Contrast Ratio: 22000:1 (with SuperEco Mode)
- Display Color: 1.07 Billion Colors
- Light Source Type: Lamp
- Image Size (inch): 30 - 300
- Projector Offset (%): 120 ± 5
- Epson Projector 3 LCDDeskripsi:Create engaging classroom displays with the dynamic EB-X51 projector. Offering advanced 3LCD technology, this ultra bright projector delivers eye-catching, 3,800-lumen displays with native XGA resolution. Designed to enhance in-class collaboration, the EB-X51 projects from smart devices and laptops, and features a built-in Moderator function that allows up to 50 users to connect to the display simultaneously 3(using iprojection). Built to last, this durable projector provides a long lamp life of up to 12,000 hours in ECO Mode, plus HDMI connectivity and convenient positioning flexibility for easy projection from anywhere in the classroom.3,800 lumens of color and white brightness*Native XGA resolution and 4:3 performanceLong lamp life up to 12,000 hours in ECO ModeBuilt-in Moderator function** for easy sharing using iProjectionAdvanced network connectivity*Colour brightness (colour light output) and white brightness (white light output) will vary depending on usage conditions. Colour light output measured in accordance with IDMS 15:4; white light output measured in accordance with ISO 21118.**When used in the general office environment (the amount of floating dust: 0.04 - 0.2 mg/m3 ). Based on the Epson’s in-house test resultsatribut:
- Contrast Ratio: 16,000:1
- Projection Technology: RGB liquid crystal shutter projection system (3LCD)
- Start-Up Period (s): Less than 7
- Warm-up Time (s): 30
- NITECORE Headlamp LEDDeskripsi:Senter kepala HC68 dari Nitecore ini dibekali LED SST-40-W yang mampu memberikan penerangan yang luar biasa untuk Anda. Senter ini memiliki penerangan dengan sudut 150 derajat dan memiliki pencahayaan hingga 2000 lumens. Cocok jadi perlengkapan terbaik untuk kegiatan luar ruangan bagi para pemula ataupun profesional. Bertulang di alam liar pun dapat dilakukan dengan aman dengan menggunakan senter kepala Nitecore yang satu ini.
- THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)Deskripsi:Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Drat Type: Full drat
- Material: SS 304
- Panasonic LCD laser projector (portable, WUXGA)Deskripsi:A portable projector that condenses the advantages of a laser light source into a lightweight, compact body of 4.2 kg.atribut:
- Brightness (Lm): 4600
- Input Terminal: HDMI
- Resolution: WUXGA
- Mito ProjectorDeskripsi:Mito Smart Projector "Stream P100" Ini Berfungsi Untuk Memperbesar Tampilan Layar, Dengan Inovasi Terbaru Bisa Connect Dengan Sistem AndroidBisa Di Gunakan Untuk Nonton Youtube, Netflix, Pertandingan Bola, Games, Presentasi Untuk Meeting, Dengan Tampilan Layar Yg Besar Dan Resolusi Gambar Yg Full Hdatribut:
- Sistem: Android
- Jarak Proyeksi (M): 0.94-2.84
- Resolution: Full Hd 1080X1920
- Kontras Cahaya (Lumens): 5000
- Kontras Rasio: 2000:1
- Koneksi: Wifi, Bluetooth
- Support: Us, Hdmi
- monotaro.id Hex Bolt Nut Small Pack Full Thread White (Baut Mur Hexagonal)atribut:
- Drat Type: Full drat
Daftar Harga converter Terbaru October 2026
| EZZRALE Smart Android Projector | Rp3.999.900 |
| Panasonic Welding Welding Insulator (Isolator Las) | Rp1.599.900 |
| monotaro.id Hex Bolt Nut Carbon Steel (Baut Mur Hexagonal) | Rp6.900 |
| MILWAUKEE LED Headlamp (Senter Kepala) | Rp2.399.900 |
| monotaro.id Hex Bolt Nut Steel 8.8 Metric Full Thread (Baut Mur Hexagonal) | Rp6.900 |
| BOTH-WELL Bushing | Rp27.900 |
| Epson Proyektor | Rp6.499.900 |
| New Projector Projector (Proyektor) | Rp3.499.900 |
| EZZRALE Smart Projector | Rp5.299.900 |
| BenQ Proyektor | Rp6.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Sparepart%20Mesin%20Las/Panasonic%20Welding%20Welding%20Insulator%20(Isolator%20Las)/lxP107824789-1.jpg)
/f5P108160545-3.jpg)
/P103118477-1.jpg)
/khP105656737-1.jpg)


/miP103218810-1.jpg)


/gjP104709595-1.jpg)
/5bP108413191-1.jpg)


/cgP104629448-1.jpg)
/6cP113612228-2.jpg)


/94P105658328-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)