EZZRALE Smart Projector

Sebelum PPN:
Rp5.299.900
Spesifikasi
Aspect Ratio4:3 / 16:9
BrightnessANSI 420
ColorBlack
Display Screen (inch)44-200 (Normal 44-120)
InterfaceUSB Port 2
Keystone CorrectionAuto Keystone + Focus, Auto Keytone, Digital Zoom
Native Resolution1080P Home theater
Power Consumption (W)146
Projection Distance (m)1.5-5
Projection TechnologyLCD + LED
Projector Dimensions (WxHxD) (cm)26x26x21
Projector VersionLINUX SYSTEM
RAM (Gb)1
ROM (GB)8
Sound QualityDolby Sound

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
EZR3 PLUS
New Product Launching Ezzrale EZR3 PLUS, New generation 2023.
Generasi terbaru upgrade Netflix Certified , Prime Video , Youtube Certified, Linux System Dilengkapi DOLBY AUDIO

Tools Content :
1*projector
1*power cable
1*user manual book
1* remote
1*lens cover
Fitur
Fitur Unggulan:
- Netflix Certified
- Prime Video Certified
- Youtube Certified
- Dolby Audio Certified
- REAL Native resolution Real 1080p FHD
- Youtube streaming Up to 1080p 60 Hz
- WIFI 2,4 Ghz / 5.0 Ghz (Wireless Kencang)
- Auto Keystone + Auto Focus (Super Fast)
- Digital Keytone + Digital Focus (Yes)
- Tersedia dalam variant warna BLACK
- Silent Fan (Tidak berisik) 2 FAN (2700 & 2*3000 RPM)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait