Spesifikasi
| Color | Grey |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Convert USB C to USB 3.0 Port:
UGREEN USB-C OTG adapter allows you to connect USB C mobile device with USB On The Go function to USB A peripheral like USB flash drive, pen drive, keyboard, game controller, wireless mice or even some SD TF card reader. Expand your Type C phone to connect more.
It can also add standard USB A female port for USB C laptop to connect keyboard, mouse, USB 3.0 hard drive, HDD, USB camera or even a printer, creating more connection for your Macbook.
Super Fast Sync Speed:
This USB-C to USB 3.0 adapter comes with USB 3.0 standard, supporting high speed data syncing at MAX 5Gbps, 10x faster than USB 2.0.
Files will be transferred in just seconds, saving your time easily.
Durable and Portable:
Aluminum-constructed shell ensures maximum durability for longer lifespan.
Tiny and lightweight, this USB C 3.0 adapter can easily slip into your pocket or handbag.
Anti-lost keychain strap allows you to attach this tiny adapter to existing charging cord, key ring or bag, easy to carry around.
UGREEN USB-C OTG adapter allows you to connect USB C mobile device with USB On The Go function to USB A peripheral like USB flash drive, pen drive, keyboard, game controller, wireless mice or even some SD TF card reader. Expand your Type C phone to connect more.
It can also add standard USB A female port for USB C laptop to connect keyboard, mouse, USB 3.0 hard drive, HDD, USB camera or even a printer, creating more connection for your Macbook.
Super Fast Sync Speed:
This USB-C to USB 3.0 adapter comes with USB 3.0 standard, supporting high speed data syncing at MAX 5Gbps, 10x faster than USB 2.0.
Files will be transferred in just seconds, saving your time easily.
Durable and Portable:
Aluminum-constructed shell ensures maximum durability for longer lifespan.
Tiny and lightweight, this USB C 3.0 adapter can easily slip into your pocket or handbag.
Anti-lost keychain strap allows you to attach this tiny adapter to existing charging cord, key ring or bag, easy to carry around.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/52P106556182-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
