UGREEN Converter USB A 3.0 to USB C Adapter

Sebelum PPN:
Rp139.900
Spesifikasi
ColorGrey
Charging Speed (V)5
Data Transfer Rate (Gbps)5
MaleUSB A
FemaleUSB C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal Companion with Your Old Laptop with USB A Port
The usb type c female adapter makes it possible for more connections for your old laptop and PC without USB C interface. With the adapter, you can easily turn the USB A port on your computer into USB Type C female port, which allows you to connect to USB-C enabled devices.

Superfast Data transferring at MAX 5Gbps
Supporting up to 5Gbps syncing rate, this USB 3.0 to Type C Adapter ensures faster data transferring between PC and smartphones or tablets.
This USB C Female to USB Adapter supports a maximum speed of 5Gbps for data syncing when connecting to a USB 3.0 port, backwards compatible with USB 2.0 and USB 1.1.
Warning
5Gbps syncing rate is available only when connecting to USB 3.0 port on laptop or PC.
When connecting this product to USB Type C devices, a USB C male to male cable is needed(sold separately).
Feature
5Gbps Data Transfer
Support 3A Fast Charging


Anti-Lost Design

Ulasan Produk

Tidak ada ulasan

Halaman Terkait