Beli control panel pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Waterplus Intelligent Pump Control Panel
    Mulai

    Rp1.099.900

    Waterplus Intelligent Pump Control Panel
    Deskripsi:
    Intelligent Pump Control Panel ForWater Level, Pressure Boosting & Drainage W/ Lcd Display & Flood Alarm
    atribut:
    • Dry-Run Protection: 10sec/3min/5min
    • IP Rating: IP54
    • Low/Over Voltage Protection (s): < 5
    • Maximum Signal Cable Distance (m): 200
    • Stalled Rotor Protection (s): < 1
    • Voltage Protection Reset Time (minute): 5
  2. FLINT WALLING Simplex Submersible Pump Control Panel (Kotak Kontrol Pompa Submersible)
    Mulai

    Rp2.699.900

    FLINT WALLING Simplex Submersible Pump Control Panel (Kotak Kontrol Pompa Submersible)
    Deskripsi:
    Submersible deep-well pump and motor control panels are wall-mounted panels with relays, switches, and breakers to control the start and stop cycling of submersible deep-well pumps and attached alarms. They're wired to the pump and allow for automatic or manual pump operation depending on the application. Control panels are recommended for water systems with pressure switches and safety relief valves.
    atribut:
    • Current (A): 3.2
    • Item: Pump Control Panel
    • UNSPSC: 39121510
    • Voltage (V): 115 AC
  3. DAYTON Sump and Sewage Pump Control Panel (Kotak Kendali Pompa Air Kotor)
    Mulai

    Rp9.499.900

    DAYTON Sump and Sewage Pump Control Panel (Kotak Kendali Pompa Air Kotor)
    Deskripsi:
    Sump and sewage pump control panels are wall-mounted boxes with relays, switches, and breakers for controlling the start and stop cycling of sump and sewage pumps and attached alarms. These sump pump control panels use wiring to connect to the pump and allow for automatic or manual pump operation depending on the application. Control panels that control one pump use two control switches with magnetic contacts to turn the pump on and off. Panels that control two pumps operate by alternately controlling the two pumps to help extend pump life and provide backup if one pump fails.
    atribut:
    • UNSPSC: 39121510
    • Compatible Pump Type: Sump
    • Enclosure Type: NEMA 4X
    • Location: Indoor/Outdoor
  4. FRANKLIN ELECTRIC Submersible Deep-Well Pump and Motor Control Panel (Kotak Kontrol Pompa Celup Sumur Dalam)
    Mulai

    Rp2.599.900

    FRANKLIN ELECTRIC Submersible Deep-Well Pump and Motor Control Panel (Kotak Kontrol Pompa Celup Sumur Dalam)
    Deskripsi:
    These submersible deep-well pump and motor control panels are wall-mounted panels with relays, switches, and breakers for controlling the start and stop cycling of submersible deep-well pumps and attached alarms. They use wiring to connect to the pump and allow for automatic or manual pump operation depending on the application. Control panels are recommended for water systems that utilize a pressure switch and safety relief valve. Capacitor-start, induction-run (CSIR) control panels are quick-disconnect relay-type panels with a start capacitor, but no run capacitor. Capacitor-start, capacitor-run (CSCR) control panels have both a start capacitor and a run capacitor for greater electrical efficiency and long pump life. Deluxe CSCR models come with a magnetic contactor.
    atribut:
    • UNSPSC: 40151701
    • Compatible Pump Type: Submersible Deep-Well
    • Enclosure Type: 3R
    • Location: Indoor/Outdoor
    • Number of Pumps Controlled: 1
    • Phase - Pumps: 1
    • Switch Actuation: No Switch Included
  5. LARKIN Water Level Control
    Mulai

    Rp669.900

    LARKIN Water Level Control
    Deskripsi:
    Water Level Control With LcdSingle PhaseVoltage : 220VMerk : LarkinNote : Water Level Control , Siap Pakai Tidak Perlu Komponen Tambahan Atau Rakitan Tambahan*Jika Berminat Bisa Langsung Menghubungi Kami Langsung Untuk Memastikan Harag Dan Stok Barang Karena Harga Yang Dicantumkan Sewaktu-Waktu Dapat Berubah*
    atribut:
    • Number of Phase: 1P (Single Phase)
    • Input Voltage (V): 220
  6. Shimizu Pump Submersible (Pompa Celup)
    Mulai

    Rp3.199.900

    Shimizu Pump Submersible (Pompa Celup)
    Deskripsi:
    Shimizu pompa celup 3 inch memiliki tenaga motor yang lengkap dengan ukuran 0.5-1.5 HP, awet dan anti karat (SS 304), rumah gedung sangat cocok digunakan bahkan tempat kering
    atribut:
    • Phase (v): 220
    • Cable Diameter (mm²): 0.75
    • Cable Type: H05RN-F
    • Capacity (L/minute): 20|35|45
    • Electrical Voltage (V): 220-240
    • Suction Pipe (inch): 1
  7. HCP Pump Submersible Sewage F Series (Pompa Celup Limbah/Air Kotor)
    Mulai

    Rp4.799.900

    HCP Pump Submersible Sewage F Series (Pompa Celup Limbah/Air Kotor)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjirHCP memiliki range produk Submersible Sewage (Effluent Pump) yang lengkap dengan kapasitas 50-1200 lpm sangat cocok digunakan pada rumahan, kolam, aquarium, gedung, konstruksi dan industri
    atribut:
    • Number of Pole: 2P
  8. Grundfos Pump Submersible SQ Series (Pompa Celup)
    Mulai

    Rp17.999.900

    Grundfos Pump Submersible SQ Series (Pompa Celup)
    Deskripsi:
    Pompa Celup SQ dengan rate head 35-98m, Flow 2mウ/h-7mウ/h, adalah pompa rendam yang awet dan pilihan dari brand Grundfos untuk pemakaian di konstruksi, industri, gedung dan rumahan
    atribut:
    • Main Frequency (Hz): 50
    • Power Factor : 1
    • Rated Speed (rpm): 10700
    • Rated Voltage (V): 1x200-240
  9. TOYO Ladder Ladder Fiberglass Straight (Tangga Fiberglass)
    Mulai

    Rp1.299.900

    TOYO Ladder Ladder Fiberglass Straight (Tangga Fiberglass)
    Deskripsi:
    Straight Ladder (Tangga Sender) adalah tangga yang paling sederhana, terdiri dari 1 ruas tangga. Penggunaannya adalah dengan disandarkan ke dinding, tiang, atau tempat vertikal lainnya. Kelebihan penggunaan material fiberglass dibanding dengan aluminium yaitu fiberglass tidak menghantarkan listrik, sehingga tangga berbahan fiberglass sangat cocok untuk pekerjaan yang berhubungan dengan instalasi arus listrik
    atribut:
    • Material: Fiberglass
    • Maximum Loading Capacity (kg): 150
  10. Franklin Elektric Pump Submersible (Pompa Celup)
    Mulai

    Rp3.599.900

    Franklin Elektric Pump Submersible (Pompa Celup)
    Deskripsi:
    Franklin Elektric memiliki range produk Submersible Pump/Pompa Celup yang lengkap dengan kapasits dari 0.5 - 2 HP dan kapasitas aliran 18 - 70 L/min kuat, komponen tahan lama biasa digunakan untuk gedung, konstruksi, jalan, dan industri
    atribut:
    • Pipe Diameter (inch): 4
  11. Takamori-kohki Soil Acidity Meter With Moisture Meter
    Mulai

    Rp1.499.900

    Takamori-kohki Soil Acidity Meter With Moisture Meter
    atribut:
    • Accessories: Soil pH Standard Chart, Sandpaper
    • Package Size (mm): 300x105x40
  12. Ebara Pump Submersible DL Series (Pompa Celup)
    Mulai

    Rp34.999.900

    Ebara Pump Submersible DL Series (Pompa Celup)
    Deskripsi:
    Ebara memiliki range produk Submersible Pump DL yang lengkap dengan daya 0.75 -22 kW sangat cocok digunakan pada rumahan, gedung, konstruksi dan industri
    atribut:
    • Frequency (Hz): 50
    • Type: 4 Pole, air-Filled water light
    • Type of Liquid Handle: Sewage, Waste Water
    • Synchronous Speed (rpm): 1500
  13. GE Sump and Sewage Pump Control Panel (Kotak Kontrol Pompa Air Kotor)
    Mulai

    Rp70.999.900

    GE Sump and Sewage Pump Control Panel (Kotak Kontrol Pompa Air Kotor)
    Deskripsi:
    Sump and sewage pump control panels are wall-mounted boxes with relays, switches, and breakers for controlling the start and stop cycling of sump and sewage pumps and attached alarms. These sump pump control panels use wiring to connect to the pump and allow for automatic or manual pump operation depending on the application. Control panels that control one pump use two control switches with magnetic contacts to turn the pump on and off. Panels that control two pumps operate by alternately controlling the two pumps to help extend pump life and provide backup if one pump fails.
    atribut:
    • UNSPSC: 39121510
    • Width (inch): 21
    • Height (inch): 34
    • Depth (inch): 7
    • Includes: HOA & Start
    • Compatible Pump Type: Squirrel-Cage
    • Control Box Type: Wide Case
    • Country of Origin: Mexico (subject to change)
    • Enclosure Type: 3R
    • Location: Outdoor
    • Number of Pumps Controlled: 1
    • Phase - Pumps: 3
    • Rated Voltage (V AC): 460 to 480
    • Switch Actuation: No Switch Included
  14. PRIO Soil Test
    Mulai

    Rp1.599.900

    PRIO Soil Test
    Deskripsi:
    Soil pH & Moisture Tester merek B-ONE model BZD 295 ini sangat cocok digunakan untuk pertanian dan perkebunan. Alat Soil pH & Moisture Tester ini dapat mengukur nilai pH tanah yang lebih dalam, tidak hanya dipermukaannya saja.
    atribut:
    • pH Range: 3-8
    • Moisture Range (%): 10-80
    • Accuracy (pH): +/- 0.3
    • Dimensions (mm): 50x160
    • Sensor Length (mm): 295
  15. DAYTON Pump Control Panel (Panel Kontrol Pompa)
    Mulai

    Rp11.999.900

    DAYTON Pump Control Panel (Panel Kontrol Pompa)
    Deskripsi:
    Multi-purpose control panels connect to and operate pumps and motors for various applications including wastewater, septic, sump, groundwater, process water, filtration, blowers and mixers.
  16. LINHUI Rackable Plastic Pallet (Palet Plastik)
    Mulai

    Rp339.900

    LINHUI Rackable Plastic Pallet (Palet Plastik)
    atribut:
    • Dynamic Load (t): 1
    • Static Load (t): 4
  17. Kitarack Light Duty Warehouse Rack Starter 4 Layer DK Series (Rak Besi / Rak Gudang)
    Mulai

    Rp1.799.900

    Kitarack Light Duty Warehouse Rack Starter 4 Layer DK Series (Rak Besi / Rak Gudang)
    atribut:
    • Capacity (kg): ±200/Layer
    • Frame Type: Butterfly Frame
    • Material: Steel
    • Number of Layer: 4
    • Product Type: Multifunction Warehouse Rack Light Duty
    • Rack Type: Starter
  18. AS ONE Lemari Safety untuk Penyimpanan Bahan Kimia Sudah Termasuk Wadah
    Mulai

    Rp40.999.900

    AS ONE Lemari Safety untuk Penyimpanan Bahan Kimia Sudah Termasuk Wadah
    atribut:
    • Main Unit Material: Surface/poly plywood (antibacterial), Cosmetic board) with rails/steel
    • External Dimensions (mm): 470x1800x900
    • Drawer (mm): 430 (slide rail shelf)
    • Shelf Load Tolerance (kg): Fixed Shelf/30, Rail Shelf/20
    • Accessories: Drug tray
  19. Ebara Pump Submersible DV Series (Pompa Celup)
    Mulai

    Rp16.999.900

    Ebara Pump Submersible DV Series (Pompa Celup)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Frequency (Hz): 50
    • Type: 2 Pole, air-Filled water light
    • Type of Liquid Handle: River Water, Waste Water
    • Synchronous Speed (rpm): 3000
Daftar Harga control panel pump Terbaru October 2026
Waterplus Intelligent Pump Control PanelRp1.099.900
FLINT WALLING Simplex Submersible Pump Control Panel (Kotak Kontrol Pompa Submersible)Rp2.699.900
DAYTON Sump and Sewage Pump Control Panel (Kotak Kendali Pompa Air Kotor)Rp9.499.900
FRANKLIN ELECTRIC Submersible Deep-Well Pump and Motor Control Panel (Kotak Kontrol Pompa Celup Sumur Dalam)Rp2.599.900
LARKIN Water Level ControlRp669.900
Shimizu Pump Submersible (Pompa Celup)Rp3.199.900
HCP Pump Submersible Sewage F Series (Pompa Celup Limbah/Air Kotor)Rp4.799.900
Grundfos Pump Submersible SQ Series (Pompa Celup)Rp17.999.900
TOYO Ladder Ladder Fiberglass Straight (Tangga Fiberglass)Rp1.299.900
Franklin Elektric Pump Submersible (Pompa Celup)Rp3.599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)