GE Sump and Sewage Pump Control Panel (Kotak Kontrol Pompa Air Kotor)

Sebelum PPN:
Rp70.999.900 - Rp94.999.900
Spesifikasi
UNSPSC39121510
Width (inch)21
Height (inch)34
Depth (inch)7
IncludesHOA & Start
Compatible Pump TypeSquirrel-Cage
Control Box TypeWide Case
Country of OriginMexico (subject to change)
Enclosure Type3R
LocationOutdoor
Number of Pumps Controlled1
Phase - Pumps3
Rated Voltage (V AC)460 to 480
Switch ActuationNo Switch Included

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sump and sewage pump control panels are wall-mounted boxes with relays, switches, and breakers for controlling the start and stop cycling of sump and sewage pumps and attached alarms. These sump pump control panels use wiring to connect to the pump and allow for automatic or manual pump operation depending on the application. Control panels that control one pump use two control switches with magnetic contacts to turn the pump on and off. Panels that control two pumps operate by alternately controlling the two pumps to help extend pump life and provide backup if one pump fails.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait