Beli contactor abb di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ABB Kontaktor Tipe AFDeskripsi:Contactors are mainly used for controlling 3-phase motors and power circuits up to 690V AC. These contactors are of the block type design with: -3 main poles and 1 built-in auxiliary contact-Control circuit: AC operated-Add on auxiliary contact blocks for front or side mounting and a wide range of accessories.
- ABB Installation ContactorDeskripsi:The Esb16..N Installation Contactors Are Used To Control Single Loads Up To 16 A And Can Be Operated By Ac Or Dc Voltages. These Contactors Are Made For Use In Household Applications As Well As In Industrial Environments.The Following Benefits Are Provided: Hum-Free Operation, Low Power Consumption And Integrated Overvoltage Protection. Various Contact Combinations And Accessories Are Available.atribut:
- Pollution Degree: 3
- Degree of Protection: IP20
- Number of Auxiliary Contacts NC: 0
- Number of Auxiliary Contacts NO: 0
- Product Height (mm): 85
- ABB Kontaktor Relay Tipe NFDeskripsi:NF22E-11 24-60V50/60HZ 20-60VDC Contactor RelayNF contactor relays are used for switching auxiliary and control circuits. NF contactor relays include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. NF contactor relays can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. NF contactor relays have built-in surge protection and do not require additional surge suppressors. - Poles: 4-pole contactor relays (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1 and including the "Mechanically Linked" symbol on the contactor relay side) - Control Circuit: AC or DC operated - Accessories: a wide range of Accessories is available. Note: NF..E-11 not suitable for a direct control by PLC-output. NF..E-11 type available in some countries: please consult your ABB representative.atribut:
- Connecting Capacity Control Circuit (mm²): Flexible with Ferrule 1/2x 0.75-2.5, Flexible with Insulated Ferrule 1x 0.75-2.5, Flexible with Insulated Ferrule 2x 0.75-1.5, Rigid 1/2x 1-2.5
- Connecting Capacity Auxiliary Circuit (mm²): Flexible with Ferrule 1/2x0.75-2.5, Flexible with Insulated Ferrule 2x0.75-1.5, Flexible with Insulated Ferrule 1x0.75-2.5, Rigid 1/2x1-2.5
- Conventional Free-air Thermal Current (A): acc. to IEC 60947-5-1, q = 40°C 16
- Degree of Protection: acc. to IEC 60529, IEC 60947-1, EN 60529 Auxiliary Terminals IP20, acc. to IEC 60529, IEC 60947-1, EN 60529 Coil Terminals IP20
- Maximum Electrical Switching Frequency (cycles/hour): (AC-15) 1200, (DC-13) 900
- Maximum Mechanical Switching Frequency (cycle/hour): 6000
- Mounting by Screws (not supplied): 2xM4 screws placed diagonally
- Mounting on DIN Rail (mm): TH35-7.5 (35x7.5 Mounting Rail) acc. to IEC 60715, TH35-15 (35x15 Mounting Rail) acc. to IEC 60715
- Operate Time (ms): Between Coil De-energization and NC Contact Closing: 13-98, Between Coil De-energization and NO Contact Opening: 11-95, Between Coil Energization and NC Contact Opening: 38-90, Between Coil Energization and NO Contact Closing: 40-95
- Product Height (mm): 86
- Product Width (mm): 45
- Rated Frequency (Hz): Auxiliary Circuit 50 / 60
- Rated Impulse with Stand Voltage (kV): 6
- Rated Insulation Voltage (V) : acc. to IEC 60947-5-1 andDE 0110 (Gr. C) 690, acc. to UL/CSA 600
- Rated Operational Current AC-15 (A): (500V) 2, (690V) 2, (24/127V) 6, (220/240V) 4, (400/440V) 3
- Rated Operational Current DC-13 (A): (24V) 6/144W, (48V) 2.8/134W, (72V) 1/72W, (110V) 0.55/60W, (125V) 0.55/69W, (220V) 0.27/60W, (250V) 0.27/68W, (400V) 0.15/60W, (500V) 0.13/65W, (600V) 0.1/60W
- ABB Mini Reversing ContactorDeskripsi:VB6-30-01-01 Mini Rev.Contactor 24V 40-450HzThe VB6-30-01 mini reversing contactor is a compact 3 pole contactor with 1 auxiliary contact, screw terminals and normal mechanical interlock. They are ideally suited for applications where reliability is a must and space is at a premium. Mini reversing contactors are used in residential buldings, commercial buildings and industrial applications for the control of three-phase motor loads up to 4 kW (AC-3). Further features are the silent coil, a switch position indication and the integrated possibility for rail or wall mounting.atribut:
- Connecting Capacity Control Circuit (mm²): Flexible with Ferrule 1/2x 1-2.5, Flexible with Insulated Ferrule 1/2x 1-2.5, Flexible 1/2x 1-2.5, Rigid 1/2x 1-4
- Connecting Capacity Auxiliary Circuit (mm²): Flexible with Ferrule 1/2x1-2.5, Flexible with Insulated Ferrule 1/2x1-2.5, Flexible 1/2x1-2.5, Rigid 1/2x1-4
- Connecting Capacity Main Circuit (mm²): Flexible with Ferrule 1/2x 1-2.5, Flexible with Insulated Ferrule 1/2x 1-2.5, Flexible 1/2x 1-2.5, Rigid 1/2x 1-4
- Conventional Free-air Thermal Current (A): Min Circuit, 20
- Maximum Electrical Switching Frequency (cycles/hour): (AC-1) 300, (AC-15) 600, (AC-3) 600, (DC-1) 600, (DC-13) 600, (DC-3) 600
- Mechanical Durability (cycle): 10000000
- Minimum Switching Capacity: Auxiliary Circuit 17 V, Auxiliary Circuit 5 mA
- Mounting on DIN Rail (mm): TH35-15 (35x15 Mounting Rail) acc. to IEC 60715, TH35-7.5 (35x7.5 Mounting Rail) acc. to IEC 60715
- Number of Main Contacts NC: 0
- Number of Poles: 3
- Pollution Degree: 3
- Product Depth/Length (mm): 46.7
- Product Height (mm): 57.5
- Product Width (mm): 96.2
- ABB Kontaktor Tipe AXDeskripsi:AX95-30-11-83 Contactor
- ABB Auxiliary Contact for Mini ContactorDeskripsi:Indication Of The Position Of The Device’S Contacts. Suitable For Mcbs S 200 Series, Sn 201 Series, Rccbs F 200 Series, Rcbos Ds201, Ds202C, Ds 200 Series. To Be Mounted On The Right Side Of The Mcbs.atribut:
- Connecting Capacity Auxiliary Circuit (mm²): Flexible with Ferrule 1/2x1-2.5, Flexible 1/2x1-2.5, Rigid 1/2x1-4
- Conventional Free-air Thermal Current (A): Auxiliary Circuit 6
- Degree of Protection: IP20
- Number of Main Contacts NC: 0
- Number of Main Contacts NO: 0
- Number of Poles: 2
- Rated Frequency (Hz): Auxiliary Circuit 50, Auxiliary Circuit 60, Auxiliary Circuit DC
- Rated Impulse with Stand Voltage (kV): Auxiliary Circuit 6
- Rated Insulation Voltage (V) : 690
- Rated Operational Voltage (V): Auxiliary Circuit 690 AC, Auxiliary Circuit 250 DC
- Standards: IEC/EN 60947-1, IEC/EN 60947-4-1, IEC/EN 60947-5-1, UL 60947-1, UL 60947-4-1
- Suitable for Product Class: Mini Contactors
- Tightening Torque (N m): Auxiliary Circuit 0.8-1.1
- ABB Mechanical and Electrical Interlock UnitDeskripsi:Vm5-1 Block Contactor Accessories
- ABB Kontaktor MiniDeskripsi:B6-30-01-01 Mini Contactor 24V 40-450HzThe B6-30-01 mini contactor is a compact 3 pole contactor with 1 auxiliary contact and screw terminals. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors are used in residential buldings, commercial buildings and industrial applications for the control of single or three-phase loads up to 4 kW (AC-3) and 20 A / 690 V (AC-1) or switching of control signals. Further features are the silent coil, a switch position indication and the integrated possibility for rail or wall mounting.atribut:
- Connecting Capacity Control Circuit (mm²): Flexible with Ferrule 1/2x 1-2.5, Flexible with Insulated Ferrule 1/2x 1-2.5, Flexible 1/2x 1-2.5, Rigid 1/2x 1-4
- Connecting Capacity Main Circuit (mm²): Flexible with Ferrule 1/2x 1-2.5, Flexible with Insulated Ferrule 1/2x 1-2.5, Flexible 1/2x 1-2.5, Rigid 1/2x 1-4
- Conventional Free-air Thermal Current (A): Min Circuit, 20
- Mechanical Durability (cycle): 10000000
- Mounting on DIN Rail (mm): TH35-15 (35x15 Mounting Rail) acc. to IEC 60715, TH35-7.5 (35x7.5 Mounting Rail) acc. to IEC 60715
- Product Depth/Length (mm): 46.7
- Product Height (mm): 57.5
- Product Width (mm): 52.5
- HAMMER CASTER Phenolic Caster (Roda Tahan Panas) Rigid / Roda Matiatribut:
- Neck Type: off
- RHJ-TW Roda Karet 03 ERatribut:
- Spacing Hole (mm): 9
- Hole Size (mm) X x Y: 80x45; 70x45
- Plate Size (mm): 95x70
- ABB Mini Contactor RelaysDeskripsi:K6-22Z-01 Mini Contactor Relay 24V 40-450HzThe K6-22Z mini contactor relay is a compact 4 pole contactor relay with screw terminals. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors relays are used in residential buldings, commercial buildings and industrial applications for switching of control signals up to 3 A / 400 V (AC-15). Further features are the silent coil, a switch position indication and the integrated possibility for rail or wall mounting.atribut:
- Low Coil Consumption: No
- Mechanical Durability (cycle): 10000000
- Mini Contactor Type: Mini Contactor Relay
- Minimum Switching Capacity (V/mA): 17/5
- Mounting on DIN Rail (mm): TH35-15 (35x15 Mounting Rail) acc. to IEC 60715, TH35-7.5 (35x7.5 Mounting Rail) acc. to IEC 60715
- Mounting Position: 1-6
- Mounting Type: DIN-Rail, Screw
- Number of Main Contacts NC: 0
- Number of Poles: 4
- Power Loss (W): at Rated Operating Conditions per Pole 0.32
- Product Depth/Length (mm): 46.5
- Product Height (mm): 57.5
- Product Width (mm): 52.5
- Rated Impulse with Stand Voltage (kV): Auxiliary Circuit 6
- ABB Auxiliary Contact Block for ContactorDeskripsi:Ca5X-10 Auxiliary Contact Block
- monotaro Press Caster Swivel Rubber W With Stopper (Roda Kastor)Deskripsi:For casters such as carts and work benches.atribut:
- Material (Wheel): Rubber
- Brake: With
- Shape: Universal car W
- ABB Three-Phase Monitoring RelayDeskripsi:CM-PAS.31S Three-phase monitoring relay 2c/o, 0,0.1-30s, L1-L2-L3=3x160-300VACThe CM-PAS.31S relay is from the CM three-phase monitors range. This relay operates with a rated control supply voltage / three-phase measuring voltage of 160-300 V AC and has a 2 c/o output with contacts rated at 250 V / 4 A. The CM-PAS.31S monitors the phase parameters phase failure, phase sequence and phase unbalance. An ON-delay is adjustable over a range of instantaneous to 30 s (0, 0.1-30 s). A sealable transparent cover for protection against unauthorized changes is available as accessory. The device offers screw connection technology with double-chamber cage connection terminals.atribut:
- Pollution Degree: 3
- Overvoltage Category: III
- Product Width (mm): 22.5
- Rated Frequency (Hz): Supply Circuit 50/60
- ABB Miniature Circuit Breakers 1PDeskripsi:System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.atribut:
- Number of Poles: 1
- ABB Kontaktor Tipe UADeskripsi:A 3-Phase Contactor Suitable For Capacitor Switching Application. Maximum Permissible Peak Current 30 Times The Nominal Rms Current. Operated With A Control Voltage, Versions From 24€¦Â€¦.690 V
- Schneider Electric Domae MCB Miniature Circuit Breaker 3Patribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
Daftar Harga contactor abb Terbaru January 2026
| ABB Kontaktor Tipe AF | Rp679.900 |
| ABB Installation Contactor | Rp289.900 |
| ABB Kontaktor Relay Tipe NF | Rp889.900 |
| ABB Mini Reversing Contactor | Rp599.900 |
| ABB Kontaktor Tipe AX | Rp199.900 |
| ABB Auxiliary Contact for Mini Contactor | Rp139.900 |
| ABB Mechanical and Electrical Interlock Unit | Rp259.900 |
| ABB Kontaktor Mini | Rp289.900 |
| HAMMER CASTER Phenolic Caster (Roda Tahan Panas) Rigid / Roda Mati | Rp199.900 |
| RHJ-TW Roda Karet 03 ER | Rp63.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



























































































































































%20Rigid%20%2F%20Roda%20Mati/P102083543-1.jpg)




/k3P103651723-1.jpg)
/Epson%20Pita%20Tinta%20Printer/P101502861-11.jpg)