ABB Electromagnetic Contactor NF Relays (Relay Kontaktor)

Sebelum PPN:
Rp1.199.900 - Rp2.099.900
Spesifikasi
Connecting Capacity Control Circuit (mm²)Flexible with Ferrule 1/2x 0.75-2.5, Flexible with Insulated Ferrule 1x 0.75-2.5, Flexible with Insulated Ferrule 2x 0.75-1.5, Rigid 1/2x 1-2.5
Connecting Capacity Auxiliary Circuit (mm²)Flexible with Ferrule 1/2x0.75-2.5, Flexible with Insulated Ferrule 2x0.75-1.5, Flexible with Insulated Ferrule 1x0.75-2.5, Rigid 1/2x1-2.5
Conventional Free-air Thermal Current (A)acc. to IEC 60947-5-1, q = 40°C 16
Degree of Protectionacc. to IEC 60529, IEC 60947-1, EN 60529 Auxiliary Terminals IP20, acc. to IEC 60529, IEC 60947-1, EN 60529 Coil Terminals IP20
Maximum Electrical Switching Frequency (cycles/hour)(AC-15) 1200, (DC-13) 900
Maximum Mechanical Switching Frequency (cycle/hour)6000
Mounting by Screws (not supplied)2xM4 screws placed diagonally
Mounting on DIN Rail (mm)TH35-7.5 (35x7.5 Mounting Rail) acc. to IEC 60715, TH35-15 (35x15 Mounting Rail) acc. to IEC 60715
Operate Time (ms)Between Coil De-energization and NC Contact Closing: 13-98, Between Coil De-energization and NO Contact Opening: 11-95, Between Coil Energization and NC Contact Opening: 38-90, Between Coil Energization and NO Contact Closing: 40-95
Product Height (mm)86
Product Width (mm)45
Rated Frequency (Hz)Auxiliary Circuit 50 / 60
Rated Impulse with Stand Voltage (kV)6
Rated Insulation Voltage (V) acc. to IEC 60947-5-1 andDE 0110 (Gr. C) 690, acc. to UL/CSA 600
Rated Operational Current AC-15 (A)(500V) 2, (690V) 2, (24/127V) 6, (220/240V) 4, (400/440V) 3
Rated Operational Current DC-13 (A)(24V) 6/144W, (48V) 2.8/134W, (72V) 1/72W, (110V) 0.55/60W, (125V) 0.55/69W, (220V) 0.27/60W, (250V) 0.27/68W, (400V) 0.15/60W, (500V) 0.13/65W, (600V) 0.1/60W

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NF22E-11 24-60V50/60HZ 20-60VDC Contactor Relay
NF contactor relays are used for switching auxiliary and control circuits. NF contactor relays include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. NF contactor relays can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. NF contactor relays have built-in surge protection and do not require additional surge suppressors. - Poles: 4-pole contactor relays (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1 and including the "Mechanically Linked" symbol on the contactor relay side) - Control Circuit: AC or DC operated - Accessories: a wide range of Accessories is available. Note: NF..E-11 not suitable for a direct control by PLC-output. NF..E-11 type available in some countries: please consult your ABB representative.

Ulasan Produk

Tidak ada ulasan