ABB Electromagnetic Contactor Mini Reversing (Kontaktor Magnet)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp599.900 - Rp809.900
Spesifikasi
Connecting Capacity Control Circuit (mm²)Flexible with Ferrule 1/2x 1-2.5, Flexible with Insulated Ferrule 1/2x 1-2.5, Flexible 1/2x 1-2.5, Rigid 1/2x 1-4
Connecting Capacity Auxiliary Circuit (mm²)Flexible with Ferrule 1/2x1-2.5, Flexible with Insulated Ferrule 1/2x1-2.5, Flexible 1/2x1-2.5, Rigid 1/2x1-4
Connecting Capacity Main Circuit (mm²)Flexible with Ferrule 1/2x 1-2.5, Flexible with Insulated Ferrule 1/2x 1-2.5, Flexible 1/2x 1-2.5, Rigid 1/2x 1-4
Conventional Free-air Thermal Current (A)Min Circuit, 20
Maximum Electrical Switching Frequency (cycles/hour)(AC-1) 300, (AC-15) 600, (AC-3) 600, (DC-1) 600, (DC-13) 600, (DC-3) 600
Mechanical Durability (cycle)10000000
Minimum Switching CapacityAuxiliary Circuit 17 V, Auxiliary Circuit 5 mA
Mounting on DIN Rail (mm)TH35-15 (35x15 Mounting Rail) acc. to IEC 60715, TH35-7.5 (35x7.5 Mounting Rail) acc. to IEC 60715
Number of Main Contacts NC0
Number of Poles3
Pollution Degree3
Product Depth/Length (mm)46.7
Product Height (mm)57.5
Product Width (mm)96.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
VB6-30-01-01 Mini Rev.Contactor 24V 40-450Hz
The VB6-30-01 mini reversing contactor is a compact 3 pole contactor with 1 auxiliary contact, screw terminals and normal mechanical interlock. They are ideally suited for applications where reliability is a must and space is at a premium. Mini reversing contactors are used in residential buldings, commercial buildings and industrial applications for the control of three-phase motor loads up to 4 kW (AC-3). Further features are the silent coil, a switch position indication and the integrated possibility for rail or wall mounting.

Ulasan Produk

Halaman Terkait