Beli clamp pipe clamp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LAVOR Rotary Head Nozzle
    Mulai

    Rp42.999.900

    LAVOR Rotary Head Nozzle
    atribut:
    • Working Pressure: 500 bar (max)
    • Gun Connection: 1/4 inch G-F
    • Angle Coverage Form: 90 degrees
    • Material: stainless steel body and seat/nozzle in highly shock-resistant tungsten carbide
  2. IFAN Pipe Clamp PPR
    Mulai

    Rp2.900

    IFAN Pipe Clamp PPR
    Deskripsi:
    Pipe Clamp PPR class PN25, best quality from China.- Manufactured under the guidelines of DIN 8077 and 8078- Certificate of Registration of Trade Marks in the European Union (Uni Eropa)- ISO 9001; ISO 14001; ISO 45001- Safety standard BS EN ISO 15874- China National Health Certificate- Inspection Report by Zhuyi Institute of supervision and testing of product quality- Certificate of conformity
  3. SUPER TOOL Pipe Welding Clamp (Klem Las Pipa)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.799.900

    SUPER TOOL Pipe Welding Clamp (Klem Las Pipa)
    atribut:
    • Finish Material: Piping contact part of the main body, butterfly bolts: Stainless steel
  4. SUMNER Pipe Welding Clamp (Klem Las Pipa)
    Mulai

    Rp5.099.900

    SUMNER Pipe Welding Clamp (Klem Las Pipa)
    Deskripsi:
    Standard pipe-welding clamps fit around a pipe and have screws that can be individually adjusted to fit-up another pipe or fitting.
    atribut:
    • UNSPSC: 23171511
    • Features: Alignment Screws; Push Button Design; Rapid Adjustment Action; Rugged Frame; Stainless Steel Contacts
    • Tool Type: Pipe Clamp
  5. Non Brand Tubing & Pipe Repair Clamp & Kit (Klem Pipa)
    Mulai

    Rp469.900

    Non Brand Tubing & Pipe Repair Clamp & Kit (Klem Pipa)
    Deskripsi:
    Single-function aquastats prevent the hydronic heating system from exceeding its upper- or lower-temperature limit. They activate when their trigger temperature is reached and turn the boiler on or off.
    atribut:
    • Bolt Material: Steel
    • Clamp Material: Stainless Steel
    • Clamp Material Grade: 304
    • Gasket Coverage: Partial Coverage
    • Gasket Material: Nitrile Rubber
    • Maximum Operating Pressure (psi): 150
    • Outlet Connection: No
    • Product Type: Partial Coverage Clamp
  6. Non Brand Bolt-Close Clamp for Tube & Hose (Klem Selang Baut)
    Mulai

    Rp469.900

    Non Brand Bolt-Close Clamp for Tube & Hose (Klem Selang Baut)
    Deskripsi:
    Smooth-edge bolt-close clamps, also known as fuel injection clamps, ensure uniform sealing pressure. These clamps close with a nut and bolt fastener. They have a solid band with rolled edges to prevent damage to the hose.
    atribut:
    • UNSPSC: 31162906
    • Band Material: Steel
    • For Use On: Hot or Cold Pipe Lines
    • Standards: ANSI/MSS SP-69; cUL Listed; Federal Specification A-A-1192A (Type 4); FM Approved; MSS SP-58 (Type 4); UL Listed; WW-H-171-E (Type 4)
  7. NORDFAB Duct Industrial Clamp-Together (Saluran Udara Sistem Klem)
    Mulai

    Rp549.900

    NORDFAB Duct Industrial Clamp-Together (Saluran Udara Sistem Klem)
    Deskripsi:
    Clamps provide a way to quickly and easily connect two duct components with rolled edges. They feature an integrated seal and can be quickly operated with one hand.
    atribut:
    • Finish: Galvanized
    • Material: Steel
    • Maximum Temperature Rating (°F): 194
    • Seal Material: Nitrile
  8. BEHRINGER PIPE SYSTEMS Cushioned Beta Clamps for Tube & Pipe (Klem Pipa)
    Mulai

    Rp499.900

    BEHRINGER PIPE SYSTEMS Cushioned Beta Clamps for Tube & Pipe (Klem Pipa)
    Deskripsi:
    These beta clamps have a bore hole with a textured core to hold pipe and tube in applications with high vibration. The ribbed lining of the core dampens vibration, shock, and noise along the pipe or tube axis. They are often used in hydraulic applications.
    atribut:
    • UNSPSC: 31162906
    • Bore Style: Ribbed
    • Bottom Plate Material: Steel
    • Clamp Material: Steel
    • Clamp Style: Weld Plate Mount Clamp
    • Clamp Type]: Beta Clamp Assembly
    • Cushion Material: Polypropylene
    • For Number of Lines: 1
    • Load Capacity (lbs): 180
    • Maximum Operating Temperature (°F): 194
    • Minimum Operating Temperature (°F): -22
    • Mount Type: Weld-On
    • Series: Heavy
    • Top Plate Material: Steel
  9. DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability
    21%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp9.900

    DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability
    Deskripsi:
    DU BUSHING / MB DUDU-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0mm Up to 160.0 x 100.0mmPart Number : MB 0303 DU - MB 160100 DUUnit : Piece
  10. LAVOR Nozzle
    Mulai

    Rp589.900

    LAVOR Nozzle
    atribut:
    • Angle Coverage Form: 15 degrees
  11. Bullard SAR Airline Hose
    Mulai

    Rp10.999.900

    Bullard SAR Airline Hose
    Deskripsi:
    These airline hoses are compatible with Bullard SARs (supplied-air respirators). SAR airline hoses carry breathable air from the air compressor to the worker. The length of the hose determines how far a worker can travel from the compressor. Airlines should be checked and replaced when they show signs of wear or damage.
    atribut:
    • Material: Rubber
    • System Type: SAR System
  12. Non Brand Plastic & Rubber Flexible Pipe Fitting (Sambungan Pipa)
    Mulai

    Rp92.900

    Non Brand Plastic & Rubber Flexible Pipe Fitting (Sambungan Pipa)
    Deskripsi:
    Mounting brackets for industrial fans allow fan heads to attach to a wall, ceiling, or post for circulating air right where it's needed. This mounting hardware supports the fan head and serves as a connection point between the fan head and its mounting surface. These brackets can be used with a compatible fan head for a new installation or to change hardware when relocating a fan head.
  13. SUMNER Pipe Alignment Tool
    Mulai

    Rp5.299.900

    SUMNER Pipe Alignment Tool
    Deskripsi:
    External fit-up clamps attach to the outside diameter of pipe and guide alignment in pipe-to-pipe, pipe-to-flange, and pipe-to-fitting applications. They tighten onto the pipe and allow fine adjustment for precise positioning.
    atribut:
    • UNSPSC: 31162906
    • For Pipe Material: Metal
  14. SUMNER Pipe Stand & Vise (Penyangga Pipa)
    Mulai

    Rp2.499.900

    SUMNER Pipe Stand & Vise (Penyangga Pipa)
    Deskripsi:
    The V-head of these pipe stands cradles pipe to keep it centered and prevent it from rolling off of the stand. Also known as pipe jack stands, they lift or lower the V-head to set pipe at the desired height. Their base provides a stable footing to resist tipping when standing on a level, flat, solid floor. Two or more stands are typically required to support pipe along its length.
  15. THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)
    51%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

    THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)
    Deskripsi:
    Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Drat Type: Full drat
    • Material: SS 304
  16. ASADA Ultra Clamp Quick
    Mulai

    Rp22.999.900

    ASADA Ultra Clamp Quick
    atribut:
    • Width (mm): 370
    • Applicable Pipe: 125-300A
    • Height (mm): 440
  17. Non Brand Trolley Linen (Troli Laundry / Troli Cucian)
    Mulai

    Rp3.899.900

    Non Brand Trolley Linen (Troli Laundry / Troli Cucian)
    Deskripsi:
    - 1 Laci include kunci- Roda 4inch PU Plate (2 fix 2 swivel brake)- Include 1 kain terpal- 1 handle/pegangan dorong- Karet keliling atas bawah
Daftar Harga clamp pipe clamp Terbaru October 2026
LAVOR Rotary Head NozzleRp42.999.900
IFAN Pipe Clamp PPRRp2.900
SUPER TOOL Pipe Welding Clamp (Klem Las Pipa)Rp6.799.900
SUMNER Pipe Welding Clamp (Klem Las Pipa)Rp5.099.900
Non Brand Tubing & Pipe Repair Clamp & Kit (Klem Pipa)Rp469.900
Non Brand Bolt-Close Clamp for Tube & Hose (Klem Selang Baut)Rp469.900
NORDFAB Duct Industrial Clamp-Together (Saluran Udara Sistem Klem)Rp549.900
BEHRINGER PIPE SYSTEMS Cushioned Beta Clamps for Tube & Pipe (Klem Pipa)Rp499.900
DAIDO METAL DU Bushing A True Oilless Bearing with Extended DurabilityRp9.900
LAVOR NozzleRp589.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)