SUMNER Pipe Stand & Vise (Penyangga Pipa)

Sebelum PPN:
Rp2.499.900 - Rp30.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The V-head of these pipe stands cradles pipe to keep it centered and prevent it from rolling off of the stand. Also known as pipe jack stands, they lift or lower the V-head to set pipe at the desired height. Their base provides a stable footing to resist tipping when standing on a level, flat, solid floor. Two or more stands are typically required to support pipe along its length.
Feature
V-Head Pipe Stand Head Type V Head Compatible Pipe Material Metal Maximum Pipe Size 24 in Number of Rollers 0 Maximum Load Capacity 2 500 lb Includes Legs Yes Minimum Height 28 in Maximum Height 49 in Maximum Leg Spread 22 1/4 in Leg Style Folding Features 2.5 cm Square Tube Base Construction Built for Heavy Use Abuse Strut Tension Plate for Superior Lateral Support Includes Vee Head Tool Weight 25 lb

Ulasan Produk

Tidak ada ulasan