Beli clamp meter dc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Amprobe Tang Ampere
    Mulai

    Rp8.699.900

    Amprobe Tang Ampere
    Deskripsi:
    With a full range of AC/DC current, AC/DC voltage, and frequency measurement functions for basic electrical troubleshooting, the AMP-220 clamp meter with its large backlit display is an excellent amp clamp meter choice. Rated CAT III 600 V, the AMP-210 clamp meter offers True-RMS sensing, fast response processor, non-contact voltage detection, capacitance, resistance and continuity measurements to enhance efficiency and safety in today’s complex electrical environments. The Amp-Tip function allows for precise measurement of current down to the tenth of an Amp, enabling accurate current measurement of both large and small diameter wires. A low pass filter allows measurement of current and voltage on variable frequency drives (motors with speed controlled by frequency).
    atribut:
    • DC Voltage (V): Range : 0 - 600; Accuracy : ±1.0% + 5LSD
    • AC Currrent (A): Range : 0 - 600; Accuracy : ±1.8% + 5LSD, ±2.0% + 5LSD
    • Frequency: Range : 5 - 999 (Hz); Accuracy : ±1.0% + 5LSD; Range : 50 - 400 (Hz), Accuracy : ±2.0% + 4LSD
    • Resistance (kΩ): Range : 0 - 60; Accuracy : ±1.0% + 5LSD
    • Capacitance (µF): Range : 0 - 2500; Accuracy : ±2.0% + 4LSD
    • Continuity Beeper Threshold (ohm): On : ≤ 10; Off : > 250
    • Safety Rating: CAT III 600 V
    • Non-Contact Voltage (V): 10 - 1000 (AC)
  2. KYORITSU Tang Ampere Digital
    Mulai

    Rp12.999.900

    KYORITSU Tang Ampere Digital
    atribut:
    • Alternating Current (A): 2000
    • Direct Current (A): 2000
    • Maximum Display: 1999 count
    • Maximum measured conductor diameter (mm): 55
    • Power Supply: AA batteries (R6P)x2 (included)
    • Continuous Usage Time (hour): 11
    • Dimensions (mm): 105x49x250
    • Resistance (ohm): 4000
    • Voltage (V): 1000 (DC); 750 (AC)
  3. FLUKE Clamp Meter (Tang Ampere)
    Mulai

    Rp6.999.900

    FLUKE Clamp Meter (Tang Ampere)
    atribut:
    • Dimensions (mm): 207 x 75 x 34
    • Standard: CAT III 600 V, CAT IV 300 V
    • DC Voltage (V): 600
    • Continuity (ohm): 70 or less
    • Weight (g): 265
    • AC Current (A): 400
    • AC Voltage (V): 600
    • Resistance (ohm): 400/4000
    • Wire Diameter (mm): ØUp to 300
  4. KYORITSU Tang Ampere Digital AC/DC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.099.900

  5. FLUKE True-RMS AC/DC Clamp Meters
    Mulai

    Rp7.299.900

    FLUKE True-RMS AC/DC Clamp Meters
    Deskripsi:
    Be ready for anythingThe Fluke True RMS Clamp Meter can read both AC and DC modes. Additionally, it is compatible with the new iFlex flexible current probe (sold separately), which increases the measurement range and provides increased display flexibility, and improved wire access.
    atribut:
    • Operating Humidity (without condensation) (%): Non condensing (<10 °C); ≤90 RH (10 °C to 30 °C); ≤75 RH (30 °C to 40 °C); ≤45 RH (40 °C to 50 °C)
    • Storage Altitude (m): 12000
    • Storage Temperature (°C): -40 to 60
  6. TEKIRO Bit Socket Set (Set Kunci Sok)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp359.900

    TEKIRO Bit Socket Set (Set Kunci Sok)
    Deskripsi:
    TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
  7. KYORITSU Digital Clamp Meter (Tang Ampere)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    KYORITSU Digital Clamp Meter (Tang Ampere)
    atribut:
    • Power Source: R03/LR03 x 2
  8. Mestek Digital Clamp Meter
    Mulai

    Rp839.900

    Mestek Digital Clamp Meter
    Deskripsi:
    ONE MACHINE WITH MULTIPLE FUNCTIONS- AC/DC voltage- AC current- Resistance- Capacitance- Diode- On-off beep- Manual range- Non-contact- Data Hold- Illumination- Backlight- 6000 count600A AC CURRENT CLAMP MULTIMETER- Functional- Fast response- Easy to use- Anti-burn designFUNCTIONAL TEST DISPLAY AREACurrent measurementRotate the switch to the current position and take the wire with the clampMeasuring voltageTurn the switch to the voltage range touch the object to be measured with the test pen, and start the measurementCapacitance measurementTurn the switch to the capacitance position touch the object to be measured with the test pen to start measurementResistance measurementRotate the switch to the current position and touch the measured object with the test pen
    atribut:
    • AC Current (A): 600
    • Display (count): 6000
    • Voltage (V): 600 (AC); 600 (DC)
  9. Custom AC/DC Clamp Meter
    Mulai

    Rp2.999.900

    Custom AC/DC Clamp Meter
    Deskripsi:
    -A clamp meter that can check direct/alternating current voltage, current, resistance, continuity, and diode.
    atribut:
    • Detection Method: True RMS method (True RMS)
    • Alternating Current (A): 0.20 to 400.0
    • Battery Life (hour): Approximately 100
    • Clamp Diameter (mm): 24
    • Content Set: Instruction manual, storage case, wrist strap, AAA batteries (for testing) x 2
    • DC Current (A): 0.20 to 400.0
    • Depth (mm): 28
    • Display: LCD
    • Height (mm): 152
    • Maximum Display Count: 4000
    • Maximum Measurement Conductor Diameter (mm): 24
    • Maximum Measuring Current (A): 399.9
    • Measurement Function: AC current, DC Current, non-contact voltage detection, rush current (AC only)
    • Operating Temperature and Humidity (°C): +5 to +40 80%RH or less (no condensation)
    • Power Source: AAA Type dry batteries x 2 (included)
    • Range Switching: Auto
    • Sample Rate (time/s): Approx. 2
    • Storage Temperature and Humidity (°C): -20 to +60 80%RH or less (no condensation, however, does not include batteries) )
    • Width (mm): 60
    • Width x Depth x Height (mm): 60x28x152
  10. Sanwa Clamp Meter
    Mulai

    Rp4.199.900

  11. KYORITSU Tang Ampere Digital AC
    Rating:
    87% of 100
    (3)
    Mulai

    Rp1.699.900

  12. ZOTEK Smart Clamp Meter
    Mulai

    Rp329.900

    ZOTEK Smart Clamp Meter
    Deskripsi:
    It is a pocket digital clamp meter, Has the characteristics of safety, Wide range and easy to carry; Full-featured, suitable for factory and home use, Is also an ideal multi-function clamp meter for professionals and instrument lovers.
    atribut:
    • Display: 4000 count
  13. Metravi Digital AC/DC Clamp Meter
    Mulai

    Rp3.499.900

    Metravi Digital AC/DC Clamp Meter
    Deskripsi:
    The Metravi DT-230 Digital TRMS AC/DC Clamp Meter is a multifunction, ergonomically-designed, battery-operated, robust and reliable device which is made of good quality material and will last long.Used for measuring AC & DC Voltage, AC & DC Current, Resistance, Capacitance, Frequency, NCV detection, Continuity and Diode Test. Features a built-in LED Flashlight and HD display along with Data Hold function, Auto power-off and alarm functions.
  14. KYORITSU Multimeter Digital dengan AC/DC Clamp Sensor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

  15. TEKIRO Digital Clamp Meter (Tang Ampere Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp469.900

    TEKIRO Digital Clamp Meter (Tang Ampere Digital)
    Deskripsi:
    TEKIRO DIGITAL CLAMP METER menawarkan peningkatan kinerja yang sempurna untuk banyak situasi pengukuran arus AC. Tidak hanya untuk pengukuran arus, TEKIRO DIGITAL CLAMP METER juga digunakan untuk pengukuran tahanan dan tegangan (AC / DC). Pemrosesan sinyal yang canggih memungkinkan untuk digunakan dalam lingkungan listrik yang bising sambil memberikan pembacaan yang stabil pada peringkat keamanan CAT III 600 V.
    atribut:
    • AC Voltage (V): 600mV
    • DC Voltage (V): 600mV
    • Dimensions (mm): 190x76x36
    • Battery: 3V CR2032 button cells 2 pieces
    • Display: 3 1/2 digit LCD with a max. reading of 1999
    • Error Caused By Improper Position: 1% of reading
    • Max. Measureable Conductor (mm): Dia 25
    • Negative Polarity Indication: Negative sign \"-\" shown on the display automatically
    • Operating Environment Temperature (°C): 0 to 40
    • Over Range Indication: 0L shown on the display
    • Relative Humidity (%RH): < 85
    • Resistance Range (ohm): 50 Ω
    • Sampling Rate: Approximate 3 times per sec
    • Temperature (°C): 20 to 50
    • Tjaw Opening Capacity (mm): 25
  16. FLUKE Loop Calibrator
    Mulai

    Rp35.999.900

    FLUKE Loop Calibrator
    Deskripsi:
    The Fluke 705 is a cost-effective, integrated solution for calibration, repair and maintenance of milliamp loops. It features a large display and simple, pushbutton interface for ease of use. Plus, it offers the other capabilities you need most to calibrate mA loops including:mA sourcing, simulation and measurement0.02% accuracy and 0.001 mA resolutionSimultaneous mA and % of span displaySelectable step or ramp outputs24 V Loop supply with mA measure0-28 VDC measurement to check Loop VoltageEasy battery exchange without opening the caseIncludes “span check” for fast confirmation of zero and span.Provides selectable slow ramp, fast ramp, and step to provide smooth outputs for valve slewing and loop functional tests.Includes a 24 volt internal loop supply, so you can power and read a transmitter at the same time without a DMM.Runs on a single 9 V battery that is easily changed without breaking the calibration sealOffers 0 - 20 mA or 4 - 20 mA default start up modesComes with a protective yellow holster with test lead storage and a three year warranty
  17. FLUKE Tang Ampere
    Mulai

    Rp1.799.900

  18. Hioki Tang Ampere AC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

Daftar Harga clamp meter dc Terbaru October 2026
Amprobe Tang AmpereRp8.699.900
KYORITSU Tang Ampere DigitalRp12.999.900
FLUKE Clamp Meter (Tang Ampere)Rp6.999.900
ZOYI Digital Clamp MeterRp719.900
KYORITSU Tang Ampere Digital AC/DCRp4.099.900
FLUKE True-RMS AC/DC Clamp MetersRp7.299.900
TEKIRO Bit Socket Set (Set Kunci Sok)Rp359.900
KYORITSU Digital Clamp Meter (Tang Ampere)Rp2.699.900
Mestek Digital Clamp MeterRp839.900
Custom AC/DC Clamp MeterRp2.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait