FLUKE Loop Calibrator

Sebelum PPN:
Rp35.999.900 - Rp54.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Fluke 705 is a cost-effective, integrated solution for calibration, repair and maintenance of milliamp loops. It features a large display and simple, pushbutton interface for ease of use. Plus, it offers the other capabilities you need most to calibrate mA loops including:

mA sourcing, simulation and measurement
0.02% accuracy and 0.001 mA resolution
Simultaneous mA and % of span display
Selectable step or ramp outputs
24 V Loop supply with mA measure
0-28 VDC measurement to check Loop Voltage
Easy battery exchange without opening the case
Includes “span check” for fast confirmation of zero and span.
Provides selectable slow ramp, fast ramp, and step to provide smooth outputs for valve slewing and loop functional tests.
Includes a 24 volt internal loop supply, so you can power and read a transmitter at the same time without a DMM.
Runs on a single 9 V battery that is easily changed without breaking the calibration seal
Offers 0 - 20 mA or 4 - 20 mA default start up modes
Comes with a protective yellow holster with test lead storage and a three year warranty
Feature
Powerful loop calibrator that provides a very cost effective, integrated solution for calibration, repair, and maintenance of milliamp loops
Provides simultaneous mA and % readout for quick, easy interpretation of readings.
Delivers mA accuracy of 0.02%
Features push button 25% steps for fast, easy linearity checks

Ulasan Produk

Tidak ada ulasan