Metravi Digital AC/DC Clamp Meter

Sebelum PPN:
Rp3.499.900 - Rp41.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Metravi DT-230 Digital TRMS AC/DC Clamp Meter is a
multifunction, ergonomically-designed, battery-operated,
robust and reliable device which is made of good quality
material and will last long.
Used for measuring AC & DC Voltage, AC & DC Current,
Resistance, Capacitance, Frequency, NCV detection,
Continuity and Diode Test. Features a built-in LED Flashlight
and HD display along with Data Hold function, Auto power-off
and alarm functions.
Feature
3999 Counts Backlit LCD Display
•MAX/MIN Record Function
•Flashlight to access dark areas
•Auto-Ranging
•Auto Power Off & Low Battery indication
•Data Hold
•Non-contact Voltage Detector (NCV)
•Live Wire indication
•Low Pass Filter (LPF)
•Low Z Voltage measurement
•Confirms to EN61010-1,-2-030, EN61010-2-033,
EN6132601, CAT- III 600V
•Diode Test & Continuity Tes

Ulasan Produk

Tidak ada ulasan