Beli chisel punch set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WESTWARD Punch and Chisel Set
    Mulai

    Rp539.900

    WESTWARD Punch and Chisel Set
    Deskripsi:
    Handy set features an assortment of punches and chisels, plus a reusable vinyl pouch to help keep tools organized.
    atribut:
    • Measurement Type: SAE
    • Material: Steel
    • Set Type: Punch and Chisel Set
    • Blade Tip Shape: Straight
    • Container Type: Pouch
    • Grip Style: Plain
    • Includes Handguard: No
    • Includes Handle: No
    • Includes Striking Cap: No
    • Item: Punch and Chisel Set
    • Material Application: For Softer Metal & Wood
    • Tether Ready: No
  2. Yamoto Chrome Vanadium Chisel &Punch Set
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.899.900

  3. Kennedy Cold Chisel Set
    Mulai

    Rp549.900

    Kennedy Cold Chisel Set
    Deskripsi:
    Used for cutting and chipping cold metals and brickwork. Manufactured from high quality octagonal chrome vanadium steel with a ground cutting edge. For use on brickwork, masonry and cold metals. Manufactured to ASME B107.47M-1998.
    atribut:
    • Size Content: 12x150mm, 18x200mm, 25x255mm
    • Blade Material: Chrome Vanadium Steel
    • Standards Met: ASME B107.47M-1999
    • Chisel Type: Flat Chisel
    • Shank Shape: Hexagonal
  4. TEKIRO Pahat Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    TEKIRO Pahat Set
    Deskripsi:
    TEKIRO Pahat Set 7 Pcs. Merupakan set mata pahat 7 item dengan berbagai ukuran. Menyesuaikan dengan kebutuhan pekerjaan.Fungsi : Untuk mengukir atau mengikis benda kerja menjadi bentuk yang diinginkanMaterial : Heat Treated Carbon Steel
    atribut:
    • Material: Heat Treated Carbon Steel
  5. GEDORE Chisel Punch Set
    Mulai

    Rp1.399.900

    GEDORE Chisel Punch Set
    Deskripsi:
    -Chisel and punch set with high-quality steel.-Demonstrates excellent durability and high usability.-Octagon Body Type
    atribut:
    • Set Contents: Chisel:12x125mm, 16x150mm, cut chisel:5x125mm, taper punch:3mm, center punch:4mm, pin punch:4mmmm
    • Material: Chrome Molybdenum Vanadium Steel
  6. Toptul Chisel Punch
    Mulai

    Rp239.900

    Toptul Chisel Punch
    Deskripsi:
    - Chrome Molybdenum Steel. - Professional Heat Treatment For Optimum Toughness and Durability. - Roll Pin Tips Are ideal Toots For Removing Hollow, Split Roll Pins. - Chrome Plated Finish For Maximum Corrosion Protection. Set Content: - Pin Punch: 4x9.5x150mm. - Taper Punch: 3x9.5x120mm. - Center Chisel: #2x9.5x120mm. - Cape Chisel: 5x9.5x130mm. - Cold Chisel: 12x9.5x130mm.
  7. PROTO Punch and Chisel Set
    Mulai

    Rp989.900

    PROTO Punch and Chisel Set
    atribut:
    • Blade Tip Shape: Diamond
    • Grip Style: Plain
    • Finish: Black Oxide
    • Material: Steel
    • Measurement Type: SAE
    • Set Type: Punch and Chisel Set
  8. Mokuba Chisel Set
    Mulai

    Rp299.900

    Mokuba Chisel Set
    atribut:
    • Set Contents (piece): 4
    • Finishing Material: Carbon Steel for Mechanical Structures
  9. HEYCO Chisel and Punch Sets
    Mulai

    Rp2.699.900

    HEYCO Chisel and Punch Sets
    Deskripsi:
    6 pcs.Chrome-VanadiumLS = lacquered, ground points andbladesoctagonal shape, air hardeningsteel, non-spreading safety heads1550 in wooden bench stand1551 in hinged metal box
  10. SATA Punch And Chisel Set
    Mulai

    Rp699.900

    SATA Punch And Chisel Set
    Deskripsi:
    Contents:2 - Center Punches 4, 5mm1 - Drift Punch 3mm6 - Pin Punches 2, 3, 4, 5, 6, 8mm1 - Cape Chisel 5mm3 - Flat Chisels 12, 15, 18mm
  11. BluePoint Punch & Chisel
    Mulai

    Rp239.900

    BluePoint Punch & Chisel
    Deskripsi:
    - Chrome-plated for corrosion resistance- Comes with a plastic holderCONTENTS- #2 Central Punch- 3mm Hole Punch- 4mm Pin Type Punch- 5mm Boring Bit- 12mm Flat Chisel
  12. Kennedy Standard Inserted Pin Punches Set
    Mulai

    Rp759.900

    Kennedy Standard Inserted Pin Punches Set
    Deskripsi:
    Manufactured from chrome vanadium steel. Used for punching out pins and dowels. Set - Supplied in plastic wallet. Contents: 2, 3, 4, 5, 6 and 8mm.
    atribut:
    • Handle Material: Chrome Vanadium Steel
    • Overall Length (mm): 115, 125, 150, 165, 180, 200
    • Tip Material: Chrome Vanadium Steel
    • Head Shape: Square
    • Compatible Cutting Material: Aluminium Brass Mild Steel Paper Plastic Stainless Steel Steel Wood
  13. Enerpac Square-Drive Hydraulic Torque Wrenches & Sockets
    Mulai

    Rp169.999.900

    Enerpac Square-Drive Hydraulic Torque Wrenches & Sockets
    Deskripsi:
    Square-drive hydraulic torque wrenches connect to a hydraulic pump and convert fluid pressure into force for turning fasteners. The pump allows setting the pressure to deliver the required torque to the wrench. The square drive of the wrench accepts interchangeable hydraulic torque wrench sockets to match different-sized nuts and bolts. These wrenches turn the fastener from one end while a backup spanner locks down the other end, so the wrench can tighten or loosen the fastener and not just spin it.
    atribut:
    • UNSPSC: 27111715
  14. GEDORE Punch Set
    Mulai

    Rp339.900

    GEDORE Punch Set
    Deskripsi:
    Cannot be used to create drilling in metals. Dimensional errors may appear to some extent depending on material and thickness of item to be pulled out.
  15. Mokuba Chisel Set
    Mulai

    Rp499.900

    Mokuba Chisel Set
    atribut:
    • Material: Carbon steel for mechanical structures
    • Accessories: A6-4 flat chisel 13mm, center punch 150mm, nail fastening 3 x 10 x 150mm, brick 10 x 150mm, A6-7 flat chisel 10, 13, 16mm, pin punch 4.5mm, center punch 150mm, nail fastening 5 x 10 x 150mm, 3 x 10 x 150mm
    • Number of Items: 7
    • Content: A6-4…Flat Gad 13mm, Center Punch 150mm, Nail Tightener 3 x 10 x 150mm, Brick 10 x 150mm, A6-7…Flat Gad 10/13/16mm, Pin Punch 4.5mm, Center Punch 150mm, Nail Tightener 5 x 10 x 150mm/3 x 10 x 150mm
    • Purpose of Use: For chipping, drilling, punching work.
  16. PROTO Cold Chisel
    Mulai

    Rp409.900

  17. TRUSCO Pin Punch
    Mulai

    Rp549.900

    TRUSCO Pin Punch
    atribut:
    • Material: Nylon 66
    • Width (mm): 2.50
    • Length (mm): 120.0
    • Thickness (mm): 1.20
    • Maximum Bundle Diameter (mm): 28
    • Tensile Strength (N): 78.4
    • Specification: For Indoor Use
    • Working Temperature Range: -40 to 80degrees
    • Standard: UL Flame Retardant (94V-2)
  18. American Tool Cold Chisel
    Mulai

    Rp45.900

    American Tool Cold Chisel
    Deskripsi:
    - Forged in 60# chrome-vanadium steels, tip hardened to 57 HRc- Regrindable tip- Heat treated aginst mushrooming
  19. PROTO Cold Chisel Set
    Mulai

    Rp999.900

    PROTO Cold Chisel Set
    Deskripsi:
    The Proto cold chisel set has a 20% larger striking surface than standard chisels and a longer shank with knurl for better grip and positioning. Made from S2 steel and specially heat treated for strength. Black oxide finish helps prevent corrosion. Set offers a wide range of sizes to handle a variety of jobs. Includes storage pouch.
    atribut:
    • Types Included: Cold Chisel
    • Blade Tip Shape: Diamond
    • Corrosion-Resistant: Yes
    • Heat-Treated: Yes
    • Chisel Type: Cold Chisel
    • Container Type: Pouch
    • Finish: Black Oxide
    • Material: Steel
    • Measurement Type: SAE
    • Set Type: Chisel Set
  20. Mokuba Punch for removing pins
    Mulai

    Rp83.900

    Mokuba Punch for removing pins
    atribut:
    • Total Length (mm): 150
    • Finishing Material: Carbon Steel
Daftar Harga chisel punch set Terbaru March 2026
WESTWARD Punch and Chisel SetRp539.900
Yamoto Chrome Vanadium Chisel &Punch SetRp1.899.900
Kennedy Cold Chisel SetRp549.900
TEKIRO Pahat SetRp229.900
GEDORE Chisel Punch SetRp1.399.900
Toptul Chisel PunchRp239.900
PROTO Punch and Chisel SetRp989.900
Mokuba Chisel SetRp299.900
HEYCO Chisel and Punch SetsRp2.699.900
SATA Punch And Chisel SetRp699.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)