MAYHEW Combination Punch & Chisel Set

Sebelum PPN:
Rp1.199.900 - Rp3.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sets have different types and sizes of punches and chisels. Punches mark, pierce, or position parts and materials. Chisels persuade objects into place, smooth out surfaces, and cut, notch, chip, or shape materials.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Punch and Chisel Set Set Type Punch and Chisel Set Types Included Center Punch Cold Chisel Punch Pin Solid Punch Number of Pieces 6 Blade Tip Shape Straight Blade Width 1/2 in 22/25 in Includes Handle No Chisel Type Cold Chisel Includes Handguard No Material Applications Metal Stainless Steel Overall Length 12 in

Ulasan Produk

Tidak ada ulasan